Skip Content

Towing Couplers

50 results found that include 50 products

Safeguard your trailer with trailer accessories from Grainger. Secure items inside a trailer, van or moving truck with handy Quick Links in several sizes. Lock your hitch with a dual bent pin lock, a coupler lock or a towing lock set. Get a multi-fit coupler that helps ensure a proper ball fit with dual fit spacers and a tethered Pin for added safety. Use a hitch pull pin with clip with class 3, 4 and 5 drawbars. Also find bolt-on D rings, loose wheel indicators, trailer receptacles, nosebox kits and so much more! Secure your trailer and everything in it with trailer accessories from Grainger.Close

Filter Results By

Viewing as

List
  • Class IV Trailer Coupler, 7000 lb. Capacity GVW, Black
    Class IV Trailer Coupler, 7000 lb. Capacity GVW, Black
    • BULLDOG
    • Item # 20PN07
    • Mfr. Model # 028390
    • Trailer Coupler, Class IV, Capacity GVW 7000 lb., Black Primer Finish, Ball Size 2 In., Tongue Width 2-7/8...More

  • Class I Trailer Coupler, 2000 lb. Capacity GVW, Zinc C
    Class I Trailer Coupler, 2000 lb. Capacity GVW, Zinc C
    • BULLDOG
    • Item # 20PN24
    • Mfr. Model # 74338
    • Trailer Coupler, Class I, Capacity GVW 2000 lb., Zinc Coated Finish, Ball Size 1-7/8 In., Tongue Width 2 In.,...More

  • Class I Trailer Coupler, 2000 lb. Capacity GVW, Zinc C
    Class I Trailer Coupler, 2000 lb. Capacity GVW, Zinc C
    • BULLDOG
    • Item # 20PN21
    • Mfr. Model # 74040
    • Trailer Coupler, Class I, Capacity GVW 2000 lb., Zinc Coated Finish, Ball Size 1-7/8 In., Tongue Width 2-1/2...More

  • Class IV Trailer Coupler, 14,000 lb. Capacity GVW, Painted&
    Class IV Trailer Coupler, 14,000 lb. Capacity GVW, Painted&
    • BULLDOG
    • Item # 21T086
    • Mfr. Model # A2563C0317
    • Trailer Coupler, Class IV, Capacity GVW 14,000 lb., Painted Gray Primer Finish, Ball Size 2-5/16 In., For Use...More

  • Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    • REESE
    • Item # 20PN22
    • Mfr. Model # 74042
    • Trailer Coupler, Class II, Capacity GVW 3500 lb., Zinc Coated Finish, Ball Size 2 In., Tongue Width 2-1/2...More

  • Class II Multi-Fit Coupler, 3500 lb. Capacity GVW, Zinc
    Class II Multi-Fit Coupler, 3500 lb. Capacity GVW, Zinc
    • REESE
    • Item # 1XUB2
    • Mfr. Model # 7004700
    • Multi-Fit Coupler, Class II, Capacity GVW 3500 lb., Zinc Coated Finish, Tongue Width 2-1/2 In. and 3 In., For...More

  • Class IV Gooseneck Coupler, 24,000 lb. Capacity GVW, Oiled,
    Class IV Gooseneck Coupler, 24,000 lb. Capacity GVW, Oiled,
    • BULLDOG
    • Item # 21T089
    • Mfr. Model # GN24 0200
    • Gooseneck Coupler, Class IV, Capacity GVW 24,000 lb., Oiled, To Be Welded Finish, Ball Size 2-5/16 In., For...More

  • Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    • FULTON
    • Item # 2W699
    • Mfr. Model # 22300 0101
    • Trailer Coupler, Class II, Capacity GVW 3500 lb., Zinc Coated Finish, Ball Size 2 In., Tongue Width 3 In.

  • Class IV Trailer Coupler, 7000 lb. Capacity GVW, Black
    Class IV Trailer Coupler, 7000 lb. Capacity GVW, Black
    • BULLDOG
    • Item # 20PN09
    • Mfr. Model # 028287
    • Trailer Coupler, Class IV, Capacity GVW 7000 lb., Black Primer Finish, Ball Size 2 In., For Use With Trailer...More

  • Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    • REESE
    • Item # 20PN23
    • Mfr. Model # 74280
    • Trailer Coupler, Class II, Capacity GVW 3500 lb., Zinc Coated Finish, Ball Size 2 In., Tongue Width 3 In.,...More

  • Class IV A-Frame Coupler, 12,500 lb. Capacity GVW, Gray
    Class IV A-Frame Coupler, 12,500 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN20
    • Mfr. Model # 028463
    • A-Frame Coupler, Class IV, Capacity GVW 12,500 lb., Gray Primer Finish, Ball Size 2-5/16 In., Tongue Width 3...More

  • Class III A-Frame Coupler, 5000 lb. Capacity GVW, Prime
    Class III A-Frame Coupler, 5000 lb. Capacity GVW, Prime
    • FULTON
    • Item # 5W232
    • Mfr. Model # 33305 1362
    • A-Frame Coupler, Class III, Capacity GVW 5000 lb., Prime Painted Finish, Hole Dia. 2.29 In., Tongue Width 50...More

  • Class III A-Frame Coupler, 5000 lb. Capacity GVW, Gray
    Class III A-Frame Coupler, 5000 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN12
    • Mfr. Model # 028288
    • A-Frame Coupler, Class III, Capacity GVW 5000 lb., Gray Primer Finish, Ball Size 2 In., For Use With Trailer...More

  • Class III A-Frame Coupler, 5000 lb. Capacity GVW, Gray
    Class III A-Frame Coupler, 5000 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN15
    • Mfr. Model # 028384
    • A-Frame Coupler, Class III, Capacity GVW 5000 lb., Gray Primer Finish, Ball Size 2 In., For Use With Trailer...More

  • Class IV A-Frame Coupler, 7000 lb. Capacity GVW, Black
    Class IV A-Frame Coupler, 7000 lb. Capacity GVW, Black
    • REESE
    • Item # 20PN16
    • Mfr. Model # 028386
    • A-Frame Coupler, Class IV, Capacity GVW 7000 lb., Black Primer Finish, Ball Size 2 In., For Use With Trailer...More

  • Class I Trailer Coupler, 2000 lb. Capacity GVW, Zinc C
    Class I Trailer Coupler, 2000 lb. Capacity GVW, Zinc C
    • FULTON
    • Item # 2W698
    • Mfr. Model # 74783
    • Trailer Coupler, Class I, Capacity GVW 2000 lb., Zinc Coated Finish, Tongue Width 3 In., For Use With -,...More

  • Class III Trailer Coupler, 5000 lb. Capacity GVW, Gray
    Class III Trailer Coupler, 5000 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN14
    • Mfr. Model # 028382
    • Trailer Coupler, Class III, Capacity GVW 5000 lb., Gray Primer Finish, Ball Size 2 In., Tongue Width 3 In.,...More

  • Class IV Flat Plate Coupler, 25,000 lb. Capacity GVW,
    Class IV Flat Plate Coupler, 25,000 lb. Capacity GVW,
    • BULLDOG
    • Item # 21T085
    • Mfr. Model # 4425000317
    • Flat Plate Coupler, Class IV, Capacity GVW 25,000 lb., Gray Primer Finish, Ball Size 2-5/16 In., For Use With...More

  • Class IV Trailer Coupler, 12,500 lb. Capacity GVW, Gray
    Class IV Trailer Coupler, 12,500 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN19
    • Mfr. Model # 028462
    • Trailer Coupler, Class IV, Capacity GVW 12,500 lb., Gray Primer Finish, Ball Size 2-5/16 In., Tongue Width 3...More

  • Class IV Trailer Coupler, 7000 lb. Capacity GVW, Black
    Class IV Trailer Coupler, 7000 lb. Capacity GVW, Black
    • BULLDOG
    • Item # 20PN17
    • Mfr. Model # 028387
    • Trailer Coupler, Class IV, Capacity GVW 7000 lb., Black Primer Finish, Ball Size 2 In., Tongue Width 3 In.,...More

  • Class I Multi-Fit Coupler, 2000 lb. Capacity GVW, Zinc
    Class I Multi-Fit Coupler, 2000 lb. Capacity GVW, Zinc
    • REESE
    • Item # 1XUB3
    • Mfr. Model # 7004800
    • Multi-Fit Coupler, Class I, Capacity GVW 2000 lb., Zinc Coated Finish, Tongue Width 2 In. and 2-1/2 In., For...More

  • Class IV Trailer Coupler, 12,500 lb. Capacity GVW, Gray
    Class IV Trailer Coupler, 12,500 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN08
    • Mfr. Model # 028630
    • Trailer Coupler, Class IV, Capacity GVW 12,500 lb., Gray Primer Finish, Ball Size 2-5/16 In., Tongue Width...More

  • Class III Trailer Coupler, 5000 lb. Capacity GVW, Gray
    Class III Trailer Coupler, 5000 lb. Capacity GVW, Gray
    • BULLDOG
    • Item # 20PN11
    • Mfr. Model # 028244
    • Trailer Coupler, Class III, Capacity GVW 5000 lb., Gray Primer Finish, Ball Size 2 In., Tongue Width 3 In.,...More

  • Class IV Gooseneck Coupler, 25,000 lb. Capacity GVW, Painte
    Class IV Gooseneck Coupler, 25,000 lb. Capacity GVW, Painte
    • BULLDOG
    • Item # 21T087
    • Mfr. Model # 0289600300
    • Gooseneck Coupler, Class IV, Capacity GVW 25,000 lb., Painted Gray Primer Finish, Ball Size 2-5/16 In., For...More

  • Class IV Gooseneck Coupler, 20,000 lb. Capacity GVW, Painte
    Class IV Gooseneck Coupler, 20,000 lb. Capacity GVW, Painte
    • BULLDOG
    • Item # 21T088
    • Mfr. Model # 0287600300
    • Gooseneck Coupler, Class IV, Capacity GVW 20,000 lb., Painted Gray Primer Finish, Ball Size 2-5/16 In., For...More

  • Class IV A-Frame Coupler, 10,000 lb. Capacity GVW, Prime&#x
    Class IV A-Frame Coupler, 10,000 lb. Capacity GVW, Prime&#x
    • FULTON
    • Item # 3W749
    • Mfr. Model # 44305R1360
    • A-Frame Coupler, Class IV, Capacity GVW 10,000 lb., Prime Painted Finish, Ball Size 2-5/16 In., Hole Dia....More

  • Class V Trailer Coupler, 15,000 lb. Capacity GVW, Unfinishe
    Class V Trailer Coupler, 15,000 lb. Capacity GVW, Unfinishe
    • BUYERS PRODUCTS
    • Item # 426U35
    • Mfr. Model # 0091550
    • Trailer Coupler, Class V, Capacity GVW 15,000 lb., Unfinished Finish, Ball Size 2-5/16 In., For Use With...More

  • Class V Trailer Coupler, 15,000 lb. Capacity GVW, Unfinishe
    Class V Trailer Coupler, 15,000 lb. Capacity GVW, Unfinishe
    • BUYERS PRODUCTS
    • Item # 426U39
    • Mfr. Model # 0091555
    • Trailer Coupler, Class V, Capacity GVW 15,000 lb., Unfinished Finish, Ball Size 2-5/16 In., For Use With...More

  • Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    Class II Trailer Coupler, 3500 lb. Capacity GVW, Zinc
    • BUYERS PRODUCTS
    • Item # 426U28
    • Mfr. Model # 0091060Z
    • Trailer Coupler, Class II, Capacity GVW 3500 lb., Zinc Plated Finish, Ball Size 2 In., For Use With Truck and...More

  • Class III Trailer Coupler, 5000 lb. Capacity GVW, Gray
    Class III Trailer Coupler, 5000 lb. Capacity GVW, Gray
    • BUYERS PRODUCTS
    • Item # 426U26
    • Mfr. Model # 0091091
    • Trailer Coupler, Class III, Capacity GVW 5000 lb., Gray Primer Finish, Ball Size 2 In., For Use With Truck...More

  • Class I Trailer Coupler, 2000 lb. Capacity GVW, Unfinished&
    Class I Trailer Coupler, 2000 lb. Capacity GVW, Unfinished&
    • BUYERS PRODUCTS
    • Item # 426U24
    • Mfr. Model # 0091050
    • Trailer Coupler, Class I, Capacity GVW 2000 lb., Unfinished Finish, Ball Size 1-7/8 In., For Use With Truck...More

  • Class IV Trailer Coupler, 10,000 lb. Capacity GVW, Unfinish
    Class IV Trailer Coupler, 10,000 lb. Capacity GVW, Unfinish
    • BUYERS PRODUCTS
    • Item # 426U40
    • Mfr. Model # 0091540
    • Trailer Coupler, Class IV, Capacity GVW 10,000 lb., Unfinished Finish, Ball Size 2 In., For Use With Truck...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More