Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Towing Chains and Cables

154 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Weld-On Grab Hook,Grade 43,3/8 In
Hook,Weld-On,Grab,4700Lb
  • B/A PRODUCTS CO.
  • Hook, Weld-On, Grab, 4700Lb Hook,Weld-On,Grab,4700Lb
  • Item # 3YFX1
  • Mfr. Model # 11-516WGH
  • Hook, Weld-on Type, Hook Style Grab, Working Load Limit 4700 Lb., Trade Size 5/16 In., Grade 70, For Use With...More

Tow Strap,2333 lb. WLL,1 in. W,Red
  • SNAP-LOC
  • Tow Strap, 2333 lb. WLL, 1 in. W, Red Tow Strap,2333 lb. WLL,1 in. W,Red
  • Item # 45MJ62
  • Mfr. Model # GR-LS115TOWDR
  • Tow Strap, 1 In. x 15 ft., Rated Capacity 2333 lb., Web Tensile Strength 7000 lb., Breaking Strength 7000...More

Tow Strap,L 20 ft.,WLL 5300 lb.
  • LIFT-ALL
  • Tow Strap, L 20 ft., WLL 5300 lb. Tow Strap,L 20 ft.,WLL 5300 lb.
  • Item # 39A399
  • Mfr. Model # TS1802DX20
  • Tow Strap, Rated Capacity 5300 lb., Web Tensile Strength 16,000 lb., Breaking Strength 16,000 lb., Working...More

Tow Strap,Working Limit 4000 lb.
Tow Strap,3 In x 30 Ft.,Yellow
  • HIGHLAND
  • Tow Strap, 3 In x 30 Ft., Yellow Tow Strap,3 In x 30 Ft.,Yellow
  • Item # 21T144
  • Mfr. Model # 2033000
  • Tow Strap, 3 In. x 30 ft., Rated Capacity 30,000 lb., Breaking Strength 30,000 lb., Working Lifting Limit...More

Strap,Vehicle Recovery,Rated 10700Lb
Tow Strap,L 20 ft.,WLL 10700 lb.
  • LIFT-ALL
  • Tow Strap, L 20 ft., WLL 10700 lb. Tow Strap,L 20 ft.,WLL 10700 lb.
  • Item # 39A407
  • Mfr. Model # TS2802TX20
  • Tow Strap, Rated Capacity 10,700 lb., Web Tensile Strength 32,000 lb., Breaking Strength 32,000 lb., Working...More

Hook,Weld-On,Grab,Trade Size 1/2In.
Tow Strap,w/Lopps,2 In x 20 Ft.,Yellow
  • HIGHLAND
  • Tow Strap, w/Lopps, 2 In x 20 Ft., Yellow Tow Strap,w/Lopps,2 In x 20 Ft.,Yellow
  • Item # 21T103
  • Mfr. Model # 1015200
  • Tow Strap, w/Loops, Strap Length 20', Strap Width 2 In., Load Capacity 5667 lb., Working Load Limit 5667 lb.,...More

Hook,Weld-On,Grab,Trade Size 3/8In.
Tow Strap,13,333 lb. WLL,4 in. W,Red
  • SNAP-LOC
  • Tow Strap, 13,333 lb. WLL, 4 in. W, Red Tow Strap,13,333 lb. WLL,4 in. W,Red
  • Item # 45MJ66
  • Mfr. Model # GR-LS430TOWDR
  • Tow Strap, 4 In. x 30 ft., Rated Capacity 13,333 lb., Web Tensile Strength 40,000 lb., Breaking Strength...More

Chain,10 ft.,3150 lbs.,Lockable Grabs
Weld-On Grab Hook,Grade 43,1/2 In
Double Hook End Recovery Strap
Cable Puller ,2-5/8 ft.,Steel,Silver
  • REESE
  • Cable Puller , 2-5/8 ft., Steel, Silver Cable Puller ,2-5/8 ft.,Steel,Silver
  • Item # 20PN01
  • Mfr. Model # 7034142
  • Cable Puller, 2-5/8 ft., Breaking Strength 5000 lb., Length 26 In., Width 2.375 In., Forged Hook Type,...More

Strap,Vehicle Recovery,Rated 5300Lb
Weld-On Anchor Hook,4400 lb
Tow Strap,6667 lb. WLL,2 in. W,Red
  • SNAP-LOC
  • Tow Strap, 6667 lb. WLL, 2 in. W, Red Tow Strap,6667 lb. WLL,2 in. W,Red
  • Item # 45MJ64
  • Mfr. Model # GR-LS230TOWDR
  • Tow Strap, 2 In. x 30 ft., Rated Capacity 6667 lb., Web Tensile Strength 20,000 lb., Breaking Strength 20,000...More

Weld-On Anchor Hook,6600 lb
Chain,15 ft.,15800 lbs.,Lockable Grabs
Tow Strap,Nylon,27,100 lb.,6in.,25 ft.
Tow Strap,3333 lb. WLL,2 in. W,Red
  • SNAP-LOC
  • Tow Strap, 3333 lb. WLL, 2 in. W, Red Tow Strap,3333 lb. WLL,2 in. W,Red
  • Item # 45MJ63
  • Mfr. Model # GR-LS230TOWR
  • Tow Strap, 2 In. x 30 ft., Rated Capacity 3333 lb., Web Tensile Strength 10,000 lb., Breaking Strength 10,000...More

Tow Strap,Nylon,100 lb.,1in.,25 ft.
Chain Sling,1/2",15,000Lb,10Ft
  • B/A PRODUCTS CO.
  • Chain Sling, 1/2", 15,000Lb, 10Ft Chain Sling,1/2",15,000Lb,10Ft
  • Item # 3YGG3
  • Mfr. Model # G10-1210SGG
  • Chain Slings,1/2",Rated Capacity (Lb.) 15,000,Working Lifting Limit (Lb.) 15,000,Length (Ft.) 10,Grade...More

V-Assembly Cluster Hook, Yellow
Chain Sling,5/8"22,600Lb,2Ft.
  • B/A PRODUCTS CO.
  • Chain Sling, 5/8"22,600Lb, 2Ft. Chain Sling,5/8"22,600Lb,2Ft.
  • Item # 3WZA9
  • Mfr. Model # G10-58FH1
  • Chain Slings,5/8",Rated Capacity (Lb.) 22,600,Working Lifting Limit (Lb.) 22,600,Length (Ft.) 2,Grade 100,SOF...More

Chain Sling,5/8",22,600Lb,10Ft
  • B/A PRODUCTS CO.
  • Chain Sling, 5/8", 22,600Lb, 10Ft Chain Sling,5/8",22,600Lb,10Ft
  • Item # 3XDW7
  • Mfr. Model # G10-58GSO10
  • Chain Slings,5/8",Rated Capacity (Lb.) 22,600,Working Lifting Limit (Lb.) 22,600,Length (Ft.) 10,Grade...More

Binder Chain Assy,L20Ft,WLL 6600Lb
Recovery Strap,8Inx30Ft,Yellow
Tow Strap,6,667 lb. WLL,4 in. W,Red
  • SNAP-LOC
  • Tow Strap, 6,667 lb. WLL, 4 in. W, Red Tow Strap,6,667 lb. WLL,4 in. W,Red
  • Item # 45MJ65
  • Mfr. Model # GR-LS430TOWR
  • Tow Strap, 4 In. x 30 ft., Rated Capacity 6,667 lb., Web Tensile Strength 20,000 lb., Breaking Strength...More

Tow Strap,2 In x 15 Ft,Yellow
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More