Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Towing Accessories

4 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Marine Cleat Anchor,1000 lb
  • HIGHLAND
  • Marine Cleat Anchor, 1000 lb Marine Cleat Anchor,1000 lb
  • Item # 21T152
  • Mfr. Model # 1846700
  • Marine Cleat Anchor, Length 6 In., Capacity GVW 1000 lb., Tongue Capacity 333 lb., Finish Galvanized,...More

Stake Pocket Anchor,5000 lb
  • HIGHLAND
  • Stake Pocket Anchor, 5000 lb Stake Pocket Anchor,5000 lb
  • Item # 21T156
  • Mfr. Model # 1847200
  • Stake Pocket Anchor, Capacity GVW 5000 lb., Tongue Capacity 1600 lb., Finish Chrome Plated, Features...More

Cleat Anchor,1000 lb
  • HIGHLAND
  • Cleat Anchor, 1000 lb Cleat Anchor,1000 lb
  • Item # 21T151
  • Mfr. Model # 9251800
  • Cleat Anchor, Capacity GVW 1000 lb., Tongue Capacity 300 lb., Features 2 In. to 1-1/4 In., Industrial Grade...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More