Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Branch Availability
Tote Item
Outside Length
Outside Width
Outside Height
Color
Material
Volume Capacity
Brand
Price
Shop By
Ratings

Totes and Lids

14 results found that include 154 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Storage Totes Storage Totes
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • Category : Totes
Storage Tote,17-1/8" Outside H,30 gal.
  • STERILITE
  • Storage Tote, 17-1/8" Outside H, 30 gal. Storage Tote,17-1/8" Outside H,30 gal.
  • Outside Length 30-1/2 In., Outside Width 20-1/4 In., Outside Height 17-1/8 In., Volume Capacity 30 gal., Material Polypropylene, Color Blue

  • Item # 52VN73
  • Mfr. Model # 17364306
  • Outside Length 30-1/2 In., Outside Width 20-1/4 In., Outside Height 17-1/8 In., Volume Capacity 30 gal.,...More

  • Category : Totes
Storage Tote,6-7/8" Outside H,32 qt.
  • STERILITE
  • Storage Tote, 6-7/8" Outside H, 32 qt. Storage Tote,6-7/8" Outside H,32 qt.
  • Outside Length 23-3/4 In., Outside Width 16 In., Outside Height 6-7/8 In., Volume Capacity 32 qt., Material Polypropylene, Color Clear/White

  • Item # 52VN74
  • Mfr. Model # 14968006
  • Outside Length 23-3/4 In., Outside Width 16 In., Outside Height 6-7/8 In., Volume Capacity 32 qt., Material...More

  • Category : Totes
Storage Tote,13" Outside H,106 qt.
  • STERILITE
  • Storage Tote, 13" Outside H, 106 qt. Storage Tote,13" Outside H,106 qt.
  • Outside Length 33-7/8 In., Outside Width 18-3/4 In., Outside Height 13 In., Volume Capacity 106 qt., Material Polypropylene, Color Clear/White

  • Item # 52VN76
  • Mfr. Model # 14998004
  • Outside Length 33-7/8 In., Outside Width 18-3/4 In., Outside Height 13 In., Volume Capacity 106 qt., Material...More

  • Category : Totes
Storage Tote,13-1/2" Outside H,16 gal.
  • STERILITE
  • Storage Tote, 13-1/2" Outside H, 16 gal. Storage Tote,13-1/2" Outside H,16 gal.
  • Outside Length 23-3/4 In., Outside Width 16 In., Outside Height 13-1/2 In., Volume Capacity 16 gal., Material Polypropylene, Color Clear/White

  • Item # 52VN75
  • Mfr. Model # 14978006
  • Outside Length 23-3/4 In., Outside Width 16 In., Outside Height 13-1/2 In., Volume Capacity 16 gal., Material...More

  • Category : Totes
Storage Tote,Blue,10 gal.,Polypropylene
  • STERILITE
  • Storage Tote, Blue, 10 gal., Polypropylene Storage Tote,Blue,10 gal.,Polypropylene
  • Storage Tote, Outside Length 20-5/8 In., Outside Width 14-1/8 In., Outside Height 12-3/8 In., Volume Capacity 10.0 gal., Material Polypropylene, Color Blue, Includes Lid

  • Item # 39UV68
  • Mfr. Model # 18204309
  • Storage Tote, Outside Length 20-5/8 In., Outside Width 14-1/8 In., Outside Height 12-3/8 In., Volume Capacity...More

  • Category : Totes
Storage Tote,7" Outside H,14 gal.
  • STERILITE
  • Storage Tote, 7" Outside H, 14 gal. Storage Tote,7" Outside H,14 gal.
  • Outside Length 33-7/8 In., Outside Width 18-3/4 In., Outside Height 7 In., Volume Capacity 14 gal., Material Polypropylene, Color Clear/White

  • Item # 52VN77
  • Mfr. Model # 14988004
  • Outside Length 33-7/8 In., Outside Width 18-3/4 In., Outside Height 7 In., Volume Capacity 14 gal., Material...More

  • Category : Totes
Storage Tote,16-1/4" Outside H,20 gal.
  • STERILITE
  • Storage Tote, 16-1/4" Outside H, 20 gal. Storage Tote,16-1/4" Outside H,20 gal.
  • Outside Length 22-3/4 In., Outside Width 18-1/2 In., Outside Height 16-1/4 In., Volume Capacity 20 gal., Material Polypropylene, Color Blue

  • Item # 52VN78
  • Mfr. Model # 17424306
  • Outside Length 22-3/4 In., Outside Width 18-1/2 In., Outside Height 16-1/4 In., Volume Capacity 20 gal.,...More

  • Category : Totes
Storage Tote,16-1/8" Outside H,18 gal.
  • STERILITE
  • Storage Tote, 16-1/8" Outside H, 18 gal. Storage Tote,16-1/8" Outside H,18 gal.
  • Outside Length 23-1/2 In., Outside Width 18-3/8 In., Outside Height 16-1/8 In., Volume Capacity 18 gal., Material Polypropylene, Color Blue

  • Item # 52VN72
  • Mfr. Model # 17314308
  • Outside Length 23-1/2 In., Outside Width 18-3/8 In., Outside Height 16-1/8 In., Volume Capacity 18 gal.,...More

  • Category : Totes
Container Lid,L 21 3/8,Use With 3HRZ3
Results per page:  16 | 32 | 48

Grainger carries a variety of storage totes to help you organize and store materials while also being easy to transport. Shop Grainger for totes that are equipped with features such as easy-to-grip handles and a stackable design. Most totes include a coordinating lid while others have coordinating lids available separately. Our assortment of storage totes and lids are available in a range of colors and sizes.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More