Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TORK

129 products found

Filter Results By

Product Categories

Viewing as

List
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP7
    Mfr. Model #
    2021
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel
    Web Price $19.10 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP8
    Mfr. Model #
    2022
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180
    Web Price $17.95 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP5
    Mfr. Model #
    2001
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel
    Web Price $15.70 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2" Conduit, Flush Mounting

    Brand
    TORK
    Item #
    4JNN8
    Mfr. Model #
    2115
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2
    Clearance Price $14.30 / each

    Web Price $15.05

  • Photocontrol, 105 to 285VAC Voltage, 1000 Max. Wattage, Turn-Lock Mounting

    Brand
    TORK
    Item #
    4JNT1
    Mfr. Model #
    2007A
    Photocontrol, 105 to 285VAC Voltage, 1000 Max. Wattage, Tur
    Clearance Price $25.08 / each

    Web Price $26.40

  • Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days

    Brand
    TORK
    Item #
    45KM66
    Mfr. Model #
    455E
    Plug In Timer, White, Min. Time Setting: 1 min.,
    Web Price $15.75 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Flush/Box Mounting

    Brand
    TORK
    Item #
    4JNR1
    Mfr. Model #
    3002
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Flu
    Web Price $13.35 / each
  • Tripper, For Use With TORK Series 1100 and 7000 Timers

    Brand
    TORK
    Item #
    30YJ54
    Mfr. Model #
    P47
    Tripper, For Use With TORK Series 1100 and 7000 Timers
    Web Price $4.40 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box Mounting

    Brand
    TORK
    Item #
    4JNP9
    Mfr. Model #
    3000
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box
    Web Price $11.65 / each
  • Photoelectric Control Receptacle, For Use With TORK Photocontrols

    Brand
    TORK
    Item #
    4JNV2
    Mfr. Model #
    2421
    Photoelectric Control Receptacle, For Use With TORK Photocontrol
    Web Price $9.80 / each
  • Photocontrol, 400 to 550VAC Voltage, 1000 Max. Wattage, Turn-Lock Mounting

    Brand
    TORK
    Item #
    52RU70
    Mfr. Model #
    2008B
    Photocontrol, 400 to 550VAC Voltage, 1000 Max. Wattage, Tur
    Web Price $26.20 / each
  • Photocontrol, 120VAC Voltage, 3000 Max. Wattage, Fixed, 1/2" Conduit, Flush Mounting

    Brand
    TORK
    Item #
    52ZC49
    Mfr. Model #
    2117
    Photocontrol, 120VAC Voltage, 3000 Max. Wattage, Fixed, 1/2
    Clearance Price $29.26 / each

    Web Price $30.80

  • Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 min.

    Brand
    TORK
    Item #
    30YJ35
    Mfr. Model #
    1101B-P
    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time
    Web Price $157.50 / each
  • Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7 Days, Number of Channels:

    Brand
    TORK
    Item #
    4JNF6
    Mfr. Model #
    EWZ120
    Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation
    Web Price $287.00 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 2 hr., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC15
    Mfr. Model #
    C502H
    Spring-Wound Timer, Silver, Timing Range:  0 to 2
    Web Price $42.00 / each
  • Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

    Brand
    TORK
    Item #
    2YMW1
    Mfr. Model #
    SA306
    Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode:&
    Web Price $70.00 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Fixed, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP3
    Mfr. Model #
    2000-2
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Fix
    Web Price $21.75 / each
  • Electronic Timer, 30 Amps, 120VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1

    Brand
    TORK
    Item #
    4JNF1
    Mfr. Model #
    E101PB
    Electronic Timer, 30 Amps, 120VAC Voltage, Operation Mode:&
    Web Price $136.50 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP2
    Mfr. Model #
    2000
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2
    Web Price $12.60 / each
  • Electronic Off Delay Timer, 20 Amps, 120/240VAC Voltage, Operation Mode: 5 sec. to 3 hr., Number of

    Brand
    TORK
    Item #
    31A074
    Mfr. Model #
    E502T
    Electronic Off Delay Timer, 20 Amps, 120/240VAC Voltage,&#x
    Clearance Price $226.35 / each

    Web Price $251.50

  • Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

    Brand
    TORK
    Item #
    2YMV9
    Mfr. Model #
    SA300
    Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode:&
    Clearance Price $67.69 / each

    Web Price $71.25

  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7 Days, Number of Channels:

    Brand
    TORK
    Item #
    4JNF4
    Mfr. Model #
    EWZ101
    Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
    Clearance Price $266.95 / each

    Web Price $281.00

  • Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 miin.

    Brand
    TORK
    Item #
    45EM06
    Mfr. Model #
    1103B-O
    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time
    Clearance Price $113.53 / each

    Web Price $119.50

  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

    Brand
    TORK
    Item #
    4JNE7
    Mfr. Model #
    EW101B
    Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
    Clearance Price $264.10 / each

    Web Price $278.00

  • Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 min.

    Brand
    TORK
    Item #
    30YJ40
    Mfr. Model #
    1104B
    Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Ma
    Clearance Price $110.20 / each

    Web Price $116.00

  • Spring-Wound Timer, Ivory, Timing Range: 0 to 2 hr., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC24
    Mfr. Model #
    A502H
    Spring-Wound Timer, Ivory, Timing Range:  0 to 2
    Web Price $36.60 / each
  • 120VAC Electromechanical Wall Switch Timer, Max. On/Off Cycles:24, White

    Brand
    TORK
    Item #
    45EM03
    Mfr. Model #
    701B
    120VAC Electromechanical Wall Switch Timer, Max. On/Off Cyc
    Web Price $38.30 / each
  • Spring-Wound Timer, White, Timing Range: 0 to 60 min., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC33
    Mfr. Model #
    A560MW
    Spring-Wound Timer, White, Timing Range:  0 to 60
    Web Price $29.40 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box Mounting

    Brand
    TORK
    Item #
    4JNR2
    Mfr. Model #
    3010
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box
    Web Price $15.10 / each
  • 120/277VAC Electronic Wall Switch Timer, Max. On/Off Cycles:10, White

    Brand
    TORK
    Item #
    52ZC43
    Mfr. Model #
    SS703Z
    120/277VAC Electronic Wall Switch Timer, Max. On/Off C
    Web Price $53.75 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP6
    Mfr. Model #
    2002
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180
    Web Price $17.95 / each
  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1

    Brand
    TORK
    Item #
    4JNE4
    Mfr. Model #
    E101B
    Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
    Web Price $196.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More