Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD Tools

7,658 products found

Filter Results By

Viewing as

List
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.70 / each
  • Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2HUJ4
    Mfr. Model #
    2HUJ4
    Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening,&
    Clearance Price $8.98 / each

    Web Price $9.45

  • Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

    Brand
    WESTWARD
    Item #
    5A317
    Mfr. Model #
    5A317
    Spring Clamp Max. Jaw Opening (In.) 1, Length &#x
    Web Price $3.15 / each
  • Carbon Steel Folding Utility Knife, 6" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD6
    Mfr. Model #
    1YJD6
    Carbon Steel Folding Utility Knife,6" Overall Length
    Web Price $14.36 / each
  • Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

    Brand
    WESTWARD
    Item #
    5A318
    Mfr. Model #
    5A318
    Spring Clamp Max. Jaw Opening (In.) 2, Length &#x
    Web Price $4.60 / each
  • Rubber Mallet, 16 oz. Head Weight, Steel with Vinyl Grip Handle Material

    Brand
    WESTWARD
    Item #
    4YR61
    Mfr. Model #
    4YR61
    Rubber Mallet,16 oz. Head Weight,Steel with Vinyl Grip Hand
    Web Price $11.20 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $12.50 / each
  • Rip-Claw Hammer, Fiberglass, Axe, 16 Oz

    Brand
    WESTWARD
    Item #
    6DWH6
    Mfr. Model #
    6DWH6
    Rip-Claw Hammer, Fiberglass, Axe, 16 Oz
    Web Price $11.15 / each
  • 1/4" x 6" Round Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    WESTWARD
    Item #
    6PTD5
    Mfr. Model #
    6PTD5
    1/4" x 6" Round Masonry Drill Bit, Number of
    Web Price $1.97 / each
  • Stiff Glass Scraper with 1-1/2" Carbon Steel Blade, Silver

    Brand
    WESTWARD
    Item #
    13A710
    Mfr. Model #
    13A710
    Stiff Glass Scraper with 1-1/2" Carbon Steel Blade,&#x
    Web Price $2.05 / each
  • 16 ft. Steel SAE/Metric Tape Measure, Black/Red

    Brand
    WESTWARD
    Item #
    24Z091
    Mfr. Model #
    24Z091
    16 ft. Steel SAE/Metric Tape Measure, Black/Red
    Web Price $4.40 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.95 / each
  • Black and Blue Universal Organizer, 600 Denier Polyester, Fits Belts Up To (In.): 3

    Brand
    WESTWARD
    Item #
    5MZL9
    Mfr. Model #
    5MZL9
    Black and Blue Universal Organizer, 600 Denier Polyester, F
    Web Price $10.40 / each
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Blue

    Brand
    WESTWARD
    Item #
    1UKF7
    Mfr. Model #
    1UKF7
    Stiff Wall Scraper with 3" Carbon Steel Blade, Blue
    Web Price $5.95 / each
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8"

    Brand
    WESTWARD
    Item #
    4YP37
    Mfr. Model #
    4YP37
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Web Price $13.15 / each
  • 9mm Snap-Off Utility Knife, 5" Overall Length, Number of Blades Included: 1

    Brand
    WESTWARD
    Item #
    1CNZ2
    Mfr. Model #
    1CNZ2
    9mm Snap-Off Utility Knife,5" Overall Length,Number of Blad
    Web Price $6.60 / pkg. of 10
  • Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Width: 3/8", Jaw Length: 5/32", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ4
    Mfr. Model #
    1UKJ4
    Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Widt
    Web Price $8.50 / each
  • Stiff Putty Knife with 1-1/4" Carbon Steel Blade, Black/Red

    Brand
    WESTWARD
    Item #
    13A680
    Mfr. Model #
    13A680
    Stiff Putty Knife with 1-1/4" Carbon Steel Blade,
    Web Price $3.60 / each
  • Carbon Steel Folding Utility Knife, 6-7/8" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD8
    Mfr. Model #
    1YJD8
    Carbon Steel Folding Utility Knife,6-7/8" Overall Length
    Web Price $15.57 / each
  • 16 ft. Steel SAE Tape Measure, Red

    Brand
    WESTWARD
    Item #
    24Z089
    Mfr. Model #
    24Z089
    16 ft. Steel SAE Tape Measure, Red
    Web Price $3.70 / each
  • 1/4" Hex Bit Holder, 1/4" Hex Power Drive Shank, Overall Bit Length: 2-3/8"

    Brand
    WESTWARD
    Item #
    38RV73
    Mfr. Model #
    38RV73
    1/4" Hex Bit Holder, 1/4" Hex Power Drive&#x
    Web Price $2.70 / each
  • Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC7
    Mfr. Model #
    2CYC7
    Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key&
    Web Price $25.60 / each
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Natural

    Brand
    WESTWARD
    Item #
    13A695
    Mfr. Model #
    13A695
    Stiff Wall Scraper with 3" Carbon Steel Blade, Natural
    Web Price $6.55 / each
  • Flexible Putty Knife with 3" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP34
    Mfr. Model #
    4YP34
    Flexible Putty Knife with 3" Carbon Steel Blade, Black
    Web Price $7.25 / each
  • Black Web Work Belt, Polypropylene, 29" to 46" Waist Size

    Brand
    WESTWARD
    Item #
    13T130
    Mfr. Model #
    13T130
    Black Web Work Belt, Polypropylene, 29" to 46" Wa
    Web Price $4.50 / each
  • Machinist Scriber, (2) Straight/(1) 90° Point Type, 9 Overall Length (In.), Magnet End: No

    Brand
    WESTWARD
    Item #
    4KY26
    Mfr. Model #
    4KY26
    Machinist Scriber, (2) Straight/(1) 90° Point
    Web Price $2.10 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11/32", Jaw Length: 7/8", ESD Safe: No

    Brand
    WESTWARD
    Item #
    1UKL2
    Mfr. Model #
    1UKL2
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11
    Web Price $15.10 / each
  • Cable Cutter, 9" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    10D466
    Mfr. Model #
    10D466
    Cable Cutter,9" Overall Length,Shear Cut Cutting Action,Primary&
    Web Price $32.60 / each
  • 18mm Snap-Off Utility Knife, 6" Overall Length, Number of Blades Included: 1

    Brand
    WESTWARD
    Item #
    1CNZ1
    Mfr. Model #
    1CNZ1
    18mm Snap-Off Utility Knife,6" Overall Length,Number of Bla
    Web Price $9.15 / pkg. of 10
  • Stiff Putty Knife with 2" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP30
    Mfr. Model #
    4YP30
    Stiff Putty Knife with 2" Carbon Steel Blade, Black&#x
    Web Price $5.70 / each
  • Stiff Scraper with 3" Carbon Steel Blade, Black

    Brand
    WESTWARD
    Item #
    13A691
    Mfr. Model #
    13A691
    Stiff Scraper with 3" Carbon Steel Blade, Black
    Web Price $9.50 / each
  • 8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB2
    Mfr. Model #
    1NYB2
    8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity,&#
    Web Price $17.05 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More