Navigation Menu New

Access My Account, Order History, Lists and more here.

Solid Router Bits

4 products
Solid router bits are used to make plunge and profile cuts in solid surfaces. The geometry of the router bit helps determine the material it's best suited for use with. These router bits are used in CNC routers, machining centers, and milling machines for manufacturing and production applications.
Solid router bits are used to make plunge and profile cuts in solid surfaces. The geometry of the router bit helps determine the material it's best suited for use with. These router bits are used in CNC routers, machining centers, and milling machines for manufacturing and production applications.
Cutter Dia.

Carbide Solid Router Bits for Wood

Carbide Solid Router Bits for Wood
Carbide router bits for wood have a round-bottomed cutting edge that provides efficient material removal when routing workpieces made from natural wood, wood composites, hard and soft plastics, and plastic composites.

Fractional Inch +

Loading...

Fractional Inch + Compression Spiral

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Fractional Inch + Spiral Downcut
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
Fractional Inch + Spiral Upcut
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
Diamond-Cut Carbide Solid Router Bits for Composites

Diamond-Cut Carbide Solid Router Bits for Composites
These carbide router bits have a diamond-cut flute pattern that provide smooth, fast cutting when routing composite workpieces. The diamond-cut flute pattern creates smaller chips than other flute patterns and leaves a smooth finish on the workpiece. These bits are used for routing circuit boards, epoxy resin, aircraft composites, and most plastics and nonmetallic materials.

Fractional Inch + Burr End
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
Fractional Inch + Diamond Cut
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
Fractional Inch + Drill Point
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
Fractional Inch + End Mill
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
Fractional Inch + Fishtail

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Fractional Inch + Plain End