Navigation Menu New

Access My Account, Order History, Lists and more here.

Pipe Stands & Vises

Available25 products
Pipe stands and vises support pipe to keep both hands free to thread, cut, weld, and position pipe and other long workpieces. They set pipe at a convenient working height, enabling accurate threading, clean cuts, and tight welds.
Brand

V-Head Pipe Stands

V-Head Pipe Stands

The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

1,000 lb Maximum Load Capacity

Loading...

2,500 lb Maximum Load Capacity

Loading...

3,500 lb Maximum Load Capacity

Loading...

6,000 lb Maximum Load Capacity

Loading...

Roller Straight-Head Pipe Stands

Roller Straight-Head Pipe Stands
The rollers on these pipe stands adjust along the straight-beam head to center pipe on the stand and accommodate different pipe diameters. Pipe rotates with the rollers to ease positioning when threading and roll grooving. The head moves up or down to set pipe at a proper working height and align the pipe ends for welding or fittings. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

1,000 lb Maximum Load Capacity

Loading...

1,200 lb Maximum Load Capacity

Loading...

2,000 lb Maximum Load Capacity

Loading...

2,500 lb Maximum Load Capacity

Loading...

3,500 lb Maximum Load Capacity

Loading...

Conveyor-Head Pipe Stands

Conveyor-Head Pipe Stands

Conveyor-head pipe stands use their wide-roller head to position pipe on jobsites or load pipe into threading machines and roll groovers. Pipe glides back and forth along the roller, and the roller head moves up or down to set pipe at a proper working height. These pipe stands also feed bar stock, boards, and long workpieces into table saws, planers, and other machinery. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor.

2,000 lb Maximum Load Capacity

Loading...

Roller V-Head Pipe Stands

Roller V-Head Pipe Stands
The rollers on these pipe stands are set in a V-head that cradles pipe to keep it centered and prevent it from rolling off of the stand. Pipe rotates with the rollers to ease positioning when threading and roll grooving. The head turns to position and transfer pipe, and it moves up or down to set pipe at a proper working height and align the pipe ends for welding or fittings. Casters on the base allow wheeling pipe around workshops or jobsites with a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

2,500 lb Maximum Load Capacity

Loading...

4,500 lb Maximum Load Capacity

Loading...

Pipe Stand & Vise Replacement Parts

Pipe Stand & Vise Replacement Parts
These parts replace old or broken components to maintain the performance of pipe stands and vises. They fit specific pipe stand and vise brands and models.

For Use With Bench Chain Vise

Loading...

For Use With Bench Yoke Vise

Loading...

For Use With Bench Yolk Vise

Loading...

For Use With Chain Vise

Loading...

For Use With Pipe Stand

Loading...

For Use With Stands

Loading...

For Use With Yoke Vise

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.