Navigation Menu New

Access My Account, Order History, Lists and more here.

Pipe Stands & Vises

Available3 products
Pipe stands and vises support pipe to keep both hands free to thread, cut, weld, and position pipe and other long workpieces. They set pipe at a convenient working height, enabling accurate threading, clean cuts, and tight welds.
Brand

V-Head Pipe Stands

V-Head Pipe Stands

The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

1,000 lb Maximum Load Capacity

Loading...

2,500 lb Maximum Load Capacity

Loading...

3,500 lb Maximum Load Capacity

Loading...

6,000 lb Maximum Load Capacity

Loading...

Roller Straight-Head Pipe Stands

Roller Straight-Head Pipe Stands
The rollers on these pipe stands adjust along the straight-beam head to center pipe on the stand and accommodate different pipe diameters. Pipe rotates with the rollers to ease positioning when threading and roll grooving. The head moves up or down to set pipe at a proper working height and align the pipe ends for welding or fittings. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

1,000 lb Maximum Load Capacity

Loading...

1,200 lb Maximum Load Capacity

Loading...

2,000 lb Maximum Load Capacity

Loading...

2,500 lb Maximum Load Capacity

Loading...

3,500 lb Maximum Load Capacity

Loading...

Portable Chain Vises

Portable Chain Vises
Portable chain vises set up on a level, flat, solid floor wherever they're needed for pipe threading, cutting, and welding. Their base provides a stable footing to resist tipping. They tighten their chain around pipe to lock it down and prevent rolling or shifting. The chain holds irregularly-shaped materials that might be unstable in a yoke vise or V-head stand. A pipe rest at the back of the vise supports pipe along its length. Additional support may be required for long pipes.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.