Navigation Menu New

Access My Account, Order History, Lists and more here.

Pipe Stands & Vises

Available66 products
Pipe stands and vises support pipe to keep both hands free to thread, cut, weld, and position pipe and other long workpieces. They set pipe at a convenient working height, enabling accurate threading, clean cuts, and tight welds.
Brand

V-Head Pipe Stands

V-Head Pipe Stands

The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

1,000 lb Maximum Load Capacity

Loading...

2,500 lb Maximum Load Capacity

Loading...

3,500 lb Maximum Load Capacity

Loading...

6,000 lb Maximum Load Capacity

Loading...

Roller Straight-Head Pipe Stands

Roller Straight-Head Pipe Stands
The rollers on these pipe stands adjust along the straight-beam head to center pipe on the stand and accommodate different pipe diameters. Pipe rotates with the rollers to ease positioning when threading and roll grooving. The head moves up or down to set pipe at a proper working height and align the pipe ends for welding or fittings. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.

1,000 lb Maximum Load Capacity

Loading...

1,200 lb Maximum Load Capacity

Loading...

2,000 lb Maximum Load Capacity

Loading...

2,500 lb Maximum Load Capacity

Loading...

3,500 lb Maximum Load Capacity

Loading...

Bench Chain Vises

Bench Chain Vises
Bench chain vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They tighten their chain around pipe to lock it down and prevent rolling or shifting. The chain holds irregularly-shaped materials that might be unstable in a yoke vise or V-head stand. A pipe rest at the back of the vise supports pipe along its length.
Loading...

Portable Chain Vises

Portable Chain Vises
Portable chain vises set up on a level, flat, solid floor wherever they're needed for pipe threading, cutting, and welding. Their base provides a stable footing to resist tipping. They tighten their chain around pipe to lock it down and prevent rolling or shifting. The chain holds irregularly-shaped materials that might be unstable in a yoke vise or V-head stand. A pipe rest at the back of the vise supports pipe along its length. Additional support may be required for long pipes.
Loading...

Bench Yoke Vises

Bench Yoke Vises
Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.
Loading...

Pipe Stand & Vise Replacement Parts

Pipe Stand & Vise Replacement Parts
These parts replace old or broken components to maintain the performance of pipe stands and vises. They fit specific pipe stand and vise brands and models.

For Use With Bench Chain Vise

Loading...

For Use With Bench Yoke Vise

Loading...

For Use With Bench Yolk Vise

Loading...

For Use With Chain Vise

Loading...

For Use With Pipe Stand

Loading...

For Use With Stands

Loading...

For Use With Yoke Vise

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.