Navigation Menu New

Access My Account, Order History, Lists and more here.

Pipe Threading Machines

Available9 products
Pipe threading machines provide a workstation for high-volume threading jobs that require accurate cuts and faster threading than handheld power threaders. Their adjustable die heads cut a range of pipe sizes with a single set of dies, and their large work surface supports pipe. Extra-long lengths of pipe may require additional support from a pipe stand. Pipe threading machines rotate their die head around pipe, conduit, bolts, and rods to cut or repair external threads that mate with internal threads on fittings or fasteners. They are commonly used when installing new pipe or replacing damaged sections of pipe.
Min. Pipe Dia.

Cordless Portable Pipe Threading Machines

Cordless Portable Pipe Threading Machines

Cordless pipe threading machines operate in areas without access to wired power and eliminate the tripping hazard of a cord. They are portable to ease positioning at jobsites and to transport between jobs.

2 in Max. Pipe Dia.

Loading...

Portable Pipe Threading Machines

Portable Pipe Threading Machines

Portable pipe threading machines are more compact than stationary threaders and light enough to transport to jobsites. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.

2 in Max. Pipe Dia.

Loading...

4 in Max. Pipe Dia.

Loading...

Stationary Pipe Threading Machines

Stationary Pipe Threading Machines

Stationary pipe threaders offer features that speed production and ease operation compared to portable machines. They sit on a benchtop, stand, or other flat surface or may be placed on a compatible cart for repositioning or moving within a shop. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.

1-1/2 in Max. Pipe Dia.

Loading...

2 in Max. Pipe Dia.

Loading...

4 in Max. Pipe Dia.

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.