Navigation Menu New

Access My Account, Order History, Lists and more here.

Handheld Power Pipe Threaders

Available14 products
Handheld power pipe threaders are compact to fit into tight spaces and lightweight to hold when cutting threads on pipe at jobsites, especially on pipe that's already installed. They also thread pipe that's secured in a pipe stand. Handheld threaders cut more quickly and uniformly than a manual pipe threader but more slowly than a pipe threading machine. These power pipe threaders rotate their die head around pipe, conduit, bolts, and rods to cut or repair external threads that mate with internal threads on fittings or fasteners. They are commonly used when installing new pipe or replacing damaged sections of pipe.

Corded Handheld Pipe Threaders

Corded Handheld Pipe Threaders
Corded handheld pipe threaders allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.
Loading...

Milwaukee Cordless Handheld Pipe Threaders

Milwaukee Cordless Handheld Pipe Threaders
These cordless handheld pipe threaders run on Milwaukee batteries of a compatible platform and matching voltage. The batteries can also power other Milwaukee tools. Cordless threaders operate in areas without access to wired power and eliminate the tripping hazard of a cord. Their anti-kickback clutch shuts down the motor if the die catches or binds, preventing the tool from jerking back and causing injuries.

M18

Loading...

DEWALT Cordless Handheld Pipe Threaders

DEWALT Cordless Handheld Pipe Threaders
These cordless handheld pipe threaders run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools. Cordless threaders operate in areas without access to wired power and eliminate the tripping hazard of a cord. Their anti-kickback clutch shuts down the motor if the die catches or binds, preventing the tool from jerking back and causing injuries.

FLEXVOLT

Loading...

Ridgid Cordless Handheld Pipe Threaders

Ridgid Cordless Handheld Pipe Threaders

These cordless handheld pipe threaders run on Ridgid batteries of a compatible platform and matching voltage. The batteries can also power other Ridgid tools. Cordless threaders operate in areas without access to wired power and eliminate the tripping hazard of a cord. Their anti-kickback clutch shuts down the motor if the die catches or binds, preventing the tool from jerking back and causing injuries.

60V MAX

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.