Navigation Menu New

Access My Account, Order History, Lists and more here.

Cordless Nail Guns

5 products
Cordless nail guns (also called nailers) drive nails and pins quickly, accurately, and with less effort than manual hammers and staplers. They hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring tasks. They're also used in upholstering, finishing, and other light-duty tasks. A safety mechanism requires the tip of the gun to be compressed before the nail fires. Guns accept nails with a compatible collation angle, collation type (e.g., glue, paper), head shape, gauge or diameter, length, and style (e.g., finishing, brad). Nailers using straight-collation nails drive nails square while nailers using angled-collation nails drive nails at angles and in corners. Cordless guns run on batteries, so they are more portable than air guns and allow use where a compressed air supply is unavailable. Brand-specific batteries can be used with various cordless tools of the same brand/manufacturer that have the same battery series and voltage.
Cordless nail guns (also called nailers) drive nails and pins quickly, accurately, and with less effort than manual hammers and staplers. They hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring tasks. They're also used in upholstering, finishing, and other light-duty tasks. A safety mechanism requires the tip of the gun to be compressed before the nail fires. Guns accept nails with a compatible collation angle, collation type (e.g., glue, paper), head shape, gauge or diameter, length, and style (e.g., finishing, brad). Nailers using straight-collation nails drive nails square while nailers using angled-collation nails drive nails at angles and in corners. Cordless guns run on batteries, so they are more portable than air guns and allow use where a compressed air supply is unavailable. Brand-specific batteries can be used with various cordless tools of the same brand/manufacturer that have the same battery series and voltage.
Brand

PASLODE Cordless Nailers

PASLODE Cordless Nailers
These cordless nailers are made by Paslode and are powered by a compatible Paslode 7V battery and fuel cell. Fuel cells contain combustible gas that the nailers use to generate force for driving nails. They provide driving power that is comparable to air-powered nailers. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications.

7.4V DC – Nail Gun – Adhesive Collation Type

Loading...
Loading...

7.4V DC – Nail Gun – Paper Collation Type

Loading...

7.4V DC – Nail Gun

Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.