Navigation Menu New

Access My Account, Order History, Lists and more here.

Cordless Nail Guns

4 products
Cordless nail guns (also called nailers) drive nails and pins quickly, accurately, and with less effort than manual hammers and staplers. They hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring tasks. They're also used in upholstering, finishing, and other light-duty tasks. A safety mechanism requires the tip of the gun to be compressed before the nail fires. Guns accept nails with a compatible collation angle, collation type (e.g., glue, paper), head shape, gauge or diameter, length, and style (e.g., finishing, brad). Nailers using straight-collation nails drive nails square while nailers using angled-collation nails drive nails at angles and in corners. Cordless guns run on batteries, so they are more portable than air guns and allow use where a compressed air supply is unavailable. Brand-specific batteries can be used with various cordless tools of the same brand/manufacturer that have the same battery series and voltage.
Cordless nail guns (also called nailers) drive nails and pins quickly, accurately, and with less effort than manual hammers and staplers. They hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring tasks. They're also used in upholstering, finishing, and other light-duty tasks. A safety mechanism requires the tip of the gun to be compressed before the nail fires. Guns accept nails with a compatible collation angle, collation type (e.g., glue, paper), head shape, gauge or diameter, length, and style (e.g., finishing, brad). Nailers using straight-collation nails drive nails square while nailers using angled-collation nails drive nails at angles and in corners. Cordless guns run on batteries, so they are more portable than air guns and allow use where a compressed air supply is unavailable. Brand-specific batteries can be used with various cordless tools of the same brand/manufacturer that have the same battery series and voltage.
Brand

MAKITA Cordless Nailers

MAKITA Cordless Nailers
These battery-powered nailers are made by Makita. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.

12V DC – Nail Gun – Plastic Collation Type

Loading...

18V DC – Nail Gun

Loading...

18V DC – Nail Gun – Plastic Collation Type

Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.