Navigation Menu New

Access My Account, Order History, Lists and more here.

Cordless Handheld Bevelers

Available1 product
Cordless handheld bevelers form smooth, angled edges on pipe or plate workpieces that require detailed beveling or can't be worked on a benchtop or stationary beveler. Also known as beveling grinders, they use replaceable cutting inserts to remove burs and surface deposits, leaving clean edges that form tight joints and seams. They produce smoother, more uniform bevels than angle grinders, which may overheat material and warp workpiece edges. These cordless tools operate in areas without access to wired power, eliminate the tripping hazard of a cord, and run on brand-specific batteries.
Brand

Metabo Cordless Handheld Bevelers

Metabo Cordless Handheld Bevelers
These cordless bevelers run on Metabo batteries of a compatible platform and matching voltage. The batteries can also power other Metabo tools.

For Metal Plate and Pipe

18V Li-Ion

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.