Navigation Menu New

Access My Account, Order History, Lists and more here.

Cordless Tool Jobsite Radios & Speakers

Available10 products
Cordless jobsite radios and speakers withstand rough conditions to provide work crews with music, entertainment, and news reports. They run on brand-specific tool batteries (which can power other tools of the same brand) and may offer a corded option for connecting to AC power. Running them on batteries eliminates the tripping hazard of a cord and allows use in areas without wired power or nearby outlets. Their base resists tipping, and their impact-resistant housing protects against damage. They have a built-in handle and are light enough to carry between locations.
Brand

Makita Jobsite Radios & Speakers

Makita Jobsite Radios & Speakers

These jobsite radios and speakers run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools.

12V MAX CXT

Loading...

12V MAX CXT; 14.4V; 18V LXT

Loading...

12V MAX CXT; 18V LXT

Loading...

12V MAX CXT; 18V LXT; 40V MAX XGT

Loading...

14.4V; 18V LXT

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.