Navigation Menu New

Access My Account, Order History, Lists and more here.

Cordless Tool Jobsite Fans

Available18 products
Cordless jobsite fans supply a personal, portable cooling source that runs on power tool batteries and delivers targeted airflow that keeps workers cool and reduces their risk of heat stress in hot conditions. They eliminate the tripping hazard of a cord, operate in areas without wired power or nearby outlets, and use brand-specific batteries, which can power other tools of the same brand. Their head tilts to direct airflow, and their speed control adjusts the air output. These jobsite fans resist impacts and are lightweight with a carrying handle that eases transport between locations. A guard encloses the fan blades to help protect them from damage and prevent injuries from accidental contact.

Milwaukee Jobsite Fans

Milwaukee Jobsite Fans
These jobsite fans run on Milwaukee batteries of a compatible platform and matching voltage. The batteries can also power other Milwaukee tools.

M12

Loading...

M18

Loading...

DEWALT Jobsite Fans

DEWALT Jobsite Fans
These jobsite fans run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.

20V MAX*

Loading...

Makita Jobsite Fans

Makita Jobsite Fans
These jobsite fans run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools.

12V MAX CXT

Loading...

18V LXT

Loading...

40V MAX XGT

Loading...

Metabo Jobsite Fans

Metabo Jobsite Fans
These jobsite fans run on Metabo batteries of a compatible platform and matching voltage. The batteries can also power other Metabo tools.

18V LiHD

Loading...

EGO Jobsite Fans

EGO Jobsite Fans

These jobsite fans run on EGO batteries of a compatible platform and matching voltage. The batteries can also power other EGO tools.

EGO 56V ARC

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.