Skip Content

Tools

9,689 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.30 / each
  • Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2HUJ4
    Mfr. Model #
    2HUJ4
    Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening,&
    Web Price $8.55 / each
  • Water Key with Steel Construction

    Brand
    GRAINGER APPROVED
    Item #
    1WJT1
    Mfr. Model #
    151-015
    Water Key with Steel Construction
    Web Price $8.10 / each
  • Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

    Brand
    WESTWARD
    Item #
    5A317
    Mfr. Model #
    5A317
    Spring Clamp Max. Jaw Opening (In.) 1, Length &#x
    Web Price $3.10 / each
  • Carbon Steel Folding Utility Knife, 6" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD6
    Mfr. Model #
    1YJD6
    Carbon Steel Folding Utility Knife,6" Overall Length
    Web Price $13.05 / each
  • Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

    Brand
    WESTWARD
    Item #
    5A318
    Mfr. Model #
    5A318
    Spring Clamp Max. Jaw Opening (In.) 2, Length &#x
    Web Price $4.60 / each
  • Rubber Mallet, 16 oz. Head Weight, Steel with Vinyl Grip Handle Material

    Brand
    WESTWARD
    Item #
    4YR61
    Mfr. Model #
    4YR61
    Rubber Mallet,16 oz. Head Weight,Steel with Vinyl Grip Hand
    Web Price $11.05 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $10.80 / each
  • Permanent Industrial Marker, Ink-Based, Whites Color Family, Jumbo Tip, 1 EA

    Brand
    GRAINGER APPROVED
    Item #
    19N842
    Mfr. Model #
    19N842
    Permanent Industrial Marker, Ink-Based, Whites Color Family, Jum
    Web Price $2.69 / each
  • Rip-Claw Hammer, Fiberglass, Axe, 16 Oz

    Brand
    WESTWARD
    Item #
    6DWH6
    Mfr. Model #
    6DWH6
    Rip-Claw Hammer,Fiberglass,Axe,16 Oz
    Web Price $10.40 / each
  • 1/4" x 6" Round Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    WESTWARD
    Item #
    6PTD5
    Mfr. Model #
    6PTD5
    1/4" x 6" Round Masonry Drill Bit, Number of
    Web Price $1.71 / each
  • Stiff Glass Scraper with 1-1/2" Carbon Steel Blade, Silver

    Brand
    WESTWARD
    Item #
    13A710
    Mfr. Model #
    13A710
    Stiff Glass Scraper with 1-1/2" Carbon Steel Blade,&#x
    Web Price $1.84 / each
  • 15/16", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    5MR40
    Mfr. Model #
    5MR40
    15/16", Combination Wrench, SAE, Satin Finish, Number
    Clearance Price $17.53 / each

    Web Price $18.45

  • 16 ft. Steel SAE/Metric Tape Measure, Black/Red

    Brand
    WESTWARD
    Item #
    24Z091
    Mfr. Model #
    24Z091
    16 ft. Steel SAE/Metric Tape Measure, Black/Red
    Web Price $3.80 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.25 / each
  • Black and Blue Universal Organizer, 600 Denier Polyester, Fits Belts Up To (In.): 3

    Brand
    WESTWARD
    Item #
    5MZL9
    Mfr. Model #
    5MZL9
    Black and Blue Universal Organizer, 600 Denier Polyester, F
    Web Price $9.00 / each
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Blue

    Brand
    WESTWARD
    Item #
    1UKF7
    Mfr. Model #
    1UKF7
    Stiff Wall Scraper with 3" Carbon Steel Blade, Blue
    Web Price $5.35 / each
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8"

    Brand
    WESTWARD
    Item #
    4YP37
    Mfr. Model #
    4YP37
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Web Price $11.90 / each
  • 9mm Snap-Off Utility Knife, 5" Overall Length, Number of Blades Included: 1

    Brand
    WESTWARD
    Item #
    1CNZ2
    Mfr. Model #
    1CNZ2
    9mm Snap-Off Utility Knife,5" Overall Length,Number of Blad
    Web Price $6.50 / pkg. of 10
  • Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Width: 3/8", Jaw Length: 5/32", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ4
    Mfr. Model #
    1UKJ4
    Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Widt
    Web Price $8.30 / each
  • Stiff Putty Knife with 1-1/4" Carbon Steel Blade, Black/Red

    Brand
    WESTWARD
    Item #
    13A680
    Mfr. Model #
    13A680
    Stiff Putty Knife with 1-1/4" Carbon Steel Blade,
    Web Price $3.05 / each
  • Scissors, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 4"

    Brand
    GRAINGER APPROVED
    Item #
    2WFX2
    Mfr. Model #
    2WFX2
    Scissors, Multipurpose, Straight, Right Hand, Stainless Steel, L
    Web Price $2.75 / each
  • Carbon Steel Folding Utility Knife, 6-7/8" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD8
    Mfr. Model #
    1YJD8
    Carbon Steel Folding Utility Knife,6-7/8" Overall Length
    Web Price $14.15 / each
  • 16 ft. Steel SAE Tape Measure, Red

    Brand
    WESTWARD
    Item #
    24Z089
    Mfr. Model #
    24Z089
    16 ft. Steel SAE Tape Measure, Red
    Web Price $3.20 / each
  • 1/4" Hex Bit Holder, 1/4" Hex Power Drive Shank, Overall Bit Length: 2-3/8"

    Brand
    WESTWARD
    Item #
    38RV73
    Mfr. Model #
    38RV73
    1/4" Hex Bit Holder, 1/4" Hex Power Drive&#x
    Web Price $2.41 / each
  • Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC7
    Mfr. Model #
    2CYC7
    Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key&
    Web Price $22.10 / each
  • Permanent Industrial Marker, Ink-Based, Reds Color Family, Jumbo Tip, 1 EA

    Brand
    GRAINGER APPROVED
    Item #
    19N836
    Mfr. Model #
    19N836
    Permanent Industrial Marker, Ink-Based, Reds Color Family, Jumbo
    Web Price $2.69 / each
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Natural

    Brand
    WESTWARD
    Item #
    13A695
    Mfr. Model #
    13A695
    Stiff Wall Scraper with 3" Carbon Steel Blade, Natural
    Web Price $5.90 / each
  • Flexible Putty Knife with 3" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP34
    Mfr. Model #
    4YP34
    Flexible Putty Knife with 3" Carbon Steel Blade, Black
    Web Price $6.55 / each
  • Permanent Industrial Marker, Ink-Based, Yellows Color Family, Jumbo Tip, 1 EA

    Brand
    GRAINGER APPROVED
    Item #
    19N838
    Mfr. Model #
    19N838
    Permanent Industrial Marker, Ink-Based, Yellows Color Family, Ju
    Web Price $2.69 / each
  • Alloy Steel Precision Screwdriver with 2-1/2" Shank and 1/8", #0 Standard Tip

    Brand
    WESTWARD
    Item #
    1CLP5
    Mfr. Model #
    1CLP5
    Alloy Steel Precision Screwdriver with 2-1/2" Shank an
    Clearance Price $2.48 / each

    Web Price $2.61

  • Machinist Scriber, (2) Straight/(1) 90° Point Type, 9 Overall Length (In.), Magnet End: No

    Brand
    WESTWARD
    Item #
    4KY26
    Mfr. Model #
    4KY26
    Machinist Scriber, (2) Straight/(1) 90° Point
    Web Price $1.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More