Skip Content

Tools

183 results found that include 248 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Permanent Paint Markers
    • Multiple product options available

      Multiple product options available

    • Category : Paint Markers
  • Carbon Steel Folding Utility Knife,6" Overall Length
    Carbon Steel Folding Utility Knife,6" Overall Length
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1YJD6
    • Mfr. Model # 1YJD6
    • Folding Utility Knife, Application , Overall Length 6 In., Overall Width 1 In., Overall Thickness 1/2 In., -...More

    • Category : Folding Utility Knives
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Metal-Cutting Reciprocating Saw Blades
    • MILWAUKEE
    • Item # 2AC19
    • Mfr. Model # 48-00-5182
    • For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per...More

    • Category : Reciprocating Saw Blades
  • Self-Retracting 5-1/2" Safety Knife, 1 EA
    Self-Retracting 5-1/2" Safety Knife, 1 EA
    • PACIFIC HANDY CUTTER, INC
    • Item # 31AD22
    • Mfr. Model # EZ4
    • Safety Cutter, Self-Retracting, Overall Length 5-1/2 In., Overall Width 1-1/4 In., Overall Thickness 1 In.,...More

    • Category : Safety Utility Knives
  • Socket Adapter,1/4 Hex to 3/8 Sq.,2 In
    Socket Adapter,1/4 Hex to 3/8 Sq.,2 In
    • IRWIN
    • Item # 1AUV6
    • Mfr. Model # 3567841C
    • Hex Drive Socket Adapter, 1/4 In., Drive Type Male Hex, Output Drive Size 3/8 In., Output Drive Type Male...More

    • Category : Socket Adapters
  • Permanent Industrial Marker, Ink-Based, Yellows Color Family, Ju
    Industrial Marker
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 19N838
    • Mfr. Model # 19N838
    • Industrial Markers, Industrial Marker, Permanent, Marking Tool Base Material Ink, Marking Tool Color Family...More

    • Category : Industrial Markers
  • Tape Measures
    • Multiple product options available

      Multiple product options available

    • Category : Tape Measures
  • Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2&quo
    General Purpose Multi-Bit Screwdrivers
    • KLEIN TOOLS
    • Item # 23NN72
    • Mfr. Model # 32527
    • Screwdrivers, Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Square, Screwdriver Tip Style...More

    • Category : Multi-Bit Screwdrivers
  • Chalk Line Reel,Yellow and Black
    Chalk Line Reel,Yellow and Black
    • DEWALT
    • Item # 49XH41
    • Mfr. Model # DWHT47372
    • Chalk Reel, Ergonomic, Line Length (Ft.) 100.00, Line Material Polyester, Fill Weight (Oz.) 8, 3:1 Gear...More

    • Category : Chalk Line Reels
  • Impact Socket Adapter,3/4In x 1/2In
    3/4" Drive Impact Socket Adapter
    • PROTO
    • Item # 1AW12
    • Mfr. Model # J7653
    • Impact Socket Adapter, Drive Size 3/4 In., Drive Type Female, Output Drive Size 1/2 In., Output Drive Type...More

    • Category : Impact Socket Adapters
  • Accessory Tray, Clear Plastic
    Accessory Tray
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5MZJ1
    • Mfr. Model # 5MZJ1
    • Accessory Tray, Small, Number of Compartments 12, Material Plastic, Clear, For Use With Jobsite Storage Bags...More

    • Category : Bucket Bags and Tool Organizers
  • Auger Wood Drill Bits
    • Multiple product options available

      Multiple product options available

    • Category : Wood Drill Bits
  • Safety Utility Knife
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

    • Category : Safety Utility Knives
  • Pipe Clamp,0 to 600 Nominal Clamping Pressure
    Pipe Clamp,0 to 600 Nominal Clamping Pressure
    • IRWIN
    • Item # 23Z285
    • Mfr. Model # 224134
    • Pipe Clamp, Crank H-Style, Quick Release, Load Capacity (Lb.) 600, Nominal Rail Size (In.) 1-1/2, Nominal...More

    • Category : Bar, Pipe, and L Clamps
  • Insulated Multi-Bit Screwdriver 7-Pc., 6-in-1, Electrician, 9-1/
    Insulated Multi-Bit Screwdrivers
    • WIHA TOOLS
    • Item # 2YE28
    • Mfr. Model # 38006
    • Screwdrivers, Insulated Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Screwdriver Tip Style...More

    • Category : Multi-Bit Screwdrivers
  • 65mm Nutsetter Set 1/4", 5/16", 3/8" He
    Cleanable Impact Nutsetters
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1VXN5
    • Mfr. Model # 1VXN5
    • Nutsetter Set, Application - Tools Impact, Overall Nutsetter Length 65mm, Fastening Tool Finish Satin, Hex...More

    • Category : Nutsetters
  • Tool Totes
    • Multiple product options available

      Multiple product options available

    • Category : Tool Bags and Totes
  • Steel Folding Utility Knife,6-1/4" Overall Length,Number of
    Steel Folding Utility Knife,6-1/4" Overall Length,Number of
    • STANLEY
    • Item # 45J348
    • Mfr. Model # FMHT10827
    • Folding Utility Knife, Application , Overall Length 6-1/4 In., 1 Position, Handle Color Yellow/Black, Handle...More

    • Category : Folding Utility Knives
  • 24-Pocket Polyester General Purpose Rolling Tool Bag, 14"H&
    Rolling Tool Bags
    • KLEIN TOOLS
    • Item # 23NN65
    • Mfr. Model # 55452RTB
    • Rolling Tool Bag, General Purpose, Number of Pockets 24, Polyester, Closure Type Zipper, Nominal Overall...More

    • Category : Tool Bags and Totes
  • MILWAUKEE Batteries
    • MILWAUKEE
    • Multiple product options available

      Battery Pack and Battery Type NiCd; Varies by Voltage, Battery Capacity and For Use With

    • Category : Cordless Tool Batteries
  • Ruler,6 Inch,Stainless Steel
    Ruler,6 Inch,Stainless Steel
    • WESTCOTT
    • Item # 10F263
    • Mfr. Model # 10414
    • Ruler, Construction Stainless Steel, Graduation Type Inch/Metric, Graduations 1/16 In., 1/32 In., Stainless...More

    • Category : Rules and Straight Edges
  • 12", 18", 25" High Carbon Steel Screwdriver Handl
    Pry Bar Sets
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 31MA32
    • Mfr. Model # 31MA32
    • Screwdriver Handle Pry Bar Set, Number of Pieces 3, Overall Length 12 In., 18 In., 25 In., Overall Width 5/8...More

    • Category : Nail Pullers, Wrecking and Pry Bars
  • General Duty Air Impact Wrench, 1/2" Square Drive
    Pistol Style Air Impact Wrenches
    • INGERSOLL RAND
    • Item # 5LA59
    • Mfr. Model # 236
    • Air Impact Wrench, Drive Size - Air Tools 1/2 In. Square, Body Style - Air Tools Pistol, Retainer Type - Air...More

    • Category : Air Impact Wrenches
  • Straight Jaw Fencing Pliers, Ergonomic Handle, Jaw Length:&
    Specialty Pliers
    • IRWIN VISE-GRIP
    • Item # 10J890
    • Mfr. Model # FP10
    • Pliers, Fencing Pliers, Fencing Plier, Plier Jaw Style Straight Jaw, Jaw Length 13/16 In., Jaw Width 3-3/16...More

    • Category : Specialty Pliers
  • 2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK
    Utility Blade
    • STANLEY
    • Item # 5R704
    • Mfr. Model # 11-911A
    • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Straight...More

    • Category : Fixed Utility Blades
  • Black/Yellow,Carbon Steel Utility Knife,6-5/8" Overall Leng
    Utility Knife
    • STANLEY
    • Item # 5AHC4
    • Mfr. Model # 10-778
    • Utility Knife, Retractable, Blade Type Utility, Blade Change Push Button, Overall Length 6-5/8 In., Blade...More

    • Category : Fixed Utility Knives
  • Collet Nut Set,1/8,3/32,1/16,1/32,5 Pc
    Collet Nut Set,1/8,3/32,1/16,1/32,5 Pc
    • DREMEL
    • Item # 5EEW1
    • Mfr. Model # 4485
    • Quick Change Collet Nut Set, For Use With Dremel Rotary Tools, Includes 1/8 In, 3/32 In, 1/16 In, 1/32 In...More

    • Category : Power Tool Replacement Parts
  • 1/4" Fixed Electronic Torque Wrench, Torque Range 
    Electronic Torque Wrenches
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 6PAE8
    • Mfr. Model # 6PAE8
    • Electronic Torque Wrench, Drive Size 1/4 In., Head Type Fixed, Ratcheting Yes, Calibration Certificate...More

    • Category : Electronic Torque Wrenches
  • Keystone Slotted/Phillips Precision Offset Screwdriver Set, Stee
    Precision Offset Screwdriver Sets
    • GENERAL
    • Item # 3ZH33
    • Mfr. Model # 8075
    • Screwdriver Sets, Precision Offset Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip...More

    • Category : Screwdriver Sets
  • 8-1/2" Solid and Stranded Wire Stripper, 8 to 22&
    Wire Stripper
    • KLEIN TOOLS
    • Item # 2DGG9
    • Mfr. Model # 1001
    • Wire Stripper, Insulated Yes, Overall Length 8-1/2 In., Capacity 8 to 22 AWG Solid, 10 to 26 AWG Standard,...More

    • Category : Wire Strippers and Cable Slitters
  • Replacement Pipe Cutter Wheel,Steel
    Replacement Pipe Cutter Wheel,Steel
    • RIDGID
    • Item # 38HY51
    • Mfr. Model # 33220
    • Replacement Pipe Cutter Wheel, For Use With Grainger Item Number 1VXH2, For Use With Mfr. Model Number 206,...More

    • Category : Hand Tool Replacement Parts
  • Bit Holders
    • Multiple product options available

      Multiple product options available

    • Category : Bit Holders
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More