Skip Content

Tools

134 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity

    Brand
    KLEIN TOOLS
    Item #
    4A854
    Mfr. Model #
    11045
    6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity
    Web Price $17.85 / each
  • Multipurpose Tool Holder, Black Polyester, 7-1/4" Height, 3" Width, 1" Depth

    Brand
    CLC
    Item #
    5LD74
    Mfr. Model #
    1104
    Multipurpose Tool Holder, Black Polyester, 7-1/4" Height,&#
    Web Price $6.70 / each
  • Wheel, Cutting

    Brand
    DREMEL
    Item #
    1UH72
    Mfr. Model #
    545
    Wheel,Cutting
    Web Price $28.90 / each
  • Black/Gray/Yellow, Carbon Steel Twin Blade Utility Knife, 6-7/8" Overall Length, Number of Blades Inclu

    Brand
    STANLEY
    Item #
    45JW97
    Mfr. Model #
    10-789
    Black/Gray/Yellow,Carbon Steel Twin Blade Utility Knife,6-7/
    Web Price $14.00 / each
  • Steel Insulated Screwdriver with 7" Shank and 3/16" Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    49C226
    Mfr. Model #
    601-7-INS
    Steel Insulated Screwdriver with 7" Shank and 3/16&quo
    Web Price $27.00 / each
  • Fixed Blade 7" Hook-Style Safety Cutter, 1 EA

    Brand
    KLEVER X-CHANGE
    Item #
    25D167
    Mfr. Model #
    KCJ-XC-30G
    Fixed Blade 7" Hook-Style Safety Cutter, 1 EA
    Web Price $8.90 / each
  • 9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 14

    Brand
    MILWAUKEE
    Item #
    6MR78
    Mfr. Model #
    48-00-8787
    9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $121.00 / pkg. of 25
  • 4-1/2" M18 Cordless Angle Grinder, 18.0 Voltage, 9000 No Load RPM, Bare Tool

    Brand
    MILWAUKEE
    Item #
    5GUY2
    Mfr. Model #
    2680-20
    4-1/2" M18  Cordless Angle Grinder, 18.0 Voltage,
    Web Price $125.00 / each
  • M12 REDLITHIUM XC Battery, 12.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    38D764
    Mfr. Model #
    48-11-2440
    M12  REDLITHIUM  XC Battery, 12.0 Voltage, Li-Ion
    Web Price $85.30 / each
  • Bi-Metal Folding Utility Knife, 6-1/8" Overall Length, Number of Blades:1

    Brand
    IRWIN
    Item #
    21XZ33
    Mfr. Model #
    1858318
    Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
    Web Price $15.25 / each
  • Red and Black Magnetic Socket Holder, Aluminum / Plastic, 22-3/4" Length, 1-3/8" Width

    Brand
    WESTWARD
    Item #
    5NND6
    Mfr. Model #
    5NND6
    Red and Black Magnetic Socket Holder, Aluminum / Plast
    Web Price $34.30 / each
  • 8", 10", 12" Steel Adjustable Wrench Set with Plain Handle

    Brand
    PROTO
    Item #
    3R408
    Mfr. Model #
    J790
    8", 10", 12" Steel Adjustable Wrench Set with
    Web Price $86.75 / each
  • EZ Lock Cut Off Wheel Kit, 11 Pc

    Brand
    DREMEL
    Item #
    3DRN9
    Mfr. Model #
    EZ688-01
    EZ Lock Cut Off Wheel Kit,11 Pc
    Web Price $32.80 / each
  • E Z Lock Cut Off Wheel, 1 1/2 In Dia, Pk12

    Brand
    DREMEL
    Item #
    1PKX6
    Mfr. Model #
    EZ456B
    E Z Lock Cut Off Wheel,1 1/2 In Dia,Pk12
    Web Price $34.50 / pkg. of 12
  • M28 REDLITHIUM Battery, 28.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    5AB52
    Mfr. Model #
    48-11-2830
    M28  REDLITHIUM  Battery, 28.0 Voltage, Li-Ion
    Web Price $196.31 / each
  • 1-Pocket Canvas General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, White

    Brand
    KLEIN TOOLS
    Item #
    5LL48
    Mfr. Model #
    5139
    1-Pocket Canvas General Purpose Tool Bag, 7"H x 12-1&#
    Web Price $12.25 / each
  • E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5

    Brand
    DREMEL
    Item #
    1PKX5
    Mfr. Model #
    EZ456
    E Z Lock Cut Off Wheel,1 1/2 In Dia,PK5
    Web Price $16.10 / pkg. of 5
  • Screwdriver Set, Reversible Impact

    Brand
    KLEIN TOOLS
    Item #
    3MHY8
    Mfr. Model #
    70220
    Screwdriver Set,Reversible Impact
    Web Price $81.50 / each
  • Cordless Jigsaw, 18.0 Voltage, Bare Tool, Blade Type: T-Shank

    Brand
    MILWAUKEE
    Item #
    5GUX6
    Mfr. Model #
    2645-20
    Cordless Jigsaw, 18.0 Voltage, Bare Tool, Blade Type:
    Web Price $167.00 / each
  • Standard Battery, 18.0 Voltage, NiCd

    Brand
    MILWAUKEE
    Item #
    5PP50
    Mfr. Model #
    48-11-2230
    Standard Battery, 18.0 Voltage, NiCd
    Web Price $110.50 / each
  • Aluminum Box Level, 24" Length, Magnetic, Top Read: Yes

    Brand
    DEWALT
    Item #
    31CM99
    Mfr. Model #
    DWHT43025
    Aluminum Box Level, 24" Length, Magnetic, Top Read:&#x
    Web Price $63.25 / each
  • 4" L Steel Drop Head Auger, 3/8", 1/2" and 5/8" Connection Size

    Brand
    RIDGID
    Item #
    1VXD7
    Mfr. Model #
    63065
    4" L Steel Drop Head Auger, 3/8", 1/2"&
    Web Price $18.75 / each
  • Plastic Rolling Cabinet, 4942.9 cu. in.

    Brand
    STANLEY
    Item #
    31XR40
    Mfr. Model #
    STST18613
    Plastic Rolling Cabinet, 4942.9 cu. in.
    Web Price $61.75 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 10

    Brand
    WERA
    Item #
    6AAA8
    Mfr. Model #
    05345210001
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $58.00 / each
  • 1/4" Hex Bit Holder, 1/4" Hex Shank, Overall Bit Length: 2"

    Brand
    IRWIN
    Item #
    6CYU8
    Mfr. Model #
    4935703
    1/4" Hex Bit Holder, 1/4" Hex Shank, Overall
    Web Price $11.95 / each
  • 4" W Steel Double Cutter, 5/8" And 3/4" Connection Size

    Brand
    RIDGID
    Item #
    1VXF4
    Mfr. Model #
    92525
    4" W Steel Double Cutter, 5/8" And 3/4"
    Web Price $31.40 / each
  • 12" Jab Saw for Drywall, 6-1/2"

    Brand
    IRWIN
    Item #
    9U297
    Mfr. Model #
    2014100
    12" Jab Saw for Drywall, 6-1/2"
    Web Price $18.10 / each
  • Drill Press Guard, 1-3/4 to 3-1/2 Quill

    Brand
    DAYTON
    Item #
    1FYX4
    Mfr. Model #
    1FYX4
    Drill Press Guard,1-3/4 to 3-1/2 Quill
    Web Price $192.50 / each
  • Magnetic Sweeper, Hang, 48", 440 lb. Pull

    Brand
    GRAINGER APPROVED
    Item #
    10E768
    Mfr. Model #
    10E768
    Magnetic Sweeper,Hang,48",440 lb. Pull
    Web Price $328.00 / each
  • Dead Blow Hammer, 24 oz. Head Weight, Urethane over Steel Handle Material

    Brand
    PROTO
    Item #
    49XH59
    Mfr. Model #
    J24DFB
    Dead Blow Hammer, 24 oz. Head Weight, Urethane over St
    Web Price $72.25 / each
  • Blue Apron, Cotton, One Size Fits Most Waist Size, Number of Pockets: 3

    Brand
    CLC
    Item #
    5LF23
    Mfr. Model #
    BS60
    Blue Apron, Cotton, One Size Fits Most Waist Size, Num
    Web Price $9.45 / each
  • Sanding and Polishing Kit, 7 Pieces

    Brand
    DREMEL
    Item #
    44K785
    Mfr. Model #
    EZ684-01
    Sanding and Polishing Kit,7 Pieces
    Web Price $32.30 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More