Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

256 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    IRWIN
    Item #
    2WA17
    Mfr. Model #
    2088600
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $8.35 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.30 / each
  • EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2

    Brand
    DREMEL
    Item #
    1PKY1
    Mfr. Model #
    511E
    EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
    Web Price $9.40 / pkg. of 2
  • Steel Folding Utility Knife, 6-1/2" Overall Length, Number of Blades:1

    Brand
    STANLEY
    Item #
    45J349
    Mfr. Model #
    STHT10169
    Steel Folding Utility Knife,6-1/2" Overall Length,Number of
    Web Price $8.60 / each
  • Rechargeable Worklight Kit, 250 to 500 lm

    Brand
    DEWALT
    Item #
    58JL75
    Mfr. Model #
    DCL050/DCB203
    Rechargeable Worklight Kit,250 to 500 lm
    Web Price $180.50 / each
  • ESD Shear Cutter, 5" Overall Length, Shear Cut Cutting Action

    Brand
    XCELITE
    Item #
    4CP17
    Mfr. Model #
    170MN
    ESD Shear Cutter,5" Overall Length,Shear Cut Cutting Action
    Web Price $10.25 / each
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8"

    Brand
    WESTWARD
    Item #
    4YP37
    Mfr. Model #
    4YP37
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Web Price $11.90 / each
  • 1/4" Hex Bit Holder, 1/4" Hex Shank, Overall Bit Length: 2-3/8"

    Brand
    MILWAUKEE
    Item #
    5ECA6
    Mfr. Model #
    48-32-4502
    1/4" Hex Bit Holder, 1/4" Hex Shank, Overall
    Web Price $6.75 / each
  • Socket Adapter, 1/4 Hex to 1/2 Sq., 1-7/8"

    Brand
    MILWAUKEE
    Item #
    5ECC0
    Mfr. Model #
    48-32-5032
    Socket Adapter,1/4 Hex to 1/2 Sq.,1-7/8"
    Web Price $6.30 / each
  • Multi-Bit Security Screwdriver Set 39, Security Fasteners

    Brand
    WIHA TOOLS
    Item #
    5LX17
    Mfr. Model #
    71990
    Multi-Bit Security Screwdriver Set 39, Security Fasteners
    Web Price $77.75 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1-7/8", Jaw Length: 1-15/64", Jaw Thickness: 7/16"

    Brand
    IRWIN VISE-GRIP
    Item #
    1A421
    Mfr. Model #
    10WR
    Curved Jaw Locking Pliers, Jaw Capacity: 1-7/8",
    Web Price $15.50 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1-1/2", Jaw Length: 1-3/16", Jaw Thickness: 5/16"

    Brand
    IRWIN VISE-GRIP
    Item #
    1A420
    Mfr. Model #
    7WR
    Curved Jaw Locking Pliers, Jaw Capacity: 1-1/2",
    Web Price $14.65 / each
  • 3.5m Steel SAE/Metric Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    5C571
    Mfr. Model #
    33-215
    3.5m Steel SAE/Metric Tape Measure, Chrome
    Web Price $14.15 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1", Jaw Length: 1-7/16", Jaw Thickness: 1/8"

    Brand
    IRWIN VISE-GRIP
    Item #
    4NV41
    Mfr. Model #
    4WR
    Curved Jaw Locking Pliers, Jaw Capacity: 1", Jaw
    Web Price $12.30 / each
  • Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 12 PK

    Brand
    UNI-PAINT
    Item #
    1JU87
    Mfr. Model #
    63613
    Permanent Paint Marker, Paint-Based, Whites Color Family, Medium
    Web Price $45.20 / pkg. of 12
  • Thin Metal Cutting Wheel, 1.5 Dia, PK5

    Brand
    DREMEL
    Item #
    3DRN7
    Mfr. Model #
    EZ409
    Thin Metal Cutting Wheel,1.5 Dia,PK5
    Web Price $14.20 / pkg. of 5
  • 2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK

    Brand
    IRWIN
    Item #
    4JA82
    Mfr. Model #
    2084400
    2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK
    Web Price $38.00 / pkg. of 100
  • Drive Pin Punch, 1/16 In Tip, 4 In L

    Brand
    STARRETT
    Item #
    2ZVK1
    Mfr. Model #
    565A
    Drive Pin Punch,1/16 In Tip,4 In L
    Web Price $7.85 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 21, Multi Tool Series: CHARGE® AL

    Brand
    LEATHERMAN
    Item #
    4ANE2
    Mfr. Model #
    830278
    Stainless Steel Multi-Tool Plier, Number of Tools: 21,
    Web Price $121.50 / each
  • Self-Retracting 6-1/2" Folding Safety Knife, 1 EA

    Brand
    STANLEY
    Item #
    33TC02
    Mfr. Model #
    STHT10243
    Self-Retracting 6-1/2" Folding Safety Knife, 1 EA
    Web Price $8.50 / each
  • 9" Locking C-Clamp, 4-1/2" Max. Opening, 4-3/4" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    5MD51
    Mfr. Model #
    9DR
    9" Locking C-Clamp, 4-1/2" Max. Opening, 4-3/4&qu
    Web Price $21.60 / each
  • 2" Carbon Steel 2-Sided Cutter Head Cutter Head with Blade, 25 PK

    Brand
    KLEVER X-CHANGE
    Item #
    6ANT7
    Mfr. Model #
    KCJ-XH20
    2" Carbon Steel 2-Sided Cutter Head Cutter Head with&#
    Web Price $31.20 / pkg. of 25
  • 2-3/8" Bi-Metal Bi-Metal Utility Blade, 5 PK

    Brand
    IRWIN
    Item #
    4JA80
    Mfr. Model #
    2084100
    2-3/8" Bi-Metal Bi-Metal Utility Blade, 5 PK
    Web Price $3.40 / pkg. of 5
  • Structured Cutter, 1/4 Dia

    Brand
    DREMEL
    Item #
    1UH85
    Mfr. Model #
    9931
    Structured Cutter,1/4 Dia
    Web Price $18.20 / each
  • Black Electricians Tool Pouch, Polyester, Fits Belts Up To (In.): 2-3/4

    Brand
    CLC
    Item #
    4ZB39
    Mfr. Model #
    1509
    Black Electricians Tool Pouch, Polyester, Fits Belts Up To&
    Web Price $39.60 / each
  • 18" Locking C-Clamp, 8" Max. Opening, 9-1/2" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    2RKN7
    Mfr. Model #
    18R
    18" Locking C-Clamp, 8" Max. Opening, 9-1/2"
    Web Price $35.50 / each
  • Grout Blade, Carbide, 2-43/64 in. L

    Brand
    DREMEL
    Item #
    40TU45
    Mfr. Model #
    MM502
    Grout Blade,Carbide,2-43/64 in. L
    Web Price $12.25 / each
  • Plastic Portable Tool Box, 9"H x 20"W x 9-1/2"D, 1665 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ36
    Mfr. Model #
    30RZ36
    Plastic Portable Tool Box, 9"H x 20"W x 9-1/
    Web Price $30.50 / each
  • 8" Locking Sheet Metal Clamp, 3-1/8" Max. Opening, 1-3/4" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    3A514
    Mfr. Model #
    8R
    8" Locking Sheet Metal Clamp, 3-1/8" Max. Opening
    Web Price $21.20 / each
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 10

    Brand
    MILWAUKEE
    Item #
    2AC15
    Mfr. Model #
    48-00-5092
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $14.55 / pkg. of 5
  • Mandrel Kit, 6 Pcs

    Brand
    DREMEL
    Item #
    1PKX3
    Mfr. Model #
    EZ406-02
    Mandrel Kit,6 Pcs
    Web Price $22.60 / each
  • 5-1/2" Scraper Blade, 1/2" Universal Shank

    Brand
    MILWAUKEE
    Item #
    6LFG2
    Mfr. Model #
    49-00-5456
    5-1/2" Scraper Blade, 1/2" Universal Shank
    Web Price $13.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More