Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

466 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    2RKT1
    Mfr. Model #
    32500
    Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2&quo
    Sale Price $14.97 / each Offer Ends 12/31/18

    Web Price $19.75

  • Multi-Bit Screwdriver 8-Pc., 15-in-1, Security Fasteners, 8-1/2" Overall Length

    Brand
    MEGAPRO
    Item #
    5PA34
    Mfr. Model #
    151TP-B
    Multi-Bit Screwdriver 8-Pc., 15-in-1, Security Fasteners, 8-1/2&
    Web Price $29.20 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/64", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    2DEX7
    Mfr. Model #
    D275-5
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/
    Web Price $12.00 / each
  • XRP Battery, 18.0 Voltage, NiCd, Package Quantity 2

    Brand
    DEWALT
    Item #
    6VEE3
    Mfr. Model #
    DC9096-2
    XRP  Battery, 18.0 Voltage, NiCd, Package Quantity 2
    Web Price $178.20 / pkg. of 2
  • Tool and Cell Phone Holder, Black Polyester, 9-3/4" Height, 6" Width, 2" Depth

    Brand
    CLC
    Item #
    2VEK1
    Mfr. Model #
    1501
    Tool and Cell Phone Holder, Black Polyester, 9-3/4"&#x
    Web Price $11.55 / each
  • Bi-Metal Folding Utility Knife, 5-3/4" Overall Length, Number of Blades:1

    Brand
    IRWIN
    Item #
    3KJD6
    Mfr. Model #
    2089100
    Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
    Web Price $16.93 / each
  • Replacement Cutter Wheel, For 1VTU2

    Brand
    RIDGID
    Item #
    1VTU3
    Mfr. Model #
    96397
    Replacement Cutter Wheel, For 1VTU2
    Web Price $18.60 / each
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A652
    Mfr. Model #
    31100
    Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
    Web Price $82.75 / each
  • Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A653
    Mfr. Model #
    31105
    Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity
    Web Price $131.00 / each
  • Engraver, Electric

    Brand
    DREMEL
    Item #
    3XA70
    Mfr. Model #
    290-05
    Engraver, Electric
    Web Price $28.40 / each
  • Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A651
    Mfr. Model #
    31095
    Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity
    Web Price $67.75 / each
  • 8", 10", 12" Steel Adjustable Wrench Set with Plain Handle

    Brand
    PROTO
    Item #
    31CM95
    Mfr. Model #
    J795S
    8", 10", 12" Steel Adjustable Wrench Set with
    Web Price $81.11 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 12

    Brand
    STANLEY
    Item #
    3FRA8
    Mfr. Model #
    84-519K
    Stainless Steel Multi-Tool Plier, Number of Tools: 12
    Web Price $17.06 / each
  • Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A500
    Mfr. Model #
    31025
    Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw&#x
    Web Price $55.50 / each
  • 1-7/8" Nutsetter 5/16" Hex Size, 1/4" Hex Shank Size, Magnetic

    Brand
    IRWIN
    Item #
    1AVC4
    Mfr. Model #
    3051013
    1-7/8" Nutsetter 5/16" Hex Size, 1/4" H
    Web Price $4.05 / pkg. of 3
  • 16 ft. Steel SAE Tape Measure, Black/Yellow

    Brand
    STANLEY
    Item #
    24A342
    Mfr. Model #
    33-516
    16 ft. Steel SAE Tape Measure, Black/Yellow
    Web Price $18.22 / each
  • Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    IRWIN UNIBIT
    Item #
    6A922
    Mfr. Model #
    UNIBIT 4
    Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes,&#
    Web Price $49.67 / each
  • Manual Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 1-1/8"

    Brand
    RIDGID
    Item #
    6XW70
    Mfr. Model #
    86127
    Manual Cutting Action Tubing Cutter, Cutting Capacity 1/4&q
    Web Price $37.70 / each
  • XRP Battery, 18.0 Voltage, NiCd

    Brand
    DEWALT
    Item #
    4GA70
    Mfr. Model #
    DC9096
    XRP  Battery, 18.0 Voltage, NiCd
    Web Price $121.76 / each
  • Manual Cutting Action Constant Swing Tubing Cutter, Cutting Capacity 1/8" to 1-1/8"

    Brand
    RIDGID
    Item #
    1ATH8
    Mfr. Model #
    31622
    Manual Cutting Action Constant Swing Tubing Cutter, Cutting
    Web Price $36.50 / each
  • General Duty Air Impact Wrench, 1/2" Square Drive Size 25 to 350 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    2Z747
    Mfr. Model #
    231C
    General Duty Air Impact Wrench, 1/2" Square Drive
    Web Price $208.65 / each
  • Closet Auger, 3 ft, 1/2" Cable with Bulb

    Brand
    RIDGID
    Item #
    4CX10
    Mfr. Model #
    59787
    Closet Auger, 3 ft, 1/2" Cable with Bulb
    Web Price $33.70 / each
  • Long Nose Locking Pliers, Jaw Capacity: 2-1/4", Jaw Length: 2", Jaw Thickness: 5/16"

    Brand
    IRWIN VISE-GRIP
    Item #
    1A422
    Mfr. Model #
    6LN
    Long Nose Locking Pliers, Jaw Capacity: 2-1/4", J
    Web Price $16.10 / each
  • File Handle, 4 In L, Rubber, Ergo Handle

    Brand
    WESTWARD
    Item #
    1NFW5
    Mfr. Model #
    1NFW5
    File Handle, 4 In L, Rubber, Ergo Handle
    Web Price $2.65 / each
  • Manual Cutting Action Quick Acting Tubing Cutter, Cutting Capacity 1/4" to 1-5/8"

    Brand
    RIDGID
    Item #
    4A514
    Mfr. Model #
    31632
    Manual Cutting Action Quick Acting Tubing Cutter, Cutting C
    Web Price $60.75 / each
  • Cast Iron 36" Straight Pipe Wrench, 5" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A502
    Mfr. Model #
    31035
    Cast Iron 36" Straight Pipe Wrench, 5" Jaw Capaci
    Web Price $186.00 / each
  • XRP Battery, 14.4 Voltage, NiCd

    Brand
    DEWALT
    Item #
    4GA69
    Mfr. Model #
    DC9091
    XRP  Battery, 14.4 Voltage, NiCd
    Web Price $106.34 / each
  • Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A501
    Mfr. Model #
    31030
    Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capaci
    Web Price $91.75 / each
  • Cast Iron 12" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    RIDGID
    Item #
    4CW42
    Mfr. Model #
    31015
    Cast Iron 12" Straight Pipe Wrench, 2" Jaw Capaci
    Web Price $34.60 / each
  • 1/4" D X 2-1/4" L Round, Electroplated Diamond, Uncoated Finish, 3/8" Shank Dia.

    Brand
    DEWALT
    Item #
    1ELF5
    Mfr. Model #
    DW5572
    1/4" D X 2-1/4" L Round, Electroplated Diamo
    Web Price $23.90 / each
  • 44-Pocket Nylon General Purpose Tool Backpack, 16"H x 14"W x 11"D, Black

    Brand
    CLC
    Item #
    5ZPJ2
    Mfr. Model #
    1134
    44-Pocket Nylon General Purpose Tool Backpack, 16"H x
    Web Price $78.25 / each
  • M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    MILWAUKEE
    Item #
    38CC52
    Mfr. Model #
    2701-22CT
    M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit,&#
    Clearance Price $228.95 / each

    Web Price $241.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More