Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

809 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Permanent Tube Marker, Ink-Based, Oranges Color Family, Medium Tip, 1 EA

    Brand
    DYKEM
    Item #
    4TKH1
    Mfr. Model #
    83314
    Permanent Tube Marker, Ink-Based, Oranges Color Family, Medium&#
    Web Price $7.00 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $10.80 / each
  • Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2-1/4"

    Brand
    CHANNELLOCK
    Item #
    4CR41
    Mfr. Model #
    440
    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped&
    Web Price $16.14 / each
  • 25 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    6A498
    Mfr. Model #
    33-425
    25 ft. Steel SAE Tape Measure, Chrome
    Web Price $24.20 / each
  • Stone, Grinding, 3/8 In

    Brand
    DREMEL
    Item #
    3W849
    Mfr. Model #
    952
    Stone,Grinding,3/8 In
    Web Price $4.45 / each
  • Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

    Brand
    MARKAL
    Item #
    13P070
    Mfr. Model #
    96930
    Permanent Paint Marker, Paint-Based, Whites Color Family, Medium
    Web Price $3.95 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.25 / each
  • Stainless Steel Folding Pocket Utility Knife, 4-1/4" Overall Length, Number of Blades:1

    Brand
    STANLEY
    Item #
    5R669
    Mfr. Model #
    10-049
    Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
    Web Price $8.90 / each
  • Carbon Steel Stretch Film Cutter, 6-1/2" Overall Length

    Brand
    PACIFIC HANDY CUTTER, INC
    Item #
    20F886
    Mfr. Model #
    DSC301
    Carbon Steel Stretch Film Cutter,6-1/2" Overall Length
    Web Price $4.20 / each
  • 11" Locking C-Clamp, 3-3/8" Max. Opening, 2-5/8" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    3A517
    Mfr. Model #
    11R
    11" Locking C-Clamp, 3-3/8" Max. Opening, 2-5/8&q
    Web Price $24.30 / each
  • Toggle Clamp, 150 Holding Capacity (Lb.), 1.43 Overall Height (In.), 2.21 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CWX4
    Mfr. Model #
    305-U
    Toggle Clamp,150 Holding Capacity (Lb.),1.43 Overall Height
    Web Price $12.85 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 6

    Brand
    WIHA TOOLS
    Item #
    5LW89
    Mfr. Model #
    32092
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $58.75 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    4A841
    Mfr. Model #
    D248-8
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Web Price $31.50 / each
  • Power Head Screwdriver Bit Retainer Type : Magnetic

    Brand
    MILWAUKEE
    Item #
    3ZX08
    Mfr. Model #
    48-32-2100
    Power Head Screwdriver Bit Retainer Type : Magnetic
    Web Price $32.40 / each
  • Alloy Steel Precision Screwdriver with 2-1/2" Shank and 1/8", #0 Standard Tip

    Brand
    WESTWARD
    Item #
    1CLP5
    Mfr. Model #
    1CLP5
    Alloy Steel Precision Screwdriver with 2-1/2" Shank an
    Clearance Price $2.48 / each

    Web Price $2.61

  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 8

    Brand
    KLEIN TOOLS
    Item #
    2DGP6
    Mfr. Model #
    85078
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Web Price $95.50 / each
  • 25 ft. Stainless Steel SAE Magnetic Tip Tape Measure, Black

    Brand
    KOMELON
    Item #
    8MGG8
    Mfr. Model #
    7125
    25 ft. Stainless Steel SAE Magnetic Tip Tape Measure,
    Web Price $19.90 / each
  • Fixed Blade 6-9/32" Hook-Style Safety Cutter, 1 EA

    Brand
    OLFA
    Item #
    6ZTL2
    Mfr. Model #
    SK-10
    Fixed Blade 6-9/32" Hook-Style Safety Cutter, 1 EA
    Web Price $10.95 / each
  • 7-1/8" Solid and Stranded Wire Stripper, 18 to 10 AWG Solid, 12 to 20 AWG Standard, Screw Shearing 6

    Brand
    KLEIN TOOLS
    Item #
    3PB81
    Mfr. Model #
    11055
    7-1/8" Solid and Stranded Wire Stripper, 18 to 10
    Web Price $26.50 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 7

    Brand
    KLEIN TOOLS
    Item #
    5LL68
    Mfr. Model #
    85076
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Web Price $85.75 / each
  • Straight Jaw Self-Adjusting Tongue and Groove Plier Sets, Dipped Handle

    Brand
    CHANNELLOCK
    Item #
    4CR44
    Mfr. Model #
    GS-1
    Straight Jaw Self-Adjusting Tongue and Groove Plier Sets, D
    Web Price $26.60 / each
  • 30 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    5C567
    Mfr. Model #
    33-430
    30 ft. Steel SAE Tape Measure, Chrome
    Web Price $23.80 / each
  • 1/4" Hex Drive Guide, 1/4" Hex Shank, Overall Bit Length: 3"

    Brand
    MILWAUKEE
    Item #
    10Z786
    Mfr. Model #
    48-32-4508
    1/4" Hex Drive Guide, 1/4" Hex Shank, Overal
    Web Price $7.95 / each
  • 2-53/64" Carbon Steel 2-Point Utility Blade, 50 PK

    Brand
    OLFA
    Item #
    5LC52
    Mfr. Model #
    SKB-2/50B
    2-53/64" Carbon Steel 2-Point Utility Blade, 50 PK
    Web Price $32.70 / pkg. of 50
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    LENOX
    Item #
    4XL13
    Mfr. Model #
    20566618R
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Sale Price $12.99 / pkg. of 5 Offer Ends 09/29/18

    Web Price $14.45

  • Magnetic Light, LED, 110 Lumens, Battery Included

    Brand
    ULLMAN
    Item #
    23UN11
    Mfr. Model #
    RT-48LT
    Magnetic Light, LED, 110 Lumens, Battery Included
    Web Price $28.00 / each
  • Long Nose Pliers, Jaw Length: 1-25/32", Jaw Width: 3/4", Jaw Bend: 0°, Tip Width: 1/8"

    Brand
    IRWIN VISE-GRIP
    Item #
    4YU71
    Mfr. Model #
    2078216
    Long Nose Pliers, Jaw Length: 1-25/32", Jaw Width
    Web Price $14.50 / each
  • 9-3/4"L Crimper, 22 to 10 AWG

    Brand
    KLEIN TOOLS
    Item #
    5LL34
    Mfr. Model #
    1005
    9-3/4"L Crimper, 22 to 10 AWG
    Web Price $38.60 / each
  • Retrieving Tool, Telescopic Magnetic

    Brand
    PROTO
    Item #
    5C598
    Mfr. Model #
    J2375
    Retrieving Tool,Telescopic Magnetic
    Web Price $18.30 / each
  • 9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 10

    Brand
    LENOX
    Item #
    21Y665
    Mfr. Model #
    210979110GR
    9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $31.60 / pkg. of 5
  • Latch Clamp, 360 Holding Capacity (Lb.), 1.19 Overall Height (In.), 3.88 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CXN9
    Mfr. Model #
    323
    Latch Clamp,360 Holding Capacity (Lb.),1.19 Overall Height&
    Web Price $17.20 / each
  • Steel Screwdriver with 4" Shank and 1/4" Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    4A845
    Mfr. Model #
    600-4
    Steel Screwdriver with 4" Shank and 1/4" Standard
    Web Price $13.85 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More