Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

745 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 20V MAX Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    32ZU52
    Mfr. Model #
    DCD771C2
    20V MAX Li-Ion 1/2" Cordless Drill/Driver Kit, Ba
    Sale Price $99.00 / each Offer Ends 10/31/18

    Web Price $159.00

  • 20.0V Cordless Reciprocating Saw, Battery Included, 1-1/8" Length of Stroke, Orbital Cut

    Brand
    DEWALT
    Item #
    58JL62
    Mfr. Model #
    DCS380B/DCB204
    20.0V Cordless Reciprocating Saw, Battery Included, 1-1/8"&
    Sale Price $129.00 / each Offer Ends 09/30/18

    Web Price $263.50

  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    LENOX
    Item #
    4XL13
    Mfr. Model #
    20566618R
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Sale Price $12.99 / pkg. of 5 Offer Ends 09/29/18

    Web Price $14.45

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL61
    Mfr. Model #
    DWE402
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $89.00 / each Offer Ends 09/29/18

    Web Price $96.25

  • 23-Pc. Twist Drill Bit Set, 135°, High Speed Steel, Hex Shank Type

    Brand
    MILWAUKEE
    Item #
    45KM96
    Mfr. Model #
    48-89-4631
    23-Pc. Twist Drill Bit Set, 135°, High Speed Steel,
    Sale Price $34.99 / each Offer Ends 09/29/18

    Web Price $42.70

  • Linemans Pliers, Jaw Length: 1-39/64", Jaw Width: 1-45/64", Jaw Thickness: 37/64", Ergonomic Handle

    Brand
    MILWAUKEE
    Item #
    36XE13
    Mfr. Model #
    48-22-6100
    Linemans Pliers, Jaw Length: 1-39/64", Jaw Width:
    Sale Price $24.99 / each Offer Ends 09/29/18

    Web Price $32.60

  • 1/4" Cordless Impact Driver Kit, 20.0 Voltage, 1825 in.-lb. Max. Torque, Battery Included

    Brand
    DEWALT
    Item #
    58JL65
    Mfr. Model #
    DCF887B/DCB204
    1/4" Cordless Impact Driver Kit, 20.0 Voltage, 1825&#x
    Sale Price $139.00 / each Offer Ends 09/30/18

    Web Price $282.50

  • 1/2" Cordless Impact Wrench, 20.0 Voltage, 150 ft.-lb. Max. Torque, Battery Included

    Brand
    DEWALT
    Item #
    58JL55
    Mfr. Model #
    DCF880B/DCB204
    1/2" Cordless Impact Wrench, 20.0 Voltage, 150 ft.-lb.
    Sale Price $139.00 / each Offer Ends 09/30/18

    Web Price $299.50

  • 3/4" X 6" Auger Wood Drilling Bit, Carbon Steel, 1/4"

    Brand
    IRWIN SPEEDBOR
    Item #
    1PMT3
    Mfr. Model #
    3041004
    3/4" X 6" Auger Wood Drilling Bit, Carbon St
    Sale Price $5.51 / each Offer Ends 09/29/18

    Web Price $8.50

  • Long Nose Pliers, Jaw Length: 2-1/2", Jaw Width: 29/64", Jaw Bend: 0°, Tip Width: 7/64"

    Brand
    MILWAUKEE
    Item #
    36XE01
    Mfr. Model #
    48-22-6101
    Long Nose Pliers, Jaw Length: 2-1/2", Jaw Width&#
    Sale Price $17.99 / each Offer Ends 09/29/18

    Web Price $25.80

  • 8" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    LENOX
    Item #
    4XL17
    Mfr. Model #
    20578818R
    8" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Sale Price $15.99 / pkg. of 5 Offer Ends 09/29/18

    Web Price $19.40

  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 8, Number of Points: 12

    Brand
    WESTWARD
    Item #
    35Z115
    Mfr. Model #
    35Z115
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Sale Price $60.75 / each Offer Ends 10/01/18

    Web Price $67.50

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL62
    Mfr. Model #
    DWE402N
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $88.50 / each Offer Ends 09/29/18

    Web Price $100.50

  • 20V MAX Premium Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    42EX54
    Mfr. Model #
    DCD791D2/DCB203
    20V MAX Premium Li-Ion 1/2" Cordless Drill/Driver
    Sale Price $219.00 / each Offer Ends 09/28/18

    Web Price $343.00

  • 7/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3LE94
    Mfr. Model #
    3LE94
    7/16", Ratcheting Combination Wrench, SAE, Full Polish
    Sale Price $13.77 / each Offer Ends 10/01/18

    Web Price $15.45

  • 30 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

    Brand
    MILWAUKEE
    Item #
    49NW07
    Mfr. Model #
    48-22-7130
    30 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red
    Sale Price $29.99 / each Offer Ends 09/29/18

    Web Price $39.20

  • 4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8, 6-3/4" Steel Drive Pin Punch Set; Number of Pieces: 7

    Brand
    PROTO
    Item #
    1Q737
    Mfr. Model #
    J48007
    4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8,
    Sale Price $40.00 / each Offer Ends 09/29/18

    Web Price $52.25

  • 25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

    Brand
    MILWAUKEE
    Item #
    49NW06
    Mfr. Model #
    48-22-7125
    25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red
    Sale Price $24.99 / each Offer Ends 09/29/18

    Web Price $31.10

  • 16 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

    Brand
    MILWAUKEE
    Item #
    49NW05
    Mfr. Model #
    48-22-7116
    16 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red
    Sale Price $19.99 / each Offer Ends 09/29/18

    Web Price $23.85

  • 12V MAX Li-Ion 3/8" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    6CXN2
    Mfr. Model #
    DCD710S2
    12V MAX Li-Ion 3/8" Cordless Drill/Driver Kit, Ba
    Sale Price $129.00 / each Offer Ends 10/30/18

    Web Price $162.40

  • Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    54DD29
    Mfr. Model #
    DWE43114N
    Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 A
    Sale Price $135.00 / each Offer Ends 09/29/18

    Web Price $181.00

  • Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 3", 1-1/2", Ergonomic Handle

    Brand
    MILWAUKEE
    Item #
    32TR83
    Mfr. Model #
    48-22-3402
    Locking Plier Sets, Number of Pieces: 2, Jaw Capacity&
    Sale Price $24.99 / each Offer Ends 09/29/18

    Web Price $37.90

  • Ratcheting Combination Wrench Set, Metric, Number of Pieces: 13, Number of Points: 12

    Brand
    PROTO
    Item #
    22DJ48
    Mfr. Model #
    JSCVMT-13S
    Ratcheting Combination Wrench Set, Metric, Number of Pieces:
    Sale Price $260.00 / each Offer Ends 09/29/18

    Web Price $305.50

  • Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600 No Load RPM, Paddle Switch

    Brand
    METABO
    Item #
    36XM16
    Mfr. Model #
    WEP 15-150 QUICK
    Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600&#x
    Sale Price $235.00 / each Offer Ends 09/29/18

    Web Price $343.00

  • 6", 8", 10", 12" Steel Adjustable Wrench Set with Cushion Grip Handle

    Brand
    IRWIN VISE-GRIP
    Item #
    3LXP4
    Mfr. Model #
    2078706
    6", 8", 10", 12" Steel Adjustable Wrench Set
    Sale Price $49.00 / each Offer Ends 09/29/18

    Web Price $58.00

  • All Purpose Dremel Accessory Set, 160 Pc

    Brand
    DREMEL
    Item #
    5EEV1
    Mfr. Model #
    710-08
    All Purpose Dremel Accessory Set,160 Pc
    Sale Price $40.50 / each Offer Ends 09/29/18

    Web Price $48.20

  • 35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    DEWALT
    Item #
    20UH15
    Mfr. Model #
    DWA2T35IR
    35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $45.00 / each Offer Ends 09/29/18

    Web Price $55.50

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL64
    Mfr. Model #
    DWE402G
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $99.00 / each Offer Ends 09/29/18

    Web Price $118.00

  • Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Sizes, 1/16" Step Thickness

    Brand
    LENOX
    Item #
    4XL23
    Mfr. Model #
    30882VB2
    Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Si
    Sale Price $55.50 / each Offer Ends 09/29/18

    Web Price $65.75

  • 10-Piece Electricians Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 2-1/2"

    Brand
    MILWAUKEE
    Item #
    3EJD7
    Mfr. Model #
    49-22-4095
    10-Piece Electricians Hole Saw Kit for Metal, Range of
    Sale Price $92.50 / each Offer Ends 09/28/18

    Web Price $98.25

  • 7/16", Ratcheting Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    34D987
    Mfr. Model #
    34D987
    7/16", Ratcheting Combination Wrench, SAE, Satin Finish,&#x
    Sale Price $5.70 / each Offer Ends 10/01/18

    Web Price $7.65

  • Straight Jaw Quick Adjust Tongue and Groove Plier Sets, Reaming Handle

    Brand
    MILWAUKEE
    Item #
    36XE07
    Mfr. Model #
    48-22-6330
    Straight Jaw Quick Adjust Tongue and Groove Plier Sets,
    Sale Price $20.99 / each Offer Ends 09/29/18

    Web Price $29.20

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More