Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

1,989 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Flat Crown Staples, 3/8x1/4, PK5000

    Brand
    BOSTITCH
    Item #
    1TLK5
    Mfr. Model #
    SP191/4
    Flat Crown Staples,3/8x1/4,PK5000
    Web Price $3.25 / pkg. of 5,000
  • Gray, Carbon Steel Utility Knife, 6-3/8" Overall Length, Number of Blades Included: 2

    Brand
    WESTWARD
    Item #
    1YJC9
    Mfr. Model #
    1YJC9
    Gray,Carbon Steel Utility Knife,6-3/8" Overall Length,Number
    Clearance Price $6.56 / each

    Web Price $6.90

  • 2-3/8" Carbon Steel 2-Point Utility Blade, 10 PK

    Brand
    WESTWARD
    Item #
    1UKG1
    Mfr. Model #
    1UKG1
    2-3/8" Carbon Steel 2-Point Utility Blade, 10 PK
    Clearance Price $3.66 / pkg. of 10

    Web Price $3.85

  • Self-Retracting 1-17/32" Safety Knife, 1 EA

    Brand
    MARTOR
    Item #
    35LV60
    Mfr. Model #
    175001.02
    Self-Retracting 1-17/32" Safety Knife, 1 EA
    Clearance Price $8.60 / each

    Web Price $9.55

  • 8.0mm Chrome Vanadium Steel Nut Driver, Blue

    Brand
    WESTWARD
    Item #
    1CLN2
    Mfr. Model #
    1CLN2
    8.0mm Chrome Vanadium Steel Nut Driver, Blue
    Clearance Price $6.56 / each

    Web Price $6.90

  • 1-1/2" Polypropolene, Chrome Vanadium Steel Thumbwheel Ratchet with 3/8" Drive Size and Black Oxide

    Brand
    WESTWARD
    Item #
    5TZF4
    Mfr. Model #
    5TZF4
    1-1/2" Polypropolene, Chrome Vanadium Steel Thumbwheel Ratc
    Clearance Price $23.04 / each

    Web Price $24.25

  • Self-Retracting 6-3/8" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    12F751
    Mfr. Model #
    12F751
    Self-Retracting 6-3/8" Safety Knife, 1 EA
    Web Price $5.00 / each
  • 3/4", 3/4", Open End Wrench, SAE, Full Polish Finish, Double End, Overall Length: 3-5/8"

    Brand
    PROTO
    Item #
    1Q430
    Mfr. Model #
    J3124
    3/4", 3/4", Open End Wrench, SAE, Full Polis
    Clearance Price $24.51 / each

    Web Price $25.80

  • Needle Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 1/4", Jaw Bend: 0°, Tip Width: 19/64"

    Brand
    WESTWARD
    Item #
    1UG23
    Mfr. Model #
    1UG23
    Needle Nose Pliers, Jaw Length: 1-5/16", Jaw Widt
    Clearance Price $14.87 / each

    Web Price $15.65

  • Socket Bit, 1/2 in. Dr, 3/8 in. Hex

    Brand
    PROTO
    Item #
    1AP05
    Mfr. Model #
    J54413/8
    Socket Bit,1/2 in. Dr,3/8 in. Hex
    Web Price $16.45 / each
  • 11/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LCH4
    Mfr. Model #
    1LCH4
    11/16", Ratcheting Combination Wrench, SAE, Full Polish
    Clearance Price $13.25 / each

    Web Price $13.95

  • Short Plain SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 16

    Brand
    WESTWARD
    Item #
    4YR73
    Mfr. Model #
    4YR73
    Short Plain SAE/Metric Black Oxide Hex Key Set, Number
    Clearance Price $7.83 / each

    Web Price $8.70

  • 7mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XU20
    Mfr. Model #
    3XU20
    7mm, Combination Wrench, Metric, Full Polish Finish, Number
    Clearance Price $7.60 / each

    Web Price $8.00

  • 10mm, Combination Wrench, Metric, Satin Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1ALM4
    Mfr. Model #
    J1210MASD
    10mm, Combination Wrench, Metric, Satin Finish, Number of P
    Clearance Price $16.10 / each

    Web Price $16.95

  • Socket Bit, 3/8 in. Dr, 6mm Hex

    Brand
    WESTWARD
    Item #
    3LB90
    Mfr. Model #
    3LB90
    Socket Bit,3/8 in. Dr,6mm Hex
    Clearance Price $8.84 / each

    Web Price $9.30

  • 1/4" Cordless Impact Driver, 18.0 Voltage, 1800 in.-lb. Max. Torque, Bare Tool

    Brand
    MILWAUKEE
    Item #
    39EP07
    Mfr. Model #
    2753-20
    1/4" Cordless Impact Driver, 18.0 Voltage, 1800 in.-lb
    Web Price $148.06 / each
  • 7-7/8" Steel Quick Release Ratchet with 3/8" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    33M359
    Mfr. Model #
    33M359
    7-7/8" Steel Quick Release Ratchet with 3/8"
    Web Price $33.20 / each
  • 7/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    5MW10
    Mfr. Model #
    5MW10
    7/16" Chrome Vanadium Socket with 3/8" Drive
    Clearance Price $5.13 / each

    Web Price $5.70

  • Socket Bit, 3/8 in. Dr, 1/4 in. Hex

    Brand
    WESTWARD
    Item #
    3LB98
    Mfr. Model #
    3LB98
    Socket Bit,3/8 in. Dr,1/4 in. Hex
    Clearance Price $8.79 / each

    Web Price $9.25

  • Socket Bit, 3/8 in. Dr, 8mm Hex

    Brand
    WESTWARD
    Item #
    3LB92
    Mfr. Model #
    3LB92
    Socket Bit,3/8 in. Dr,8mm Hex
    Clearance Price $8.78 / each

    Web Price $9.75

  • Steel Screwdriver with 2" Shank and 1/8" Standard Tip

    Brand
    WESTWARD
    Item #
    10J223
    Mfr. Model #
    10J223
    Steel Screwdriver with 2" Shank and 1/8" Standard
    Clearance Price $2.01 / each

    Web Price $2.23

  • 7/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LCY4
    Mfr. Model #
    1LCY4
    7/16", Ratcheting Combination Wrench, SAE, Full Polish
    Clearance Price $10.69 / each

    Web Price $11.25

  • 10" Adjustable Wrench, Plain Handle, 1-5/16" Jaw Capacity, Chrome Vanadium Steel

    Brand
    WESTWARD
    Item #
    31D023
    Mfr. Model #
    31D023
    10" Adjustable Wrench, Plain Handle, 1-5/16" Jaw
    Web Price $22.55 / each
  • M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MILWAUKEE
    Item #
    39EP02
    Mfr. Model #
    2897-22
    M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
    Clearance Price $450.30 / each

    Web Price $474.00

  • Steel Screwdriver with 4" Shank and #2 Standard Tip

    Brand
    WESTWARD
    Item #
    10J189
    Mfr. Model #
    10J189
    Steel Screwdriver with 4" Shank and #2 Standard T
    Clearance Price $5.18 / each

    Web Price $5.45

  • 1/2", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LEA1
    Mfr. Model #
    1LEA1
    1/2", Ratcheting Combination Wrench, SAE, Full Polish
    Clearance Price $11.78 / each

    Web Price $12.40

  • Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length (In.) 4-1/4"

    Brand
    WESTWARD
    Item #
    10D636
    Mfr. Model #
    10D636
    Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length
    Clearance Price $2.99 / each

    Web Price $3.15

  • 5-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    WESTWARD
    Item #
    1VXP4
    Mfr. Model #
    1VXP4
    5-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Clearance Price $1.56 / each

    Web Price $2.47

  • Spreader/Applicator

    Brand
    3M
    Item #
    2CTR6
    Mfr. Model #
    05842
    Spreader/Applicator
    Web Price $1.54 / each
  • 1-1/2"-Dia. Hole Saw for Masonry, 1-5/8" Max. Cutting Depth, 4 Teeth per Inch

    Brand
    MILWAUKEE
    Item #
    12Y466
    Mfr. Model #
    49-56-1503
    1-1/2"-Dia. Hole Saw for Masonry, 1-5/8" Max.
    Clearance Price $19.19 / each

    Web Price $20.20

  • Power Hand Clamp Max. Jaw Opening (In.) 4, Length (In.) 9-1/2

    Brand
    MILWAUKEE
    Item #
    32TR89
    Mfr. Model #
    48-22-3004
    Power Hand Clamp Max. Jaw Opening (In.) 4, Length
    Web Price $12.25 / each
  • Impact Socket, 1/2In Dr, 3/4In, 3-1/4In L

    Brand
    APEX
    Item #
    5RNN5
    Mfr. Model #
    3518-1PK
    Impact Socket,1/2In Dr,3/4In,3-1/4In L
    Clearance Price $37.43 / each

    Web Price $39.40

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More