Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

721 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • SAE, Metric Master Tool Set, Number of Pieces: 1258, Primary Application: Technician

    Brand
    PROTO
    Item #
    7DE34
    Mfr. Model #
    7DE34
    SAE, Metric Master Tool Set, Number of Pieces: 1258,&#
    Web Price $32,250.00 / each
  • C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series: U Style

    Brand
    BURNDY
    Item #
    22P217
    Mfr. Model #
    PAT750LI
    C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series
    Web Price $5,002.00 / each
  • Pipe Threading Machine, Bolt: 1/4" to 2", For Nominal Pipe Size: 1/4" to 4", Rod Size: 1/4" to 2"

    Brand
    RIDGID
    Item #
    4CW39
    Mfr. Model #
    26092
    Pipe Threading Machine, Bolt: 1/4" to 2", Fo
    Web Price $9,280.00 / each
  • Pipe Inspect Camera, 1.5-6 In Cap, 200 ft

    Brand
    RIDGID
    Item #
    34F824
    Mfr. Model #
    42348
    Pipe Inspect Camera,1.5-6 In Cap,200 ft
    Web Price $7,930.00 / each
  • Camera Reel, Color

    Brand
    RIDGID
    Item #
    4GB14
    Mfr. Model #
    14053
    Camera Reel,Color
    Web Price $7,818.00 / each
  • Pipe Threading Machine Kit, Bolt: 1/4" to 2", For Nominal Pipe Size: 1/8" to 2"

    Brand
    RIDGID
    Item #
    42XD39
    Mfr. Model #
    93287/92462
    Pipe Threading Machine Kit, Bolt: 1/4" to 2"
    Web Price $7,120.00 / each
  • Pipe Threading Machine, Bolt: 1/4" to 2", For Nominal Pipe Size: 1/8" to 2", Rod Size: 1/4" to 2"

    Brand
    RIDGID
    Item #
    3RY43
    Mfr. Model #
    93287
    Pipe Threading Machine, Bolt: 1/4" to 2", Fo
    Web Price $6,259.00 / each
  • Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 1600 to 3900 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    1FYD4
    Mfr. Model #
    3955B2TI
    Industrial Duty Air Impact Wrench, 1-1/2" Square Drive
    Web Price $6,447.00 / each
  • Pipe Threading Machine Kit, Bolt: 1/4" to 2", For Nominal Pipe Size: 1/4" to 4"

    Brand
    RIDGID
    Item #
    42XD40
    Mfr. Model #
    26092/92467
    Pipe Threading Machine Kit, Bolt: 1/4" to 2"
    Web Price $10,599.00 / each
  • Conduit Bender Combo, 6TFG7 and 22PE98

    Brand
    GREENLEE
    Item #
    7J384
    Mfr. Model #
    7J384
    Conduit Bender Combo,6TFG7 and 22PE98
    Web Price $8,076.00 / each
  • Pipe Threading Machine Kit, Bolt: 1/4" to 2", For Nominal Pipe Size: 1/8" to 2"

    Brand
    RIDGID
    Item #
    42XD38
    Mfr. Model #
    93287/92467
    Pipe Threading Machine Kit, Bolt: 1/4" to 2"
    Web Price $7,578.00 / each
  • SAE, Metric Master Tool Set, Number of Pieces: 564, Primary Application: Intermediate

    Brand
    PROTO
    Item #
    100G52
    Mfr. Model #
    100G52
    SAE, Metric Master Tool Set, Number of Pieces: 564,&#x
    Sale Price $8,162.00 / each Offer Ends 09/29/18

    Web Price $11,659.00

  • Conduit Bender Combo, 6TFG7 and 22PE99

    Brand
    GREENLEE
    Item #
    7J385
    Mfr. Model #
    7J385
    Conduit Bender Combo,6TFG7 and 22PE99
    Web Price $8,745.00 / each
  • SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1259, Primary Application: Technician

    Brand
    WESTWARD
    Item #
    4VCN5
    Mfr. Model #
    4VCN5
    SAE, Metric Facility Maintenance Tool Set, Number of Pieces
    Web Price $10,058.00 / each
  • 2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 121-3/4"

    Brand
    DAYTON
    Item #
    2LKT5
    Mfr. Model #
    2LKT5
    2 HP Horizontal Band Saw, Voltage: 230, Max. Blade
    Web Price $6,006.00 / each
  • Pipe Inspection Camera Reel, Color, 200 ft

    Brand
    RIDGID
    Item #
    1VUT5
    Mfr. Model #
    13988
    Pipe Inspection Camera Reel,Color,200 ft
    Web Price $8,728.00 / each
  • Mini SeeSnake Camera Reel, Color

    Brand
    RIDGID
    Item #
    1VUT6
    Mfr. Model #
    14063
    Mini SeeSnake Camera Reel,Color
    Web Price $7,857.00 / each
  • C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style

    Brand
    BURNDY
    Item #
    22P218
    Mfr. Model #
    PAT750XT18V
    C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die&#x
    Web Price $5,183.00 / each
  • Punch, Hydraulic, 35ton

    Brand
    ENERPAC
    Item #
    4PU64
    Mfr. Model #
    SP-35S
    Punch,Hydraulic,35ton
    Web Price $7,196.00 / each
  • 1-1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 128-1/2"

    Brand
    JET ELITE
    Item #
    20UT93
    Mfr. Model #
    891050
    1-1/2 HP Horizontal Band Saw, Voltage: 115/230, M
    Web Price $5,439.00 / each
  • 2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 156-1/2"

    Brand
    JET
    Item #
    3WRL9
    Mfr. Model #
    414482
    2 HP Vertical Band Saw, Voltage: 230, Max. Blade
    Web Price $9,162.00 / each
  • Self-Leveling Reel , 21 in. L

    Brand
    RIDGID
    Item #
    40GL43
    Mfr. Model #
    48488
    Self-Leveling Reel ,21 in. L
    Web Price $7,350.00 / each
  • Latching Head Cordless Crimping Tool, Pistol Grip, Die Series: Dies Not Required

    Brand
    BURNDY
    Item #
    22P220
    Mfr. Model #
    PAT81KFTLI
    Latching Head Cordless Crimping Tool, Pistol Grip, Die Seri
    Web Price $5,008.00 / each
  • SAE, Metric Master Tool Set, Number of Pieces: 1258, Primary Application: Technician

    Brand
    PROTO
    Item #
    1UDW5
    Mfr. Model #
    JCS-1258MAS
    SAE, Metric Master Tool Set, Number of Pieces: 1258,&#
    Web Price $26,482.00 / each
  • Pipe Inspection Camera Reel, Color, 325 ft

    Brand
    RIDGID
    Item #
    6PFE0
    Mfr. Model #
    13998
    Pipe Inspection Camera Reel,Color,325 ft
    Web Price $8,896.00 / each
  • Digital Inspection System, Self-Leveling

    Brand
    RIDGID
    Item #
    31XN15
    Mfr. Model #
    48113
    Digital Inspection System,Self-Leveling
    Web Price $7,959.00 / each
  • Water Jetter, 3000 PSI, Gas

    Brand
    RIDGID
    Item #
    13C596
    Mfr. Model #
    37413
    Water Jetter,3000 PSI,Gas
    Web Price $7,630.00 / each
  • C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style

    Brand
    MILWAUKEE
    Item #
    53RG08
    Mfr. Model #
    2779-22
    C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die&#x
    Web Price $5,891.00 / each
  • 1-1/2 HP Horizontal Miter Band Saw, Voltage: 115/230, Max. Blade Length: 114-1/2"

    Brand
    JET ELITE
    Item #
    20UT91
    Mfr. Model #
    891020
    1-1/2 HP Horizontal Miter Band Saw, Voltage: 115/
    Web Price $5,905.00 / each
  • Conduit Bender, Electric, Std Pend, 1/2 to2

    Brand
    GREENLEE
    Item #
    6TFG7
    Mfr. Model #
    555CX
    Conduit Bender,Electric,Std Pend,1/2 to2
    Web Price $5,873.00 / each
  • Punch, Hydraulic, 35 Ton

    Brand
    ENERPAC
    Item #
    3KD34
    Mfr. Model #
    SP-35
    Punch,Hydraulic,35 Ton
    Web Price $5,327.00 / each
  • Pipe Threading Machine, Bolt: 5/16" to 2", For Nominal Pipe Size: 1/8" to 2", Rod Size: 1/4" to 2"

    Brand
    RIDGID
    Item #
    4NCV3
    Mfr. Model #
    84097
    Pipe Threading Machine, Bolt: 5/16" to 2", F
    Web Price $6,828.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More