Skip Content

Tools

87 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • SAE Facility Maintenance Tool Set, Number of Pieces: 148, Primary Application: Preventative Maintena

    Brand
    PROTO
    Item #
    7E222
    Mfr. Model #
    J99670
    SAE Facility Maintenance Tool Set, Number of Pieces: 1
    Web Price $4,671.00 / each
  • Drain Inspect System, 1.5 to 4 Cap, 100 ft

    Brand
    RIDGID
    Item #
    26C164
    Mfr. Model #
    40808
    Drain Inspect System,1.5 to 4 Cap,100 ft
    Web Price $4,596.00 / each
  • Portable Pipe Threading Machine, Bolt: 1/4" to 1-1/4", For Nominal Pipe Size: 1/8" to 1-1/4"

    Brand
    RIDGID
    Item #
    4CPC4
    Mfr. Model #
    15722
    Portable Pipe Threading Machine, Bolt: 1/4" to 1-
    Web Price $4,952.00 / each
  • RIDGID NanoReel Camera, 85 ft.

    Brand
    RIDGID
    Item #
    13C592
    Mfr. Model #
    40008
    RIDGID NanoReel Camera,85 ft.
    Web Price $4,643.00 / each
  • Latching Head Cordless Crimping Tool, Pistol Grip, Die Series: Dies Not Required

    Brand
    BURNDY
    Item #
    22P219
    Mfr. Model #
    PAT81KFT18V
    Latching Head Cordless Crimping Tool, Pistol Grip, Die Seri
    Web Price $4,770.00 / each
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 500 to 1650 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    1FYD6
    Mfr. Model #
    3940P2Ti
    Industrial Duty Air Impact Wrench, 1" Square Drive Siz
    Web Price $4,901.00 / each
  • C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series: Dies Not Required

    Brand
    BURNDY
    Item #
    22P228
    Mfr. Model #
    PAT4PC834LI
    C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series
    Web Price $4,957.00 / each
  • 1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 97"

    Brand
    DAYTON
    Item #
    40PM06
    Mfr. Model #
    40PM06
    1-1/2 HP Horizontal Band Saw, Voltage: 220, Max.
    Web Price $4,923.00 / each
  • 2 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 115/230 Voltage

    Brand
    JET
    Item #
    53ZC51
    Mfr. Model #
    JDP20VST
    2 Motor HP Floor Drill Press, Belt Drive Type, 20"
    Web Price $4,664.00 / each
  • SAE, Metric Master Tool Set, Number of Pieces: 206, Primary Application: Add-On

    Brand
    PROTO
    Item #
    5TJ11
    Mfr. Model #
    J99935
    SAE, Metric Master Tool Set, Number of Pieces: 206,&#x
    Web Price $4,903.00 / each
  • 1-1/2 HP Motor Power Head Assembly; For Use With: 15V963 and 15V964

    Brand
    GARDNER BENDER
    Item #
    15V966
    Mfr. Model #
    CP800
    1-1/2 HP Motor Power Head Assembly; For Use With&
    Web Price $4,723.00 / each
  • Black Heavy Duty Rolling Cabinet, 39" H X 22" W X 39-3/4" D, Number of Drawers: 4

    Brand
    MOBILE SHOP
    Item #
    39CE49
    Mfr. Model #
    MS-CPMC-EMPTY
    Black Heavy Duty Rolling Cabinet, 39" H X 22"
    Web Price $4,604.00 / each
  • Latching Head Cordless Crimping Tool, Pistol Grip, Die Series: Dies Not Required

    Brand
    BURNDY
    Item #
    22P231
    Mfr. Model #
    PAT644LI
    Latching Head Cordless Crimping Tool, Pistol Grip, Die Seri
    Web Price $4,818.00 / each
  • Panel Router, 3-1/4 HP, 120/220V

    Brand
    SAFETY SPEED
    Item #
    31FT76
    Mfr. Model #
    TR2
    Panel Router,3-1/4 HP,120/220V
    Web Price $4,565.00 / each
  • Blue Heavy Duty Tool Cabinet, 43-1/2" H X 29" W X 20" D, Number of Drawers: 6

    Brand
    KENNEDY
    Item #
    54DN07
    Mfr. Model #
    29026EKBL
    Blue Heavy Duty Tool Cabinet, 43-1/2" H X 29"
    Web Price $4,912.00 / each
  • Foot Squaring Shear, 52 in Cut, 16 ga

    Brand
    ROPER WHITNEY
    Item #
    22JL19
    Mfr. Model #
    152
    Foot Squaring Shear,52 in Cut,16 ga
    Web Price $4,964.00 / each
  • Red Heavy Duty Tool Cabinet, 43-1/2" H X 29" W X 20" D, Number of Drawers: 5

    Brand
    KENNEDY
    Item #
    54DN09
    Mfr. Model #
    29015EKR
    Red Heavy Duty Tool Cabinet, 43-1/2" H X 29"
    Web Price $4,876.00 / each
  • Red Heavy Duty Tool Cabinet, 43-1/2" H X 29" W X 20" D, Number of Drawers: 6

    Brand
    KENNEDY
    Item #
    54DN06
    Mfr. Model #
    29026EKR
    Red Heavy Duty Tool Cabinet, 43-1/2" H X 29"
    Web Price $4,912.00 / each
  • Red Industrial Premium Rolling Cabinet, 43" H X 57" W X 25-1/4" D, Number of Drawers: 13

    Brand
    PROTO
    Item #
    48UZ36
    Mfr. Model #
    J555743-13RD
    Red Industrial Premium Rolling Cabinet, 43" H X 57&quo
    Web Price $4,610.00 / each
  • Gray Industrial Premium Rolling Cabinet, 43" H X 57" W X 25-1/4" D, Number of Drawers: 13

    Brand
    PROTO
    Item #
    48UZ37
    Mfr. Model #
    J555743-13DG
    Gray Industrial Premium Rolling Cabinet, 43" H X 57&qu
    Web Price $4,610.00 / each
  • Blue Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ33
    Mfr. Model #
    J556627-10BL
    Blue Industrial Premium Top Chest, 27" H X 66"&#x
    Web Price $4,569.00 / each
  • Blue Industrial Premium Rolling Cabinet, 43" H X 57" W X 25-1/4" D, Number of Drawers: 13

    Brand
    PROTO
    Item #
    48UZ39
    Mfr. Model #
    J555743-13BL
    Blue Industrial Premium Rolling Cabinet, 43" H X 57&qu
    Web Price $4,610.00 / each
  • Black Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ34
    Mfr. Model #
    J556627-10BK
    Black Industrial Premium Top Chest, 27" H X 66"&#
    Web Price $4,569.00 / each
  • Black Industrial Premium Rolling Cabinet, 43" H X 57" W X 25-1/4" D, Number of Drawers: 13

    Brand
    PROTO
    Item #
    48UZ40
    Mfr. Model #
    J555743-13BK
    Black Industrial Premium Rolling Cabinet, 43" H X 57&q
    Web Price $4,610.00 / each
  • Gray Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ31
    Mfr. Model #
    J556627-10DG
    Gray Industrial Premium Top Chest, 27" H X 66"&#x
    Web Price $4,569.00 / each
  • Red Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ30
    Mfr. Model #
    J556627-10RD
    Red Industrial Premium Top Chest, 27" H X 66"
    Web Price $4,569.00 / each
  • Pneumatic Hydraulic Press, 1 Ton

    Brand
    DAKE CORPORATION
    Item #
    40F073
    Mfr. Model #
    901220
    Pneumatic Hydraulic Press,1 Ton
    Web Price $4,981.00 / each
  • Masonry Saw, 20" Blade Dia., HP: 5, Wet Cut, 220 Volts, 5 ft. Cord

    Brand
    HUSQVARNA
    Item #
    18G362
    Mfr. Model #
    MS510
    Masonry Saw, 20" Blade Dia., HP: 5, Wet Cut,
    Web Price $4,642.00 / each
  • 1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 141"

    Brand
    DAYTON
    Item #
    4TK02
    Mfr. Model #
    4TK02
    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max
    Web Price $4,701.00 / each
  • Black Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ32
    Mfr. Model #
    J556627-10DB
    Black Industrial Premium Top Chest, 27" H X 66"&#
    Web Price $4,569.00 / each
  • Black Industrial Premium Rolling Cabinet, 43" H X 57" W X 25-1/4" D, Number of Drawers: 13

    Brand
    PROTO
    Item #
    48UZ38
    Mfr. Model #
    J555743-13DB
    Black Industrial Premium Rolling Cabinet, 43" H X 57&q
    Web Price $4,610.00 / each
  • Cordless Cable Cutter Kit, 18V, Cordless

    Brand
    MILWAUKEE
    Item #
    53RG47
    Mfr. Model #
    2776-21
    Cordless Cable Cutter Kit,18V,Cordless
    Web Price $4,811.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More