Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

119 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 500 to 1650 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    1FYD5
    Mfr. Model #
    3940B2TI
    Industrial Duty Air Impact Wrench, 1" Square Drive Siz
    Web Price $4,405.80 / each
  • Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die Series: U Style

    Brand
    MILWAUKEE
    Item #
    45FD73
    Mfr. Model #
    2679-22
    Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die
    Web Price $4,030.68 / each
  • Pipe Threading Machine, Bolt: 1/4" to 2", For Nominal Pipe Size: 1/8" to 2", Rod Size: 1/4" to 2"

    Brand
    RIDGID
    Item #
    3Z987
    Mfr. Model #
    15682
    Pipe Threading Machine, Bolt: 1/4" to 2", Fo
    Web Price $4,429.00 / each
  • Red Industrial Premium Rolling Cabinet, 42" H X 45" W X 21" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    3LVT1
    Mfr. Model #
    J464542-10RD
    Red Industrial Premium Rolling Cabinet, 42" H X 45&quo
    Web Price $4,489.80 / each
  • 82-1/2" x 44" x 60" Jobsite Field Office, 120.7 cu. ft., Tan

    Brand
    KNAACK
    Item #
    14V855
    Mfr. Model #
    119-01
    82-1/2" x 44" x 60" Jobsite Field Office,&#x
    Web Price $4,026.00 / each
  • Drain Inspection System, microReel(R)

    Brand
    RIDGID
    Item #
    6DNY3
    Mfr. Model #
    35188
    Drain Inspection System, microReel(R)
    Web Price $4,272.00 / each
  • Hydraulic Pipe Bender

    Brand
    ENERPAC
    Item #
    2RV32
    Mfr. Model #
    STB101H
    Hydraulic Pipe Bender
    Web Price $4,189.65 / each
  • Press Jaw Kit, 1/2" to 2", Steel

    Brand
    MILWAUKEE
    Item #
    53AZ03
    Mfr. Model #
    49-16-2697
    Press Jaw Kit, 1/2" to 2", Steel
    Web Price $4,057.68 / each
  • Press Tool Kit, Li-Ion, 4 tons, 20V

    Brand
    DEWALT
    Item #
    49EM85
    Mfr. Model #
    DCE200M2K
    Press Tool Kit, Li-Ion, 4 tons, 20V
    Web Price $4,331.20 / each
  • Red Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ71
    Mfr. Model #
    J555041-10SGPD
    Red Industrial Premium Rolling Cabinet, 41" H X 50&quo
    Web Price $4,231.00 / each
  • Cable Puller, 2000 lb., 120V, 12A

    Brand
    GREENLEE
    Item #
    31AD38
    Mfr. Model #
    G3
    Cable Puller, 2000 lb., 120V, 12A
    Web Price $4,466.00 / each
  • 8" Drum Floor Sander, 8500 rpm, Cord Length 23 ft.

    Brand
    HIRETECH
    Item #
    1YMR6
    Mfr. Model #
    7006
    8" Drum Floor Sander, 8500 rpm, Cord Length 23 ft
    Web Price $4,257.00 / each
  • 1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 97"

    Brand
    DAYTON
    Item #
    40PM06
    Mfr. Model #
    40PM06
    1-1/2 HP Horizontal Band Saw, Voltage: 220, Max.
    Sale Price $4,184.55 / each Offer Ends 12/31/18

    Web Price $4,923.00

  • Magnetic Drill Press, 120VAC, 3-1/8" Capacity Steel, 180/260/580 No Load RPM

    Brand
    FEIN
    Item #
    20UH24
    Mfr. Model #
    JCM 312U
    Magnetic Drill Press, 120VAC, 3-1/8" Capacity Steel, 1
    Web Price $4,476.00 / each
  • Pneumatic Air Arbor Press, 1/2 Tons

    Brand
    DAKE CORPORATION
    Item #
    40F072
    Mfr. Model #
    901210
    Pneumatic Air Arbor Press, 1/2 Tons
    Web Price $4,117.00 / each
  • Jointer, Cast Iron, 3 HP

    Brand
    JET
    Item #
    36VE24
    Mfr. Model #
    708476
    Jointer, Cast Iron, 3 HP
    Web Price $4,019.00 / each
  • Metal Bender, Manual, Metal

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    20UW97
    Mfr. Model #
    RDB-100
    Metal Bender, Manual, Metal
    Web Price $4,264.00 / each
  • 1-1/2 Motor HP Floor Drill Press, Belt Drive Type, 18" Swing, 120 Voltage

    Brand
    DAKE CORPORATION
    Item #
    35GW75
    Mfr. Model #
    977700-1V
    1-1/2 Motor HP Floor Drill Press, Belt Drive Type,
    Web Price $4,070.00 / each
  • Red Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 8

    Brand
    PROTO
    Item #
    48UZ23
    Mfr. Model #
    J556627-8SG
    Red Industrial Premium Top Chest, 27" H X 66"
    Web Price $4,176.00 / each
  • Hydraulic Pipe Bender, 1/2 to 2, w/PE-22J

    Brand
    GARDNER BENDER
    Item #
    15V894
    Mfr. Model #
    B316SPE22J
    Hydraulic Pipe Bender, 1/2 to 2, w/PE-22J
    Web Price $4,292.00 / each
  • 121pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes

    Brand
    MOBILE SHOP
    Item #
    53PC93
    Mfr. Model #
    MS-H3O
    121pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included&#
    Web Price $4,334.00 / each
  • 1:16 Torque Multiplier, Female Input: 1/2", Male Output: 1"

    Brand
    GEDORE
    Item #
    45HL67
    Mfr. Model #
    DVV-40Z
    1:16 Torque Multiplier, Female Input: 1/2", Male&
    Web Price $4,261.00 / each
  • 1-1/2" Fixed Micrometer Torque Wrench, 96-37/64"

    Brand
    GEDORE
    Item #
    45HL97
    Mfr. Model #
    8572-01
    1-1/2" Fixed Micrometer Torque Wrench, 96-37/64"
    Web Price $4,191.00 / each
  • 2 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 97"

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XU46
    Mfr. Model #
    BS-250M
    2 HP Horizontal Band Saw, Voltage: 110, Max. Blade
    Web Price $4,131.00 / each
  • Cable Cutter, 14-1/2" Overall Length, Center Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    BURNDY
    Item #
    22P215
    Mfr. Model #
    PATCUT129LI
    Cable Cutter,14-1/2" Overall Length,Center Cut Cutting Acti
    Web Price $4,169.00 / each
  • 4.5 HP 14" Hose Cut-Off Machine, Voltage 115

    Brand
    EATON AEROQUIP
    Item #
    19MR40
    Mfr. Model #
    FT1505
    4.5 HP 14" Hose Cut-Off Machine, Voltage 115
    Web Price $4,201.00 / each
  • 28-PC Nonsparking Tool Kit

    Brand
    AMPCO
    Item #
    49UG87
    Mfr. Model #
    M-50
    28-PC Nonsparking Tool Kit
    Web Price $4,348.00 / each
  • 3 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 144"

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ82
    Mfr. Model #
    WBS-18
    3 HP Vertical Band Saw, Voltage: 220, Max. Blade
    Web Price $4,020.00 / each
  • Red Industrial Premium Top Chest, 27" H X 66" W X 27" D, Number of Drawers: 8

    Brand
    PROTO
    Item #
    48UZ24
    Mfr. Model #
    J556627-8RD
    Red Industrial Premium Top Chest, 27" H X 66"
    Web Price $4,176.00 / each
  • Red Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ73
    Mfr. Model #
    J555041-10RDPD
    Red Industrial Premium Rolling Cabinet, 41" H X 50&quo
    Web Price $4,231.00 / each
  • Blue Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ79
    Mfr. Model #
    J555041-10BLPD
    Blue Industrial Premium Rolling Cabinet, 41" H X 50&qu
    Web Price $4,231.00 / each
  • Black Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 10

    Brand
    PROTO
    Item #
    48UZ81
    Mfr. Model #
    J555041-10BKPD
    Black Industrial Premium Rolling Cabinet, 41" H X 50&q
    Web Price $4,231.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More