Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

104 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Water Jetter, 1750 PSI

    Brand
    RIDGID
    Item #
    4CX15
    Mfr. Model #
    62697
    Water Jetter, 1750 PSI
    Web Price $3,798.00 / each
  • Press Ring Kit, 2-1/2" to 4", Steel

    Brand
    MILWAUKEE
    Item #
    53AY78
    Mfr. Model #
    49-16-2690
    Press Ring Kit, 2-1/2" to 4", Steel
    Web Price $3,581.95 / each
  • Pipe Superfreeze Unit

    Brand
    RIDGID
    Item #
    6YJ42
    Mfr. Model #
    68967
    Pipe Superfreeze Unit
    Web Price $3,999.00 / each
  • Drain Inspection System, 1-3 In Cap, 65 ft

    Brand
    RIDGID
    Item #
    26C163
    Mfr. Model #
    40788
    Drain Inspection System, 1-3 In Cap, 65 ft
    Web Price $3,772.00 / each
  • Pressing Tool, 1/2 to 2 In.

    Brand
    RIDGID
    Item #
    22XH24
    Mfr. Model #
    43373
    Pressing Tool, 1/2 to 2 In.
    Web Price $3,932.00 / each
  • Pressing Tool, 1/2 to 2 In, 18 Volts

    Brand
    RIDGID
    Item #
    22XH23
    Mfr. Model #
    43358
    Pressing Tool, 1/2 to 2 In, 18 Volts
    Web Price $3,903.00 / each
  • 1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade Length: 120-3/4"

    Brand
    DAYTON
    Item #
    48WE33
    Mfr. Model #
    48WE33
    1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade&#
    Sale Price $3,867.30 / each Offer Ends 12/31/18

    Web Price $4,297.00

  • Radial Arm Saw 10" and 12", 3400 No Load RPM, 0° to 45° Miter Capacity

    Brand
    DAYTON
    Item #
    49G998
    Mfr. Model #
    49G998
    Radial Arm Saw 10" and 12", 3400 No Load RPM
    Web Price $3,615.00 / each
  • 144pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes

    Brand
    MOBILE SHOP
    Item #
    6ETU9
    Mfr. Model #
    MS-CEC-PRO
    144pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included&#
    Web Price $3,705.00 / each
  • Portable Beveling Machine, 5/8" Max. Bevel, 120V, 2.25 HP, Inserts: 3

    Brand
    METABO
    Item #
    49EX41
    Mfr. Model #
    KFM 16-15 F
    Portable Beveling Machine, 5/8" Max. Bevel, 120V, 2.25
    Web Price $3,658.00 / each
  • 60" x 30" x 60" Jobsite Storage Cabinet, 54.9 cu. ft., Tan

    Brand
    KNAACK
    Item #
    13R503
    Mfr. Model #
    112
    60" x 30" x 60" Jobsite Storage Cabinet, 54.
    Web Price $3,635.00 / each
  • Cordless Cable Cutter Kit, 18V, Cordless

    Brand
    MILWAUKEE
    Item #
    53RG45
    Mfr. Model #
    2777-21
    Cordless Cable Cutter Kit, 18V, Cordless
    Web Price $3,907.20 / each
  • Pipe Inspection Camera Reel, 18-1/2 in. L

    Brand
    RIDGID
    Item #
    40GL55
    Mfr. Model #
    40798
    Pipe Inspection Camera Reel, 18-1/2 in. L
    Web Price $3,806.00 / each
  • 1-1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 114-1/2"

    Brand
    JET
    Item #
    3WRL8
    Mfr. Model #
    414450
    1-1/2 HP Horizontal Band Saw, Voltage: 115/230, M
    Web Price $3,878.00 / each
  • Hydraulic Roll Groover, Hydraulic, Mounts on 3FE64, 3Z987, 4CPC4, Large Knurled Screw Knob

    Brand
    RIDGID
    Item #
    4CPD7
    Mfr. Model #
    48297
    Hydraulic Roll Groover, Hydraulic, Mounts on 3FE64, 3Z987,
    Web Price $3,902.00 / each
  • Portable Pipe Threading Machine, Bolt: 5/16" to 1", For Nominal Pipe Size: 1/4" to 1-1/2"

    Brand
    RIDGID
    Item #
    1XDZ9
    Mfr. Model #
    61142
    Portable Pipe Threading Machine, Bolt: 5/16" to 1
    Web Price $3,520.00 / each
  • Rebar Tying Tool Kit, 9.6V, 16 ga.

    Brand
    MAX
    Item #
    11A326
    Mfr. Model #
    RB655
    Rebar Tying Tool Kit, 9.6V, 16 ga.
    Web Price $3,660.00 / each
  • Black Industrial Premium Rolling Cabinet, 39-1/4" H X 60" W X 24-1/4" D, Number of Drawers: 12

    Brand
    SWIVEL PRO SERIES
    Item #
    26X204
    Mfr. Model #
    PRO603512
    Black Industrial Premium Rolling Cabinet, 39-1/4" H X&
    Web Price $3,995.00 / each
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC41
    Mfr. Model #
    PCS31230-TGP252
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $3,563.00 / each
  • Hydraulic Magnetic Drill Press, 2" Capacity Steel, 1100 No Load RPM

    Brand
    JANCY SLUGGER
    Item #
    31AD18
    Mfr. Model #
    JMH1200
    Hydraulic Magnetic Drill Press, 2" Capacity Steel, 1100
    Web Price $3,835.00 / each
  • Conduit Bender, Electrical, Steel, 115V

    Brand
    METALPRO
    Item #
    46AW43
    Mfr. Model #
    MP9500
    Conduit Bender, Electrical, Steel, 115V
    Web Price $3,682.00 / each
  • Foot Shear, 52" L. of Cut, 24" Back Gauge

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV63
    Mfr. Model #
    SF-5216
    Foot Shear, 52" L. of Cut, 24" Back Gauge
    Web Price $3,884.00 / each
  • Latching Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: O Style, W Style

    Brand
    HUSKIE TOOLS
    Item #
    13P970
    Mfr. Model #
    REC-658UAT
    Latching Head Cordless Crimping Tool Kit, Pistol Grip, Die&
    Web Price $3,641.00 / each
  • Pipe Inspection Camera Monitor, 120 V

    Brand
    RIDGID
    Item #
    40GL60
    Mfr. Model #
    35133
    Pipe Inspection Camera Monitor, 120 V
    Web Price $3,591.00 / each
  • Portable Tool Box, 41"H x 22"W x 26"D, 2340 cu.in., Black

    Brand
    MOBILE SHOP
    Item #
    53PC91
    Mfr. Model #
    MS-SD-EMTY-VSE
    Portable Tool Box, 41"H x 22"W x 26"D, 2340&
    Web Price $3,712.00 / each
  • Black Rolling Cabinet, 40" H X 16" W X 36" D, Number of Drawers: 5

    Brand
    MOBILE SHOP
    Item #
    53PC96
    Mfr. Model #
    MS-H3O-EMTY
    Black Rolling Cabinet, 40" H X 16" W X 36&qu
    Web Price $3,657.00 / each
  • Black Rolling Cabinet, 40" H X 16" W X 36" D, Number of Drawers: 5

    Brand
    MOBILE SHOP
    Item #
    53PC95
    Mfr. Model #
    MS-H3O-B
    Black Rolling Cabinet, 40" H X 16" W X 36&qu
    Web Price $3,980.00 / each
  • Metal Cable Tie Tension Tool for Stainless Steel, Cushion Grip Handle, 180 to 225 lb.

    Brand
    PANDUIT
    Item #
    2CMV1
    Mfr. Model #
    MTRTLS
    Metal Cable Tie Tension Tool for Stainless Steel, Cushion&#
    Web Price $3,954.00 / each
  • Tube Bender, Power, 1/2 to 1-1/8 In

    Brand
    ROTHENBERGER
    Item #
    6XGC0
    Mfr. Model #
    25001
    Tube Bender, Power, 1/2 to 1-1/8 In
    Web Price $3,814.00 / each
  • 112pc.-Electrician, SAE, Metric, Tool Storage Included : Yes

    Brand
    WIHA TOOLS
    Item #
    53KG78
    Mfr. Model #
    32801
    112pc.-Electrician, SAE, Metric, Tool Storage Included : Ye
    Web Price $3,632.00 / each
  • Pneumatic Air Arbor Press, 1/5 Tons

    Brand
    DAKE CORPORATION
    Item #
    40F071
    Mfr. Model #
    901204
    Pneumatic Air Arbor Press, 1/5 Tons
    Web Price $3,750.00 / each
  • Portable Hydraulic Hose Crimping Machine, No Pump, External Hydraulic Pressure, Capacity: 10 tons

    Brand
    EATON AEROQUIP
    Item #
    33N457
    Mfr. Model #
    ET3000-005
    Portable Hydraulic Hose Crimping Machine, No Pump, External
    Web Price $3,748.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More