Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

190 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Rebar Tying Tool Kit, 14.4V, 21 ga.

    Brand
    MAX
    Item #
    11A327
    Mfr. Model #
    RB398
    Rebar Tying Tool Kit,14.4V,21 ga.
    Web Price $3,078.00 / each
  • Drain Cleaning Machine, 115VAC

    Brand
    RIDGID
    Item #
    4CX14
    Mfr. Model #
    60052
    Drain Cleaning Machine,115VAC
    Web Price $3,195.19 / each
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC42
    Mfr. Model #
    PCS31230-TGP236
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $3,446.00 / each
  • 83-PC Tech School Tool Kit

    Brand
    GRAINGER APPROVED
    Item #
    7DD75
    Mfr. Model #
    7DD75
    83-PC Tech School Tool Kit
    Web Price $3,072.00 / each
  • Press Ring Kit, 2-1/2" to 4", Steel

    Brand
    MILWAUKEE
    Item #
    53AY78
    Mfr. Model #
    49-16-2690
    Press Ring Kit,2-1/2" to 4",Steel
    Web Price $3,379.20 / each
  • Portable Pipe Threading Machine, Bolt: 1/4" to 1-1/2", For Nominal Pipe Size: 1/2" to 2"

    Brand
    ROTHENBERGER
    Item #
    7K567
    Mfr. Model #
    7K567
    Portable Pipe Threading Machine, Bolt: 1/4" to 1-
    Web Price $3,315.00 / each
  • 80" x 42-1/2" x 63-1/2" Jobsite Field Office, 104.0 cu. ft., Brown

    Brand
    JOBOX
    Item #
    1MCF8
    Mfr. Model #
    1-674990
    80" x 42-1/2" x 63-1/2" Jobsite Field O
    Web Price $3,110.00 / each
  • 1:18.5 Torque Multiplier, Female Input: 1/2", Male Output: 1"

    Brand
    PROTO
    Item #
    4JW79
    Mfr. Model #
    J6232CERT
    1:18.5 Torque Multiplier, Female Input: 1/2", Mal
    Web Price $3,229.00 / each
  • 26"L Dieless Crimper, 4AWG to 1000 KCMIL Copper, 69 AWG to 1000 KCML Aluminum

    Brand
    GREENLEE
    Item #
    6ENZ5
    Mfr. Model #
    HK12ID
    26"L Dieless Crimper, 4AWG to 1000 KCMIL Copper, 69&#x
    Web Price $3,147.00 / each
  • Kit, Pressing Ring

    Brand
    RIDGID
    Item #
    2TE27
    Mfr. Model #
    20483
    Kit,Pressing Ring
    Web Price $3,232.00 / each
  • Sonde/Line Locator, 32 in. L, 4-5/16 in. W

    Brand
    RIDGID
    Item #
    40GL46
    Mfr. Model #
    44473
    Sonde/Line Locator,32 in. L,4-5/16 in. W
    Web Price $3,448.00 / each
  • 1"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 29

    Brand
    PROTO
    Item #
    5C913
    Mfr. Model #
    J57104
    1"Drive SAE Chrome Socket Wrench Set, Number of Pieces
    Web Price $3,227.00 / each
  • Electric Pipe Cutter, Functions With Pipes, Pipe 2-1/2" to 8" Machine Capacity, 22-1/2" L

    Brand
    RIDGID
    Item #
    2RPC4
    Mfr. Model #
    50767
    Electric Pipe Cutter, Functions With Pipes, Pipe 2-1/2"
    Web Price $3,296.00 / each
  • 54-1/2" x 30" x 66" Jobsite Storage Cabinet, 52.0 cu. ft., Tan

    Brand
    KNAACK
    Item #
    13R509
    Mfr. Model #
    1020
    54-1/2" x 30" x 66" Jobsite Storage Cabinet,
    Web Price $3,196.00 / each
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 900 to 1800 ft.-lb.

    Brand
    CHICAGO PNEUMATIC
    Item #
    11C892
    Mfr. Model #
    CP0611PRS
    Industrial Duty Air Impact Wrench, 1" Square Drive Siz
    Web Price $3,152.00 / each
  • C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style

    Brand
    DEWALT
    Item #
    49EM88
    Mfr. Model #
    DCE300M2
    C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die&#x
    Sale Price $3,499.00 / each Offer Ends 09/29/18

    Web Price $4,091.00

  • Drain Cleaning Machine, 5/8x100, 4/10 HP

    Brand
    RIDGID
    Item #
    3FE63
    Mfr. Model #
    93557
    Drain Cleaning Machine, 5/8x100, 4/10 HP
    Web Price $3,061.00 / each
  • Rebar Tying Tool Kit, 14.4V, 21 ga.

    Brand
    MAX
    Item #
    34G807
    Mfr. Model #
    RB518
    Rebar Tying Tool Kit,14.4V,21 ga.
    Web Price $3,215.00 / each
  • Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap

    Brand
    BN PRODUCTS USA
    Item #
    10H746
    Mfr. Model #
    DBC-16H
    Rebar Cutter/Bender,180 Deg,10Amp,5/8Cap
    Web Price $3,064.00 / each
  • 1000 ft. Marked Fish Tape, Fiberglass, 1/2" Tape Size, Round Tape Profile

    Brand
    JAMESON
    Item #
    6GCR4
    Mfr. Model #
    11-38-1000M
    1000 ft. Marked Fish Tape, Fiberglass, 1/2" Tape
    Web Price $3,052.00 / each
  • Pipe Inspection System, 20" L, 17" W

    Brand
    WOHLER
    Item #
    52JJ22
    Mfr. Model #
    8932
    Pipe Inspection System,20" L,17" W
    Web Price $3,362.00 / each
  • 1 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 104-1/4"

    Brand
    DAKE CORPORATION
    Item #
    40F056
    Mfr. Model #
    983101
    1 HP Horizontal Band Saw, Voltage: 110, Max. Blade
    Web Price $3,210.00 / each
  • microDrain Reel, 18V Cordless

    Brand
    RIDGID
    Item #
    6EEE0
    Mfr. Model #
    37473
    microDrain Reel,18V Cordless
    Web Price $3,099.00 / each
  • Orange Industrial Premium Rolling Cabinet, 39-1/4" H X 32" W X 24-1/4" D, Number of Drawers: 7

    Brand
    SWIVEL PRO SERIES
    Item #
    26X199
    Mfr. Model #
    PRO303507
    Orange Industrial Premium Rolling Cabinet, 39-1/4" H X
    Web Price $3,225.00 / each
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC43
    Mfr. Model #
    PCS31230-PFA30
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $3,229.00 / each
  • 10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC44
    Mfr. Model #
    PCS175-TGP252
    10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Lef
    Web Price $3,058.00 / each
  • Black Standard Duty Rolling Cabinet, 45" H X 14-1/4" W X 37-1/2" D, Number of Drawers: 7

    Brand
    FLEXCART
    Item #
    35XR82
    Mfr. Model #
    FC100-ECSS-WT
    Black Standard Duty Rolling Cabinet, 45" H X 14-1/
    Web Price $3,032.00 / each
  • Wireless Plumbing VideoScope Kit

    Brand
    EXTECH
    Item #
    21RV51
    Mfr. Model #
    HDV650W-10G
    Wireless Plumbing VideoScope Kit
    Web Price $3,299.00 / each
  • 1-1/2 to 2 Motor HP Floor Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage

    Brand
    DAYTON
    Item #
    53UH02
    Mfr. Model #
    53UH02
    1-1/2 to 2 Motor HP Floor Drill Press, Geared Hea
    Web Price $3,158.00 / each
  • Arbor Press, 3 Tons

    Brand
    DAKE CORPORATION
    Item #
    40F024
    Mfr. Model #
    902003
    Arbor Press,3 Tons
    Web Price $3,139.00 / each
  • Planer, Cast Iron, 4500 rpm, 3 HP

    Brand
    POWERMATIC
    Item #
    36VE11
    Mfr. Model #
    1791213
    Planer,Cast Iron,4500 rpm,3 HP
    Web Price $3,491.00 / each
  • 1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 137"

    Brand
    JET
    Item #
    42W938
    Mfr. Model #
    414418
    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max
    Web Price $3,109.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More