Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

260 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Speed Knockout Driver Kit, 10 ga. Steel

    Brand
    GREENLEE
    Item #
    30HK29
    Mfr. Model #
    7310SBSP
    Speed Knockout Driver Kit, 10 ga. Steel
    Web Price $2,526.00 / each
  • 24"L Hydraulic Crimper, Up to 900 MCM Copper, Up to 750 MCM Aluminum

    Brand
    THOMAS & BETTS
    Item #
    3LT09
    Mfr. Model #
    TBM14M
    24"L Hydraulic Crimper, Up to 900 MCM Copper, Up
    Web Price $2,636.00 / each
  • 1 HP Band Saw, Voltage: 120/240, Max. Blade Length: 93-1/2"

    Brand
    DAYTON
    Item #
    48WE31
    Mfr. Model #
    48WE31
    1 HP Band Saw, Voltage: 120/240, Max. Blade Lengt
    Sale Price $2,578.50 / each Offer Ends 12/31/18

    Web Price $2,865.00

  • Concrete Grinder, 11" Disc Dia.

    Brand
    HUSQVARNA
    Item #
    18G402
    Mfr. Model #
    PG280
    Concrete Grinder,  11" Disc Dia.
    Web Price $2,780.00 / each
  • 1 HP Horizontal Band Saw, Voltage: 110/220, Max. Blade Length: 93"

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XU57
    Mfr. Model #
    BS-712MS
    1 HP Horizontal Band Saw, Voltage: 110/220, Max.
    Web Price $2,568.00 / each
  • 3/4" Lineman Magnetic Drill Kit, 18.0 Voltage, Battery Included

    Brand
    MILWAUKEE
    Item #
    48UT17
    Mfr. Model #
    2788-22HD
    3/4" Lineman Magnetic Drill Kit, 18.0 Voltage, Battery
    Web Price $2,700.00 / each
  • 1:18.5 Torque Multiplier, Female Input: 1/2", Male Output: 1"

    Brand
    PROTO
    Item #
    1ART8
    Mfr. Model #
    J6232
    1:18.5 Torque Multiplier, Female Input: 1/2", Mal
    Web Price $2,884.22 / each
  • Pressing Jaw Kit, 1/2 in. to 2 in. Pipe

    Brand
    RIDGID
    Item #
    34TC10
    Mfr. Model #
    48553
    Pressing Jaw Kit, 1/2 in. to 2 in. Pipe
    Web Price $2,839.00 / each
  • Electric Nibbler, 6 ga

    Brand
    FEIN
    Item #
    21VH81
    Mfr. Model #
    BLK 5.0
    Electric Nibbler, 6 ga
    Web Price $2,534.00 / each
  • Cordless Bolt Cutter, 18V, 13 1/2" Tool L

    Brand
    GREENLEE TEXTRON
    Item #
    53JH97
    Mfr. Model #
    ETS12LX11
    Cordless Bolt Cutter, 18V, 13 1/2" Tool L
    Web Price $2,625.04 / each
  • Red Standard Duty Rolling Cabinet, 61" H X 41" W X 18" D, Number of Drawers: 27

    Brand
    PROTO
    Item #
    7A039
    Mfr. Model #
    7A039
    Red Standard Duty Rolling Cabinet, 61" H X 41"&#x
    Web Price $2,523.00 / each
  • 1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 302

    Brand
    PROTO
    Item #
    33TA25
    Mfr. Model #
    J47303
    1/4", 3/8", 1/2"Drive SAE/Metric Chrome
    Web Price $2,834.00 / each
  • 3/4" Magnetic Drill Kit, 18.0 Voltage, Battery Included

    Brand
    MILWAUKEE
    Item #
    48UT16
    Mfr. Model #
    2787-22HD
    3/4" Magnetic Drill Kit, 18.0 Voltage, Battery Include
    Web Price $2,571.43 / each
  • Cordless Press Tool Kit, 12.0V

    Brand
    MILWAUKEE
    Item #
    66DA27
    Mfr. Model #
    2473-22 2403-22
    Cordless Press Tool Kit, 12.0V
    Web Price $2,729.00 / each
  • 165pc.-Preventative Maintenance, SAE, Tool Storage Included : No

    Brand
    PROTO
    Item #
    7D827
    Mfr. Model #
    J99490
    165pc.-Preventative Maintenance, SAE, Tool Storage Included :&#x
    Web Price $2,838.00 / each
  • 25-1/2"L Dieless Hydraulic Crimper, 1000 kcmil Cu/750 kcmil Al

    Brand
    BURNDY
    Item #
    22P221
    Mfr. Model #
    Y81KFT
    25-1/2"L Dieless Hydraulic Crimper, 1000 kcmil Cu/750&
    Web Price $2,850.00 / each
  • 1 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 120/240 Voltage

    Brand
    DAYTON
    Item #
    49G986
    Mfr. Model #
    49G986
    1 Motor HP Floor Drill Press, Belt Drive Type, 20"
    Web Price $2,628.00 / each
  • 1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 114"

    Brand
    DAYTON
    Item #
    49G988
    Mfr. Model #
    49G988
    1 HP Vertical Band Saw, Voltage: 115/230, Max. Bl
    Web Price $2,616.00 / each
  • 12" Cabinet Table Saw, Blade Tilt: Right, 5/8" and 1" Arbor Size, 3450 No Load RPM

    Brand
    DAYTON
    Item #
    49G996
    Mfr. Model #
    49G996
    12" Cabinet Table Saw, Blade Tilt: Right, 5/8&quo
    Web Price $2,845.00 / each
  • 1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 137"

    Brand
    DAYTON
    Item #
    49G989
    Mfr. Model #
    49G989
    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max
    Web Price $2,788.00 / each
  • Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die Series: W Style

    Brand
    MILWAUKEE
    Item #
    45FD41
    Mfr. Model #
    2678-22BG
    Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die
    Web Price $2,662.00 / each
  • 1 Motor HP Floor Drill Press, Spline Drive Type, 15" Swing, 230/460 Voltage

    Brand
    JET
    Item #
    3WRP9
    Mfr. Model #
    354551
    1 Motor HP Floor Drill Press, Spline Drive Type, 15&qu
    Web Price $2,635.00 / each
  • Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die Series: W Style

    Brand
    MILWAUKEE
    Item #
    45FD42
    Mfr. Model #
    2678-22O
    Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die
    Web Price $2,869.90 / each
  • 1 Motor HP Floor Drill Press, Spline Drive Type, 15" Swing, 115/230 Voltage

    Brand
    JET
    Item #
    3WRN7
    Mfr. Model #
    354550
    1 Motor HP Floor Drill Press, Spline Drive Type, 15&qu
    Web Price $2,582.00 / each
  • 5/8", 3/4", 7/8" Shear Wrench, 120VAC Voltage, Detent Pin, 593 Ft.lbs Max. Torque

    Brand
    MAKITA
    Item #
    4DZJ2
    Mfr. Model #
    6922NB
    5/8", 3/4", 7/8" Shear Wrench, 120VAC V
    Web Price $2,734.00 / each
  • Cordless Cable Cutter Kit, 14 in. L

    Brand
    MILWAUKEE
    Item #
    45FD46
    Mfr. Model #
    2672-21S
    Cordless Cable Cutter Kit, 14 in. L
    Web Price $2,529.12 / each
  • Sectional Drain Cleaning Machine, 3/4 HP

    Brand
    RIDGID
    Item #
    3Z748
    Mfr. Model #
    23717
    Sectional Drain Cleaning Machine, 3/4 HP
    Web Price $2,849.75 / each
  • Plumbing VideoScope Kit

    Brand
    EXTECH
    Item #
    21RV50
    Mfr. Model #
    HDV650-10G
    Plumbing VideoScope Kit
    Web Price $2,999.00 / each
  • Pressing Tool Kit, 1/2 to 2, 7200 Ram

    Brand
    RIDGID
    Item #
    40GL56
    Mfr. Model #
    43348
    Pressing Tool Kit, 1/2 to 2, 7200 Ram
    Web Price $2,929.00 / each
  • Concrete Chain Saw, 16" Bar Length, 9300 RPM, 5.7 cu. in. (94cc) Engine Displacement

    Brand
    ICS
    Item #
    45GG37
    Mfr. Model #
    575827
    Concrete Chain Saw, 16" Bar Length, 9300 RPM, 5.7
    Web Price $2,589.00 / each
  • Conduit Bending Shoe, EMT, 1/2 to 2 in

    Brand
    GREENLEE
    Item #
    22PE99
    Mfr. Model #
    13934
    Conduit Bending Shoe, EMT, 1/2 to 2 in
    Web Price $2,872.00 / each
  • 54-1/2" x 30" x 66" Jobsite Piano Box, 48.0 cu. ft., Tan

    Brand
    KNAACK
    Item #
    13R512
    Mfr. Model #
    1000
    54-1/2" x 30" x 66" Jobsite Piano Box,
    Web Price $2,676.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More