Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

373 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 3/4" Fixed Micrometer Torque Wrench, 41-1/2"L, 120 to 600 ft.-lb.

    Brand
    WESTWARD
    Item #
    6PAJ2
    Mfr. Model #
    6PAJ2
    3/4" Fixed Micrometer Torque Wrench, 41-1/2"L, 12
    Web Price $849.00 / each
  • 1 Motor HP Floor Drill Press, Belt Drive Type, 17" Swing, 120/240 Voltage

    Brand
    DAYTON
    Item #
    5PHC3
    Mfr. Model #
    5PHC3
    1 Motor HP Floor Drill Press, Belt Drive Type, 17"
    Web Price $850.00 / each
  • 39-1/2" x 30" x 60" Slope Lid Jobsite Box, 30.4 cu. ft., Blue

    Brand
    WESTWARD
    Item #
    24Y943
    Mfr. Model #
    24Y943
    39-1/2" x 30" x 60" Slope Lid Jobsite B
    Web Price $880.00 / each
  • Steel Rule, Heavy Spring-Tempered, 72 In

    Brand
    STARRETT
    Item #
    5UAN8
    Mfr. Model #
    C404R-72
    Steel Rule,Heavy Spring-Tempered,72 In
    Web Price $804.00 / each
  • 3/4"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 21

    Brand
    WESTWARD
    Item #
    4YP81
    Mfr. Model #
    4YP81
    3/4"Drive SAE Chrome Socket Wrench Set, Number of
    Web Price $840.00 / each
  • General Duty Air Impact Wrench, 1" Square Drive Size 370 to 1475 ft.-lb.

    Brand
    CHICAGO PNEUMATIC
    Item #
    39D664
    Mfr. Model #
    CP7782-6
    General Duty Air Impact Wrench, 1" Square Drive Size&#
    Web Price $866.00 / each
  • Cordless Rotary Hammer Kit, 28.0 Voltage, 0 to 5000 Blows per Minute, Battery Included

    Brand
    MILWAUKEE
    Item #
    32NT40
    Mfr. Model #
    0757-22DE
    Cordless Rotary Hammer Kit, 28.0 Voltage, 0 to 5000 Bl
    Web Price $884.40 / each
  • 26"L Ratchet Crimper, 8 AWG to 500 MCM Copper, 10 AWG to 350 MCM Aluminum

    Brand
    THOMAS & BETTS
    Item #
    3LT13
    Mfr. Model #
    TBM6S
    26"L Ratchet Crimper, 8 AWG to 500 MCM Copper, 10
    Web Price $860.00 / each
  • Caged Jaw Puller, 30 t, 3 Jaw

    Brand
    POSI LOCK
    Item #
    5LD38
    Mfr. Model #
    113
    Caged Jaw Puller,30 t,3 Jaw
    Web Price $830.00 / each
  • M28 Cordless Combination Kit, 28.0 Voltage, Number of Tools 3

    Brand
    MILWAUKEE
    Item #
    1CVH9
    Mfr. Model #
    0928-23
    M28  Cordless Combination Kit, 28.0 Voltage, Number of
    Web Price $841.00 / each
  • Sectional Drain Cleaning Machine, 1/6 HP

    Brand
    RIDGID
    Item #
    2RPC7
    Mfr. Model #
    58920
    Sectional Drain Cleaning Machine, 1/6 HP
    Web Price $824.00 / each
  • SDS Max Demolition Hammer Kit, 14.0 Amps, 2040 Blows per Minute

    Brand
    DEWALT
    Item #
    2NER3
    Mfr. Model #
    D25899K
    SDS Max Demolition Hammer Kit, 14.0 Amps, 2040 Blows p
    Web Price $806.00 / each
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 300 to 1080 ft.-lb.

    Brand
    CHICAGO PNEUMATIC
    Item #
    48FX83
    Mfr. Model #
    CP6768EX-P18D
    Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
    Web Price $862.00 / each
  • Cable Cutter, 12" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    IDEAL
    Item #
    3CCT6
    Mfr. Model #
    35-078
    Cable Cutter,12" Overall Length,Shear Cut Cutting Action,Primary
    Web Price $821.00 / each
  • Disc Sander, 10 In., 1 HP, 120/240 V

    Brand
    DAYTON
    Item #
    49G991
    Mfr. Model #
    49G991
    Disc Sander,10 In.,1 HP,120/240 V
    Web Price $827.00 / each
  • Electric Production Screwdriver, 0.45 Amps, 40 in.-lb. Max. Torque

    Brand
    INGERSOLL RAND
    Item #
    3Y477
    Mfr. Model #
    ES100P
    Electric Production Screwdriver, 0.45 Amps, 40 in.-lb. Max.
    Web Price $854.00 / each
  • 1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93-1/2"

    Brand
    JET
    Item #
    42W931
    Mfr. Model #
    708115K
    1 HP Vertical Band Saw, Voltage: 115/230, Max. Bl
    Web Price $861.00 / each
  • Red Heavy Duty Rolling Cabinet, 39-7/16" H X 26-11/16" W X 18" D, Number of Drawers: 7

    Brand
    WESTWARD
    Item #
    32H888
    Mfr. Model #
    32H888
    Red Heavy Duty Rolling Cabinet, 39-7/16" H X 26-1
    Web Price $822.00 / each
  • Black Heavy Duty Rolling Cabinet, 39-7/16" H X 26-11/16" W X 18" D, Number of Drawers: 7

    Brand
    WESTWARD
    Item #
    32H889
    Mfr. Model #
    32H889
    Black Heavy Duty Rolling Cabinet, 39-7/16" H X 26
    Web Price $822.00 / each
  • Blue Heavy Duty Rolling Cabinet, 39-7/16" H X 26-11/16" W X 18" D, Number of Drawers: 7

    Brand
    WESTWARD
    Item #
    32H890
    Mfr. Model #
    32H890
    Blue Heavy Duty Rolling Cabinet, 39-7/16" H X 26-
    Web Price $822.00 / each
  • Mechanical Jaw Puller, 3 Jaws, 25 ton

    Brand
    WESTWARD
    Item #
    23MD41
    Mfr. Model #
    23MD41
    Mechanical Jaw Puller,3 Jaws,25 ton
    Web Price $888.00 / each
  • 3/4"Drive Metric Chrome Socket Wrench Set, Number of Pieces: 19

    Brand
    PROTO
    Item #
    5C910
    Mfr. Model #
    J55200
    3/4"Drive Metric Chrome Socket Wrench Set, Number of&#
    Web Price $892.00 / each
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 18, Number of Points: 12

    Brand
    PROTO
    Item #
    34E409
    Mfr. Model #
    JSCV-18SA
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $855.00 / each
  • 1-1/4" Electric Drill, 10.0 Amps, Spade Handle Style, 250 No Load RPM, 120VAC

    Brand
    MILWAUKEE
    Item #
    1Y033
    Mfr. Model #
    2404-1
    1-1/4" Electric Drill, 10.0 Amps, Spade Handle Style,&
    Web Price $865.00 / each
  • Rechargeable Worklight, 10.52 lb., LED

    Brand
    MILWAUKEE
    Item #
    49JU92
    Mfr. Model #
    2122-21HD
    Rechargeable Worklight,10.52 lb.,LED
    Web Price $800.00 / each
  • General Duty Air Impact Wrench, 1" Square Drive Size 300 to 1080 ft.-lb.

    Brand
    CHICAGO PNEUMATIC
    Item #
    33E887
    Mfr. Model #
    CP7779
    General Duty Air Impact Wrench, 1" Square Drive Size&#
    Web Price $866.00 / each
  • Tool Balancer, 33.0-48.0 lb. Capacity

    Brand
    HUBBELL
    Item #
    38N641
    Mfr. Model #
    BH-22
    Tool Balancer,33.0-48.0 lb. Capacity
    Web Price $845.00 / each
  • Ratcheting Combination Wrench Set, Metric, Number of Pieces: 20, Number of Points: 12

    Brand
    PROTO
    Item #
    34E411
    Mfr. Model #
    JSCVM-20SA
    Ratcheting Combination Wrench Set, Metric, Number of Pieces:
    Web Price $848.00 / each
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 600 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    4Z255
    Mfr. Model #
    1720P1
    Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
    Web Price $806.00 / each
  • Drain Cleaning Machine, 75 ft., 1/3 HP

    Brand
    RIDGID
    Item #
    40GL42
    Mfr. Model #
    27013
    Drain Cleaning Machine,75 ft.,1/3 HP
    Web Price $858.00 / each
  • Manual Receding Threader Kit For Pipes, 11-1/2 TPI For Nominal Pipe Size 1" to 2"

    Brand
    RIDGID
    Item #
    1XDZ4
    Mfr. Model #
    36565
    Manual Receding Threader Kit For Pipes, 11-1/2 TPI For
    Web Price $883.00 / each
  • SAE, Metric Master Tool Set, Number of Pieces: 125, Primary Application: General Purpose

    Brand
    PROTO
    Item #
    100G51
    Mfr. Model #
    100G51
    SAE, Metric Master Tool Set, Number of Pieces: 125,&#x
    Sale Price $838.00 / each Offer Ends 09/29/18

    Web Price $1,289.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More