Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

509 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 1/2"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 28

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K413
    Mfr. Model #
    4128-6
    1/2"Drive SAE Chrome Socket Wrench Set, Number of
    Web Price $603.00 / each
  • 4 HP Chop Saw, 14" Blade Dia., 1" Arbor Size, 120 Voltage

    Brand
    DEWALT
    Item #
    4YL17
    Mfr. Model #
    DW872
    4 HP Chop Saw, 14" Blade Dia., 1" Arbor Size
    Web Price $619.04 / each
  • 20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5

    Brand
    DEWALT
    Item #
    24T871
    Mfr. Model #
    DCK592L2
    20V MAX® Cordless Combination Kit, 20.0 Voltage, Number
    Sale Price $629.00 / each Offer Ends 12/30/18

    Web Price $701.00

  • General Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    5LA58
    Mfr. Model #
    261
    General Duty Air Impact Wrench, 3/4" Square Drive
    Web Price $617.40 / each
  • 1/4" Fixed Electronic Dial Torque Wrench, Torque Range (Ft.-Lb.): 0.63 to 6.25

    Brand
    PROTO
    Item #
    4NAH6
    Mfr. Model #
    J6339
    1/4" Fixed Electronic Dial Torque Wrench, Torque Range
    Web Price $629.00 / each
  • 27-3/4" x 24" x 48" Jobsite Box, 15.4 cu. ft., Brown

    Brand
    JOBOX
    Item #
    1MCE8
    Mfr. Model #
    1-654990
    27-3/4" x 24" x 48" Jobsite Box, 15.4 c
    Web Price $695.10 / each
  • Corded Miter Saw, 12" Blade Dia., Slide: Yes, Bevel: Yes, 15.0 Amps, 3800 No Load RPM

    Brand
    DEWALT
    Item #
    10D912
    Mfr. Model #
    DWS780
    Corded Miter Saw, 12" Blade Dia., Slide: Yes, Bev
    Web Price $674.00 / each
  • Electric Shear, 1600 spm, 10 ga., 7.4 lb.

    Brand
    MAKITA
    Item #
    46AD52
    Mfr. Model #
    JS3201
    Electric Shear, 1600 spm, 10 ga., 7.4 lb.
    Web Price $626.00 / each
  • Impact Socket, 1-1/2 In Dr, 3-3/4 In, 6 pt

    Brand
    PROTO
    Item #
    1AHP3
    Mfr. Model #
    J15060L
    Impact Socket, 1-1/2 In Dr, 3-3/4 In, 6 pt
    Web Price $606.00 / each
  • Heavy Duty Combination Vise, 5-1/2" Jaw Width, 5-1/2" Max. Opening, 3-3/4" Throat Depth

    Brand
    WESTWARD
    Item #
    10D712
    Mfr. Model #
    10D712
    Heavy Duty Combination Vise, 5-1/2" Jaw Width, 5-1
    Web Price $620.00 / each
  • Black Heavy Duty Top Chest, 18-1/2" H X 26" W X 16-1/2" D, Number of Drawers: 6

    Brand
    WESTWARD
    Item #
    32H834
    Mfr. Model #
    32H834
    Black Heavy Duty Top Chest, 18-1/2" H X 26"&
    Web Price $613.00 / each
  • 18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 6

    Brand
    MAKITA
    Item #
    52YU78
    Mfr. Model #
    XT610
    18V LXT® Cordless Combination Kit, 18.0 Voltage, Number
    Web Price $674.00 / each
  • 11-PC Annular Cutter Set, 1" Cutting Depth, M42 Cobalt, Titanium Nitride Finish, 3/4" Shank Dia.

    Brand
    JANCY
    Item #
    4NYC1
    Mfr. Model #
    70350CTN
    11-PC Annular Cutter Set, 1" Cutting Depth, M42 Cobalt
    Web Price $642.00 / each
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 184 to 922 ft.-lb.

    Brand
    CHICAGO PNEUMATIC
    Item #
    46Z433
    Mfr. Model #
    CP8272-D
    Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
    Web Price $647.00 / each
  • Blue Heavy Duty Top Chest, 16-5/16" H X 26" W X 12-5/8" D, Number of Drawers: 9

    Brand
    WESTWARD
    Item #
    32H880
    Mfr. Model #
    32H880
    Blue Heavy Duty Top Chest, 16-5/16" H X 26"&
    Web Price $648.00 / each
  • Red Heavy Duty Top Chest, 16-5/16" H X 26" W X 12-5/8" D, Number of Drawers: 9

    Brand
    WESTWARD
    Item #
    32H878
    Mfr. Model #
    32H878
    Red Heavy Duty Top Chest, 16-5/16" H X 26"&#
    Web Price $648.00 / each
  • 40-PC Tech School Tool Kit

    Brand
    GRAINGER APPROVED
    Item #
    7DD84
    Mfr. Model #
    7DD84
    40-PC Tech School Tool Kit
    Web Price $606.00 / each
  • 30-PC Carbide Tipped Router Bit Set Super Delux 1/2S

    Brand
    GRAINGER APPROVED
    Item #
    16Y605
    Mfr. Model #
    16Y605
    30-PC Carbide Tipped Router Bit Set Super Delux 1/2S
    Web Price $667.00 / each
  • Black Heavy Duty Top Chest, 16-5/16" H X 26" W X 12-5/8" D, Number of Drawers: 9

    Brand
    WESTWARD
    Item #
    32H879
    Mfr. Model #
    32H879
    Black Heavy Duty Top Chest, 16-5/16" H X 26"
    Web Price $648.00 / each
  • 59-Piece Torque Control Set, 1/4" Hex Shank Size

    Brand
    WIHA TOOLS
    Item #
    5HYL9
    Mfr. Model #
    28589.G
    59-Piece Torque Control Set, 1/4" Hex Shank Size
    Web Price $656.00 / each
  • 3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 750 ft.-lb. Max. Torque, Battery Included

    Brand
    MILWAUKEE
    Item #
    41ND29
    Mfr. Model #
    2764-22 48-11-1850
    3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 750
    Web Price $668.00 / each
  • 3" X 2" Carbide Annular Cutter, Threaded Hole Drive, 3/4" Shank Dia.

    Brand
    MILWAUKEE
    Item #
    48Z612
    Mfr. Model #
    49-57-3000
    3" X 2" Carbide Annular Cutter, Threaded Hole Dri
    Web Price $617.00 / each
  • 9-PC Annular Cutter Set, 2" Cutting Depth, High Speed Steel, Black Oxide Finish, 3/4" Shank Dia.

    Brand
    MILWAUKEE
    Item #
    1DYE5
    Mfr. Model #
    49-22-8410
    9-PC Annular Cutter Set, 2" Cutting Depth, High Speed&
    Web Price $651.00 / each
  • 7-1/4" FLEXVOLT Cordless Circular Saw Kit, 60.0 Voltage, 5800 No Load RPM, Battery Included

    Brand
    DEWALT
    Item #
    162K29
    Mfr. Model #
    DCS575T2/DCB609
    7-1/4" FLEXVOLT  Cordless Circular Saw Kit, 60.0
    Web Price $635.00 / each
  • Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000/1700/900 Lumens, Battery Included

    Brand
    MILWAUKEE
    Item #
    52WR77
    Mfr. Model #
    2135-21HD
    Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000
    Web Price $606.32 / each
  • Soil Pipe Cutter

    Brand
    RIDGID
    Item #
    21XZ31
    Mfr. Model #
    42878
    Soil Pipe Cutter
    Web Price $668.00 / each
  • General Duty Air Impact Wrench, 3/4" Square Drive Size 100 to 950 ft.-lb.

    Brand
    CHICAGO PNEUMATIC
    Item #
    11C944
    Mfr. Model #
    CP7763
    General Duty Air Impact Wrench, 3/4" Square Drive
    Web Price $614.00 / each
  • 1/2" M18 FUEL Hole Hawg® Cordless Right Angle Drill Kit, 18.0 Voltage, Battery Included

    Brand
    MILWAUKEE
    Item #
    48UT12
    Mfr. Model #
    2707-22HD
    1/2" M18 FUEL  Hole Hawg® Cordless Right Angl
    Web Price $612.00 / each
  • Threading Machine Die Head, For Nominal Pipe Size: 1/4" to 2", TPI: 18, 14, 11-1/2, , NPT

    Brand
    RIDGID
    Item #
    4CW40
    Mfr. Model #
    26132
    Threading Machine Die Head, For Nominal Pipe Size: 1&#
    Web Price $644.00 / each
  • 23" x 24" x 48" Jobsite Box, 16.0 cu. ft., Tan

    Brand
    KNAACK
    Item #
    13R532
    Mfr. Model #
    2048
    23" x 24" x 48" Jobsite Box, 16.0 cu. f
    Web Price $642.00 / each
  • 6" FLEXVOLT Cordless Angle Grinder Kit, 60.0 Voltage, 9000 No Load RPM, Battery Included

    Brand
    DEWALT
    Item #
    162K30
    Mfr. Model #
    DCG414T2/DCB609
    6" FLEXVOLT  Cordless Angle Grinder Kit, 60.0 Voltage,
    Web Price $680.00 / each
  • Shear, 12 Gauge Steel

    Brand
    DEWALT
    Item #
    4LF17
    Mfr. Model #
    DW893
    Shear, 12 Gauge Steel
    Web Price $697.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More