Skip Content

Tools

1,013 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Standard Duty Combination Vise, 6" Jaw Width, 5-3/4" Max. Opening, 4-1/8" Throat Depth

    Brand
    WILTON
    Item #
    1ATH4
    Mfr. Model #
    746
    Standard Duty Combination Vise, 6" Jaw Width, 5-3/4&qu
    Web Price $415.00 / each
  • M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MILWAUKEE
    Item #
    39EP02
    Mfr. Model #
    2897-22
    M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
    Web Price $439.00 / each
  • Magnetic Sweeper, Hang-Type, 78"

    Brand
    GRAINGER APPROVED
    Item #
    2VAH3
    Mfr. Model #
    2VAH3
    Magnetic Sweeper,Hang-Type,78"
    Web Price $446.00 / each
  • Cordless Band Saw Kit, 18.0,35-3/8 In.

    Brand
    MILWAUKEE
    Item #
    4FTH3
    Mfr. Model #
    2629-22
    Cordless Band Saw Kit,18.0,35-3/8 In.
    Web Price $480.04 / each
  • Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capacity

    Brand
    RIDGID
    Item #
    1XDY8
    Mfr. Model #
    31045
    Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capaci
    Web Price $425.00 / each
  • 3/4" Fixed Micrometer Torque Wrench, 32"L, 60 to 300 ft.-lb.

    Brand
    WESTWARD
    Item #
    10L423
    Mfr. Model #
    10L423
    3/4" Fixed Micrometer Torque Wrench, 32"L, 60 to&
    Web Price $403.50 / each
  • 1/2" Cordless Impact Wrench, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included

    Brand
    MAKITA
    Item #
    52YW97
    Mfr. Model #
    XWT08T
    1/2" Cordless Impact Wrench, 18.0 Voltage, 740 ft.-lb.
    Web Price $492.00 / each
  • Cordless Band Saw Kit, 20.0V

    Brand
    DEWALT
    Item #
    58JL71
    Mfr. Model #
    DCS371B/DCB204
    Cordless Band Saw Kit,20.0V
    Web Price $407.00 / each
  • Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000/1700/900 Lumens, Bare Tool

    Brand
    MILWAUKEE
    Item #
    49JR04
    Mfr. Model #
    2135-20
    Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000
    Web Price $475.00 / each
  • 4-1/2" M18 Cordless Angle Grinder Kit, 18.0 Voltage, 9000 No Load RPM, Battery Included

    Brand
    MILWAUKEE
    Item #
    4LER1
    Mfr. Model #
    2680-22
    4-1/2" M18  Cordless Angle Grinder Kit, 18.0 Volt
    Web Price $420.00 / each
  • Cordless Band Saw Kit, 20V, 9.4 lb.

    Brand
    DEWALT
    Item #
    25DU76
    Mfr. Model #
    DCS371P1
    Cordless Band Saw Kit,20V,9.4 lb.
    Web Price $415.36 / each
  • 20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5

    Brand
    DEWALT
    Item #
    11A163
    Mfr. Model #
    DCK590L2
    20V MAX® Cordless Combination Kit, 20.0 Voltage, Number
    Sale Price $429.00 / each Offer Ends 07/30/18

    Web Price $646.40

  • 3/8" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 5 to 99.5

    Brand
    WESTWARD
    Item #
    4RYL3
    Mfr. Model #
    4RYL3
    3/8" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $400.00 / each
  • Portable Chain Vise, 1/8 to 6" Pipe Capacity, 35" Overall Height

    Brand
    WESTWARD
    Item #
    22XP94
    Mfr. Model #
    22XP94
    Portable Chain Vise, 1/8 to 6" Pipe Capacity, 35&
    Web Price $406.00 / each
  • Disc Sander, Cast Iron Table, 3/4 HP

    Brand
    DAYTON
    Item #
    35GW71
    Mfr. Model #
    35GW71
    Disc Sander,Cast Iron Table,3/4 HP
    Web Price $435.50 / each
  • Cordless Sander, 18V, 5" Size, 2.2 lb.

    Brand
    MAKITA
    Item #
    52YW81
    Mfr. Model #
    XOB01T
    Cordless Sander,18V,5" Size,2.2 lb.
    Web Price $425.00 / each
  • Threading Machine Die Head, For Nominal Pipe Size: 1/8" to 2", TPI: 27, 18, 14, 11-1/2, NPT

    Brand
    RIDGID
    Item #
    4Z974
    Mfr. Model #
    97065
    Threading Machine Die Head, For Nominal Pipe Size: 1&#
    Web Price $476.50 / each
  • Right Angle Drill Kit, 1/2 Chuck Size (In.), 450/1750 Drill Speed (RPM)

    Brand
    MILWAUKEE
    Item #
    3TY44
    Mfr. Model #
    1680-21
    Right Angle Drill Kit, 1/2 Chuck Size (In.),
    Web Price $440.50 / each
  • Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity

    Brand
    RIDGID
    Item #
    4NV22
    Mfr. Model #
    31115
    Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity
    Web Price $443.50 / each
  • 7-1/4" Cordless Circular Saw Kit, 18.0 Voltage, 5000 No Load RPM, Battery Included

    Brand
    MILWAUKEE
    Item #
    32NN08
    Mfr. Model #
    2731-22
    7-1/4" Cordless Circular Saw Kit, 18.0 Voltage, 5000&#
    Web Price $456.25 / each
  • 2-1/2" x 24" SDS Max Hammer Drill Bit, Number of Cutter Heads: 3

    Brand
    BOSCH
    Item #
    2LDG7
    Mfr. Model #
    HC6521
    2-1/2" x 24" SDS Max Hammer Drill Bit, Numbe
    Web Price $466.50 / each
  • Cordless Framing Nailer, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 2" to 3-1/4"

    Brand
    PASLODE
    Item #
    48PD34
    Mfr. Model #
    905600
    Cordless Framing Nailer, Voltage 7.4 Li-Ion, Battery Included,&#
    Web Price $436.50 / each
  • 3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 155 ft.-lb. Max. Torque, Battery Included

    Brand
    MAKITA
    Item #
    4NNJ4
    Mfr. Model #
    XWT06
    3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 155
    Web Price $421.00 / each
  • FLEXVOLT Power Station, Li-Ion, Charger Output Voltage: 20.0, Number of Ports: 4

    Brand
    DEWALT
    Item #
    48XP92
    Mfr. Model #
    DCB1800B
    FLEXVOLT  Power Station, Li-Ion, Charger Output Voltage:&#x
    Web Price $424.00 / each
  • 1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 19

    Brand
    PROTO
    Item #
    54JG08
    Mfr. Model #
    J74116K
    1/2" SAE Black Oxide Impact Socket Set, Number of
    Web Price $447.00 / each
  • SDS Max Rotary Hammer Kit, 12.0 Amps, 1500 to 2900 Blows per Minute, 120 Voltage

    Brand
    BOSCH
    Item #
    30RW21
    Mfr. Model #
    RH540M
    SDS Max Rotary Hammer Kit, 12.0 Amps, 1500 to 2900
    Web Price $470.00 / each
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included

    Brand
    MILWAUKEE
    Item #
    44YY76
    Mfr. Model #
    2706-22
    1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
    Web Price $408.10 / each
  • Inner Core Drain Cleaning Cable 3/4" x 100 ft.

    Brand
    RIDGID
    Item #
    4CW83
    Mfr. Model #
    41697
    Inner Core Drain Cleaning Cable 3/4" x 100 ft.
    Web Price $453.00 / each
  • Red Heavy Duty Top Chest, 15" H X 27" W X 12" D, Number of Drawers: 4

    Brand
    PROTO
    Item #
    48VC94
    Mfr. Model #
    J542715-4SG-D
    Red Heavy Duty Top Chest, 15" H X 27" W
    Web Price $420.50 / each
  • Drain Gun w/Autofeed, 3/4-2-1/2 In

    Brand
    RIDGID
    Item #
    6DNX7
    Mfr. Model #
    35473
    Drain Gun w/Autofeed,3/4-2-1/2 In
    Web Price $418.00 / each
  • Drain Cleaning Machine, 1/3 HP, 1716rpm

    Brand
    WESTWARD
    Item #
    22XP39
    Mfr. Model #
    22XP39
    Drain Cleaning Machine,1/3 HP,1716rpm
    Web Price $448.00 / each
  • 3/4" Metric Black Oxide Impact Socket Set, Number of Pieces: 21

    Brand
    PROTO
    Item #
    5PZN7
    Mfr. Model #
    J72103M
    3/4" Metric Black Oxide Impact Socket Set, Number
    Web Price $488.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More