Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

3,031 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • M18 REDLITHIUM XC Battery, 18.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    MILWAUKEE
    Item #
    38XJ03
    Mfr. Model #
    48-11-1852
    M18  REDLITHIUM  XC Battery, 18.0 Voltage, Li-Ion, Pac
    Web Price $255.50 / pkg. of 2
  • 20V MAX Premium Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    42EX54
    Mfr. Model #
    DCD791D2/DCB203
    20V MAX Premium Li-Ion 1/2" Cordless Drill/Driver
    Sale Price $219.00 / each Offer Ends 09/28/18

    Web Price $343.00

  • Sliding Arm Bar Clamp, 18 Max. Jaw Opening (In.), 4880 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    2JFW6
    Mfr. Model #
    4800S-18
    Sliding Arm Bar Clamp,18 Max. Jaw Opening (In.),4880&#
    Web Price $258.00 / each
  • M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    MILWAUKEE
    Item #
    38CC52
    Mfr. Model #
    2701-22CT
    M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit,&#
    Web Price $241.00 / each
  • Red Standard Duty Tool Utility Cart, 35" H X 30" W X 16" D, Number of Drawers: 1

    Brand
    WESTWARD
    Item #
    2CZY3
    Mfr. Model #
    2CZY3
    Red Standard Duty Tool Utility Cart, 35" H X 30&q
    Web Price $213.50 / each
  • Ratcheting Combination Wrench Set, Metric, Number of Pieces: 13, Number of Points: 12

    Brand
    PROTO
    Item #
    22DJ48
    Mfr. Model #
    JSCVMT-13S
    Ratcheting Combination Wrench Set, Metric, Number of Pieces:
    Sale Price $260.00 / each Offer Ends 09/29/18

    Web Price $305.50

  • Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600 No Load RPM, Paddle Switch

    Brand
    METABO
    Item #
    36XM16
    Mfr. Model #
    WEP 15-150 QUICK
    Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600&#x
    Sale Price $235.00 / each Offer Ends 09/29/18

    Web Price $343.00

  • SAE Master Tool Set, Number of Pieces: 38, Primary Application: General Purpose

    Brand
    WESTWARD
    Item #
    4PM07
    Mfr. Model #
    4PM07
    SAE Master Tool Set, Number of Pieces: 38, Primary
    Web Price $202.00 / each
  • Corded Reciprocating Saw, 15.0 Amps, 0 to 2800 Strokes per Minute, 10 ft. Cord, Orbital Cutting

    Brand
    MILWAUKEE
    Item #
    2CDC9
    Mfr. Model #
    6538-21
    Corded Reciprocating Saw, 15.0 Amps, 0 to 2800 Strokes
    Web Price $232.50 / each
  • Corded Reciprocating Saw, 13.0 Amps, 0 to 3000 Strokes per Minute, 10 ft. Cord, Orbital Cutting

    Brand
    MILWAUKEE
    Item #
    4YE48
    Mfr. Model #
    6523-21
    Corded Reciprocating Saw, 13.0 Amps, 0 to 3000 Strokes
    Web Price $252.00 / each
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 14, Number of Points: 12

    Brand
    PROTO
    Item #
    22DJ43
    Mfr. Model #
    JSCRT-14S
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $271.50 / each
  • 20V MAX Premium Battery Pack, 20.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    DEWALT
    Item #
    52NA72
    Mfr. Model #
    DCB206-2
    20V MAX Premium Battery Pack, 20.0 Voltage, Li-Ion, Package
    Web Price $211.25 / pkg. of 2
  • S2 Steel Punch and Chisel Set; Number of Pieces: 26

    Brand
    PROTO
    Item #
    3R110
    Mfr. Model #
    J46
    S2 Steel Punch and Chisel Set; Number of Pieces:&
    Web Price $246.50 / each
  • 1/4" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 0.44 to 8.85

    Brand
    WESTWARD
    Item #
    6PAE8
    Mfr. Model #
    6PAE8
    1/4" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $247.50 / each
  • SAE, Metric Master Tool Set, Number of Pieces: 170, Primary Application: Preventative Maintenance

    Brand
    WESTWARD
    Item #
    40JD53
    Mfr. Model #
    40JD53
    SAE, Metric Master Tool Set, Number of Pieces: 170,&#x
    Web Price $247.50 / each
  • 1/2" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb. Max. Torque, Battery Included

    Brand
    DEWALT
    Item #
    58JL96
    Mfr. Model #
    DCF899B/DCB204
    1/2" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb.
    Sale Price $249.00 / each Offer Ends 09/30/18

    Web Price $378.50

  • Steel Straight Edge, No Bevel, 36 In

    Brand
    STARRETT
    Item #
    2ZUX6
    Mfr. Model #
    380-36
    Steel Straight Edge,No Bevel,36 In
    Web Price $208.50 / each
  • 1/2" Impact Wrench, 120VAC Voltage, Detent Pin, 345 ft.-lb. Max. Torque

    Brand
    DEWALT
    Item #
    4JB72
    Mfr. Model #
    DW292
    1/2" Impact Wrench, 120VAC Voltage, Detent Pin, 345&#x
    Web Price $227.50 / each
  • Tool Balancer, 5.0-10.0 lbs

    Brand
    REELCRAFT
    Item #
    19A881
    Mfr. Model #
    TBL 10
    Tool Balancer,5.0-10.0 lbs
    Web Price $290.50 / each
  • 100 ft. Fish Tape, Fiberglass, 3/16" Tape Size, Round Tape Profile

    Brand
    GREENLEE
    Item #
    2NXF3
    Mfr. Model #
    FTF540-100
    100 ft. Fish Tape, Fiberglass, 3/16" Tape Size, R
    Web Price $263.00 / each
  • 14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 90

    Brand
    DEWALT
    Item #
    30HJ73
    Mfr. Model #
    DWA7745
    14" Carbide Metal Cutting Circular Saw Blade, Number o
    Web Price $239.50 / each
  • Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5" Max. Opening, 3" Throat Depth

    Brand
    WESTWARD
    Item #
    10D726
    Mfr. Model #
    10D726
    Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5
    Web Price $217.50 / each
  • Rolling Magnetic Sweeper, 150 Lb Pull

    Brand
    WESTWARD
    Item #
    1VTY2
    Mfr. Model #
    1VTY2
    Rolling Magnetic Sweeper,150 Lb Pull
    Web Price $253.50 / each
  • 53-Pocket Polyester General Purpose Rolling Tool Bag, 21"H x 25"W x 16"D, Black

    Brand
    MILWAUKEE
    Item #
    53TX80
    Mfr. Model #
    48-22-8220
    53-Pocket Polyester General Purpose Rolling Tool Bag, 21"H&
    Web Price $201.00 / each
  • 1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included

    Brand
    DEWALT
    Item #
    11A172
    Mfr. Model #
    DCD785C2
    1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery&
    Web Price $268.40 / each
  • 1/2" Cordless Impact Wrench, 18.0 Voltage, 450 ft.-lb. Max. Torque, Bare Tool

    Brand
    MILWAUKEE
    Item #
    5GUX1
    Mfr. Model #
    2662-20
    1/2" Cordless Impact Wrench, 18.0 Voltage, 450 ft.-lb.
    Web Price $218.00 / each
  • 5.5 HP Chop Saw, 14" Blade Dia., 1" Arbor Size, 120 Voltage

    Brand
    DEWALT
    Item #
    1AUY9
    Mfr. Model #
    D28715
    5.5 HP Chop Saw, 14" Blade Dia., 1" Arbor Si
    Web Price $248.00 / each
  • Angle Grinder, 6" Wheel Dia., 10 Amps, 120VAC, 9600 No Load RPM, Paddle Switch

    Brand
    METABO
    Item #
    36XM10
    Mfr. Model #
    WP 12-150 QUICK
    Angle Grinder, 6" Wheel Dia., 10 Amps, 120VAC, 9600&#x
    Web Price $285.00 / each
  • Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight

    Brand
    DREMEL
    Item #
    52YP66
    Mfr. Model #
    4300-9/64
    Rotary Tool Kit,120V,9" L,1.2 lb. Weight
    Web Price $224.50 / each
  • Shear, Variable Speed

    Brand
    DEWALT
    Item #
    4LF09
    Mfr. Model #
    DW890
    Shear,Variable Speed
    Web Price $207.00 / each
  • Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A654
    Mfr. Model #
    31110
    Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity
    Web Price $221.00 / each
  • Ratcheting Combination Wrench Set, Metric, Number of Pieces: 13, Number of Points: 12

    Brand
    PROTO
    Item #
    1WNC2
    Mfr. Model #
    JSCVM-13S
    Ratcheting Combination Wrench Set, Metric, Number of Pieces:
    Web Price $264.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More