Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

7,285 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Rechargeable Worklight Kit, 250 to 500 lm

    Brand
    DEWALT
    Item #
    58JL75
    Mfr. Model #
    DCL050/DCB203
    Rechargeable Worklight Kit, 250 to 500 lm
    Web Price $180.50 / each
  • XRP Battery, 18.0 Voltage, NiCd, Package Quantity 2

    Brand
    DEWALT
    Item #
    6VEE3
    Mfr. Model #
    DC9096-2
    XRP  Battery, 18.0 Voltage, NiCd, Package Quantity 2
    Web Price $178.20 / pkg. of 2
  • Double Face Sledge Hammer, 2-1/2 lb. Head Weight, 1-13/16" Head Width, 14" Overall Length

    Brand
    WILTON
    Item #
    20PD91
    Mfr. Model #
    90212
    Double Face Sledge Hammer, 2-1/2 lb. Head Weight, 1-13
    Web Price $112.50 / each
  • Blue Metal Detectable Stick Pen, Blue Body Color, 50 PK

    Brand
    DETECTAPRO
    Item #
    8WFM6
    Mfr. Model #
    SPENBL
    Blue Metal Detectable Stick Pen, Blue Body Color, 50 P
    Web Price $111.50 / pkg. of 50
  • Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A653
    Mfr. Model #
    31105
    Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity
    Web Price $131.00 / each
  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL61
    Mfr. Model #
    DWE402
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Web Price $104.87 / each
  • M18 REDLITHIUM XC Battery, 18.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    35GJ99
    Mfr. Model #
    48-11-1850
    M18  REDLITHIUM  XC Battery, 18.0 Voltage, Li-Ion
    Web Price $147.50 / each
  • XRP Battery, 18.0 Voltage, NiCd

    Brand
    DEWALT
    Item #
    4GA70
    Mfr. Model #
    DC9096
    XRP  Battery, 18.0 Voltage, NiCd
    Web Price $121.76 / each
  • Cordless Flashlight, LED

    Brand
    DEWALT
    Item #
    58JL76
    Mfr. Model #
    DCL040/DCB203
    Cordless Flashlight, LED
    Web Price $161.00 / each
  • Steel Plier Wrench Sets, ESD Safe: No, Number of Pieces: 8, Dipped Handle, Spring Return: No

    Brand
    CHANNELLOCK
    Item #
    10N540
    Mfr. Model #
    GS-28
    Steel Plier Wrench Sets, ESD Safe: No, Number of
    Web Price $165.00 / each
  • 6", 9" Straight and Tapered Back Bi-Metal Reciprocating Saw Blade Set, TPI: 5, 8, 24

    Brand
    MILWAUKEE
    Item #
    6MPJ5
    Mfr. Model #
    49-22-1132
    6", 9" Straight and Tapered Back Bi-Metal Reciprocatin
    Web Price $107.00 / each
  • 4-1/2" M18 Cordless Angle Grinder, 18.0 Voltage, 9000 No Load RPM, Bare Tool

    Brand
    MILWAUKEE
    Item #
    5GUY2
    Mfr. Model #
    2680-20
    4-1/2" M18  Cordless Angle Grinder, 18.0 Voltage,
    Web Price $134.00 / each
  • Cast Iron 36" Straight Pipe Wrench, 5" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A502
    Mfr. Model #
    31035
    Cast Iron 36" Straight Pipe Wrench, 5" Jaw Capaci
    Web Price $186.00 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 21, Multi Tool Series: SURGE®

    Brand
    LEATHERMAN
    Item #
    4ANE2
    Mfr. Model #
    830278
    Stainless Steel Multi-Tool Plier, Number of Tools: 21,
    Web Price $121.50 / each
  • 9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 14

    Brand
    MILWAUKEE
    Item #
    6MR78
    Mfr. Model #
    48-00-8787
    9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $121.00 / pkg. of 25
  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL62
    Mfr. Model #
    DWE402N
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Web Price $100.50 / each
  • XRP Battery, 14.4 Voltage, NiCd

    Brand
    DEWALT
    Item #
    4GA69
    Mfr. Model #
    DC9091
    XRP  Battery, 14.4 Voltage, NiCd
    Web Price $106.34 / each
  • 20V MaX Li-Ion 1/2" Cordless Drill/Driver, Battery Included

    Brand
    DEWALT
    Item #
    52HM43
    Mfr. Model #
    DCD777C2
    20V MaX Li-Ion 1/2" Cordless Drill/Driver, Battery
    Web Price $175.00 / each
  • Fixed Blade 4-5/8" Safety Cutter, 100 PK

    Brand
    KLEVER KUTTER
    Item #
    25GW28
    Mfr. Model #
    KCJ-1Y-100
    Fixed Blade 4-5/8" Safety Cutter, 100 PK
    Web Price $129.50 / pkg. of 100
  • Combination Wrench Set, SAE, Number of Pieces: 17, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4PL92
    Mfr. Model #
    4PL92
    Combination Wrench Set, SAE, Number of Pieces: 17, Num
    Web Price $120.00 / each
  • Swing Away Safety Guard, Cast Iron, White

    Brand
    DAYTON
    Item #
    36FX30
    Mfr. Model #
    36FX30
    Swing Away Safety Guard, Cast Iron, White
    Web Price $154.00 / each
  • Battery Charger, Li-Ion, Charger Output Voltage: 16.0 to 20.0, Number of Ports: 1

    Brand
    DEWALT
    Item #
    49EM80
    Mfr. Model #
    DCB118
    Battery Charger, Li-Ion, Charger Output Voltage: 16.0 to&#x
    Web Price $107.00 / each
  • Standard Duty Combination Vise, 4-1/2" Jaw Width, 4" Max. Opening, 2-5/8" Throat Depth

    Brand
    WILTON
    Item #
    4TK27
    Mfr. Model #
    674
    Standard Duty Combination Vise, 4-1/2" Jaw Width, 4&qu
    Web Price $126.00 / each
  • Hook Jaw, For Use w/4A502 Pipe Wrench

    Brand
    RIDGID
    Item #
    1VTP9
    Mfr. Model #
    31720
    Hook Jaw, For Use w/4A502 Pipe Wrench
    Web Price $158.00 / each
  • Nonsparking Sledge Hammer, 3-1/4 lb. Head Weight, 1-3/4" Head Width, 12" Overall Length

    Brand
    NUPLA
    Item #
    5LV04
    Mfr. Model #
    30040
    Nonsparking Sledge Hammer, 3-1/4 lb. Head Weight, 1-3/
    Web Price $116.00 / each
  • 24-Pocket Polyester General Purpose Rolling Tool Bag, 14"H x 19"W x 12-1/2"D, Black

    Brand
    KLEIN TOOLS
    Item #
    23NN65
    Mfr. Model #
    55452RTB
    24-Pocket Polyester General Purpose Rolling Tool Bag, 14"H&
    Web Price $154.50 / each
  • 3-Pc. Hex Step Drill Bit Set, Cobalt Steel, 28 Hole Sizes, 1/8" to 3/4"

    Brand
    IRWIN UNIBIT
    Item #
    2CJR9
    Mfr. Model #
    10502cb
    3-Pc. Hex Step Drill Bit Set, Cobalt Steel, 28 Hole&#x
    Sale Price $122.83 / each Offer Ends 12/30/18

    Web Price $144.50

  • M18 REDLITHIUM XC Battery, 18.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    38D766
    Mfr. Model #
    48-11-1840
    M18  REDLITHIUM  XC Battery, 18.0 Voltage, Li-Ion
    Web Price $150.37 / each
  • LXT® Battery, 18.0 Voltage, Li-Ion

    Brand
    MAKITA
    Item #
    33RT43
    Mfr. Model #
    BL1840B
    LXT® Battery, 18.0 Voltage, Li-Ion
    Web Price $138.45 / each
  • M18 REDLITHIUM XC Battery, 18.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    2PYZ8
    Mfr. Model #
    48-11-1828
    M18  REDLITHIUM  XC Battery, 18.0 Voltage, Li-Ion
    Web Price $135.00 / each
  • 18" Chain Wrench with 2-1/2" to 5" Pipe Capacity

    Brand
    RIDGID
    Item #
    4CW48
    Mfr. Model #
    31320
    18" Chain Wrench with 2-1/2" to 5" Pipe
    Web Price $110.50 / each
  • 12V MAX Li-Ion 3/8" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    6CXN2
    Mfr. Model #
    DCD710S2
    12V MAX Li-Ion 3/8" Cordless Drill/Driver Kit, Ba
    Sale Price $129.00 / each Offer Ends 10/30/18

    Web Price $162.40

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More