Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

1,838 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A652
    Mfr. Model #
    31100
    Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
    Web Price $82.75 / each
  • 8", 10", 12" Steel Adjustable Wrench Set with Plain Handle

    Brand
    PROTO
    Item #
    31CM95
    Mfr. Model #
    J795S
    8", 10", 12" Steel Adjustable Wrench Set with
    Web Price $81.11 / each
  • Black Metal Detectable Permanent Marker, Blue Body Color, 10 PK

    Brand
    DETECTAPRO
    Item #
    9NXR6
    Mfr. Model #
    MPENBK
    Black Metal Detectable Permanent Marker, Blue Body Color, 1
    Web Price $85.25 / pkg. of 10
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 14

    Brand
    MILWAUKEE
    Item #
    6MR72
    Mfr. Model #
    48-00-8782
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $85.25 / pkg. of 25
  • 2-7/16" Carbon Steel 2-Point Utility Blade, 400 PK

    Brand
    STANLEY
    Item #
    5C950
    Mfr. Model #
    11-921B
    2-7/16" Carbon Steel 2-Point Utility Blade, 400 PK
    Web Price $84.00 / pkg. of 400
  • M12 REDLITHIUM XC Battery, 12.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    38D764
    Mfr. Model #
    48-11-2440
    M12  REDLITHIUM  XC Battery, 12.0 Voltage, Li-Ion
    Web Price $89.00 / each
  • 11 ft. Bimetal QXP Band Saw Blade, 1" Width, 1 EA

    Brand
    LENOX
    Item #
    5WDG7
    Mfr. Model #
    95653QPB113355
    11 ft. Bimetal QXP Band Saw Blade, 1" Width, 1&#x
    Web Price $87.75 / each
  • Hex Step Drill Bit, High Speed Steel, 2

    Brand
    IRWIN UNIBIT
    Item #
    4XK52
    Mfr. Model #
    10239
    Hex Step Drill Bit, High Speed Steel, 2
    Web Price $83.74 / each
  • 11/16" X 1" Carbide Annular Cutter, Three-Flat Drive, 1/2" Shank Dia.

    Brand
    MILWAUKEE
    Item #
    3Y170
    Mfr. Model #
    49-57-8068
    11/16" X 1" Carbide Annular Cutter, Three-Flat Dr
    Web Price $88.75 / each
  • 175-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    WESTWARD
    Item #
    1VXP2
    Mfr. Model #
    1VXP2
    175-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Web Price $83.75 / each
  • 40-Pocket Polyester Electricians Tool Tote, 12-1/4"H x 10-1/4"W x 10"D, Black

    Brand
    KLEIN TOOLS
    Item #
    35HU77
    Mfr. Model #
    5541610-14
    40-Pocket Polyester Electricians Tool Tote, 12-1/4"H x
    Sale Price $84.18 / each Offer Ends 12/31/18

    Web Price $97.25

  • Folding Multi-Blade Knife, Plain Blade Edge 3-3/4" Blade Length, Locking Blade: Liner Lock

    Brand
    5.11 TACTICAL
    Item #
    32JW65
    Mfr. Model #
    51090
    Folding Multi-Blade Knife,Plain Blade Edge 3-3/4" Blade
    Web Price $88.25 / each
  • M18 REDLITHIUM Battery, 18.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    38D765
    Mfr. Model #
    48-11-1820
    M18  REDLITHIUM  Battery, 18.0 Voltage, Li-Ion
    Web Price $86.00 / each
  • 20V MAX Battery, 20.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    DEWALT
    Item #
    21RV49
    Mfr. Model #
    DCB203-2
    20V MAX  Battery, 20.0 Voltage, Li-Ion, Package Quantity&#x
    Sale Price $87.00 / pkg. of 2 Offer Ends 12/31/18

    Web Price $146.30

  • 1-7/16", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1ALC0
    Mfr. Model #
    J1246
    1-7/16", Combination Wrench, SAE, Satin Finish, Number
    Web Price $87.00 / each
  • 52-Pocket Polyester General Purpose Tool Bag

    Brand
    CLC
    Item #
    5LU62
    Mfr. Model #
    1539
    52-Pocket Polyester General Purpose Tool Bag
    Web Price $80.00 / each
  • Dye Tracer Tablet, Fl Yellow/Green, PK200

    Brand
    BRIGHT DYES
    Item #
    9ACZ5
    Mfr. Model #
    101101
    Dye Tracer Tablet, Fl Yellow/Green, PK200
    Web Price $81.50 / pkg. of 200
  • Steel Socket Bit Set with 1/2" Drive Size and Chrome Finish; Number of Pieces: 7

    Brand
    WESTWARD
    Item #
    1EZJ1
    Mfr. Model #
    1EZJ1
    Steel Socket Bit Set with 1/2" Drive Size and
    Clearance Price $85.28 / each

    Web Price $94.75

  • Stainless Steel Multi-Tool Knife, Number of Tools: 17

    Brand
    LEATHERMAN
    Item #
    9T371
    Mfr. Model #
    830038
    Stainless Steel Multi-Tool Knife, Number of Tools: 17
    Clearance Price $88.50 / each

    Web Price $120.00

  • 1/4" Cordless Screwdriver, 12.0 Voltage, Bare Tool

    Brand
    DEWALT
    Item #
    39UE96
    Mfr. Model #
    DCF610B
    1/4" Cordless Screwdriver, 12.0 Voltage, Bare Tool
    Web Price $89.41 / each
  • 13/16" X 1/2" Carbide Annular Cutter, Three-Flat Drive, 1/2" Shank Dia.

    Brand
    MILWAUKEE
    Item #
    3Y172
    Mfr. Model #
    49-57-8081
    13/16" X 1/2" Carbide Annular Cutter, Three-Flat&
    Web Price $89.50 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 15, Multi Tool Series: Juice CS4

    Brand
    LEATHERMAN
    Item #
    31AC27
    Mfr. Model #
    832004
    Stainless Steel Multi-Tool Plier, Number of Tools: 15,
    Web Price $81.75 / each
  • Locking Plier Sets, Number of Pieces: 5, Jaw Capacity: 0" to 2-1/4", Plain Grip Handle

    Brand
    IRWIN VISE-GRIP
    Item #
    4JA66
    Mfr. Model #
    538KB
    Locking Plier Sets, Number of Pieces: 5, Jaw Capacity&
    Web Price $84.50 / each
  • Screwdriver Set, Reversible Impact

    Brand
    KLEIN TOOLS
    Item #
    3MHY8
    Mfr. Model #
    70220
    Screwdriver Set, Reversible Impact
    Web Price $81.50 / each
  • Stiff Scraper Blade with 6" Aluminum Bronze

    Brand
    AMPCO
    Item #
    4CZ98
    Mfr. Model #
    S-71S
    Stiff Scraper Blade with 6" Aluminum Bronze
    Web Price $81.25 / each
  • Tool Balancer, 4 to 6 Lb.

    Brand
    INGERSOLL RAND
    Item #
    38N653
    Mfr. Model #
    BLD3
    Tool Balancer, 4 to 6 Lb.
    Web Price $81.50 / each
  • Steel Bolt Cutter, 18" Overall Length, 1/4" Hard Materials up to Brinnell 455/Rockwell C48

    Brand
    WESTWARD
    Item #
    1YNB8
    Mfr. Model #
    1YNB8
    Steel Bolt Cutter,18" Overall Length,1/4" Hard Materia
    Web Price $80.58 / each
  • 1-1/2", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYF6
    Mfr. Model #
    1EYF6
    1-1/2", Combination Wrench, SAE, Satin Finish, Number
    Web Price $87.00 / each
  • 100 ft. Fish Tape, Fiberglass, 5/32" x 0.125" Tape Size, Flat Tape Profile

    Brand
    WESTWARD
    Item #
    6EXT7
    Mfr. Model #
    6EXT7
    100 ft. Fish Tape, Fiberglass, 5/32" x 0.125"
    Sale Price $86.30 / each Offer Ends 01/15/19

    Web Price $121.00

  • Conduit Bender, 3/4 EMT, 1/2 Rigid

    Brand
    IDEAL
    Item #
    6ECR1
    Mfr. Model #
    74-027
    Conduit Bender, 3/4 EMT, 1/2 Rigid
    Web Price $86.89 / each
  • M12 REDLITHIUM XC Battery, 12.0 Voltage, Li-Ion

    Brand
    MILWAUKEE
    Item #
    4PKY2
    Mfr. Model #
    48-11-2402
    M12  REDLITHIUM  XC Battery, 12.0 Voltage, Li-Ion
    Web Price $88.99 / each
  • Combination Square Set, 2 Pc

    Brand
    STARRETT
    Item #
    3AEP9
    Mfr. Model #
    11H-12-4R
    Combination Square Set, 2 Pc
    Web Price $82.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More