Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

2,443 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Structural Foam Portable Tool Box, 20"H x 37"W x 21"D, 12,274 cu. in., Black

    Brand
    CONTICO
    Item #
    1RG71
    Mfr. Model #
    3725
    Structural Foam Portable Tool Box, 20"H x 37"W x&
    Web Price $76.25 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 8

    Brand
    KLEIN TOOLS
    Item #
    2DGP6
    Mfr. Model #
    85078
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Sale Price $75.00 / each Offer Ends 12/31/18

    Web Price $95.50

  • Multi-Bit Security Screwdriver Set 39, Security Fasteners

    Brand
    WIHA TOOLS
    Item #
    5LX17
    Mfr. Model #
    71990
    Multi-Bit Security Screwdriver Set 39, Security Fasteners
    Web Price $77.75 / each
  • Straight Jaw Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 5-1/2"

    Brand
    CHANNELLOCK
    Item #
    5LJ49
    Mfr. Model #
    480
    Straight Jaw Tongue and Groove Tongue and Groove Pliers,&#x
    Web Price $72.00 / each
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 8, Number of Points: 12

    Brand
    WESTWARD
    Item #
    35Z115
    Mfr. Model #
    35Z115
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $78.00 / each
  • Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to 20.0, Number of Ports: 1

    Brand
    DEWALT
    Item #
    11A157
    Mfr. Model #
    DCB115
    Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to&#x
    Sale Price $75.00 / each Offer Ends 12/30/18

    Web Price $88.25

  • 44-Pocket Nylon General Purpose Tool Backpack, 16"H x 14"W x 11"D, Black

    Brand
    CLC
    Item #
    5ZPJ2
    Mfr. Model #
    1134
    44-Pocket Nylon General Purpose Tool Backpack, 16"H x
    Web Price $78.25 / each
  • 14" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

    Brand
    HUSQVARNA
    Item #
    2LDU8
    Mfr. Model #
    VH5-14
    14" Wet/Dry Diamond Saw Blade, Segmented Rim Type,
    Web Price $73.50 / each
  • Nonsparking Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/2" Head Width, 12" Overall Length

    Brand
    NUPLA
    Item #
    6D048
    Mfr. Model #
    30025
    Nonsparking Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/
    Web Price $70.75 / each
  • Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes, 5/32" Step Thickness

    Brand
    DEWALT
    Item #
    34D732
    Mfr. Model #
    DWA1786IR
    Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes,&#
    Web Price $72.50 / each
  • Dead Blow Hammer, 52 oz. Head Weight, Polyurethane Over Steel Handle Material

    Brand
    STANLEY
    Item #
    6R337
    Mfr. Model #
    57-534
    Dead Blow Hammer, 52 oz. Head Weight, Polyurethane Over
    Web Price $75.08 / each
  • Red and Black 5-Row Socket Tray, Steel / Plastic, 25" Length, 9-1/4" Width

    Brand
    WESTWARD
    Item #
    5WXR3
    Mfr. Model #
    5WXR3
    Red and Black 5-Row Socket Tray, Steel / Plastic,
    Web Price $77.50 / each
  • Plastic, Steel Portable Tool Box, 9"H x 30"W x 8"D, 1980 cu. in., Black

    Brand
    WESTWARD
    Item #
    44ZJ88
    Mfr. Model #
    44ZJ88
    Plastic, Steel Portable Tool Box, 9"H x 30"W x&#x
    Web Price $73.75 / each
  • Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR94
    Mfr. Model #
    4YR94
    Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capaci
    Web Price $79.00 / each
  • 15" Steel Hand Ratchet with 1/2" Drive Size and Black Oxide Finish

    Brand
    PROTO
    Item #
    19C573
    Mfr. Model #
    J5450XLBL
    15" Steel Hand Ratchet with 1/2" Drive Size
    Web Price $76.25 / each
  • 3-Pc. Hex Step Drill Bit Set, High Speed Steel, 28 Hole Sizes, 1/8" to 3/4"

    Brand
    IRWIN UNIBIT
    Item #
    4A954
    Mfr. Model #
    502
    3-Pc. Hex Step Drill Bit Set, High Speed Steel, 28
    Web Price $75.00 / each
  • Shear Punch

    Brand
    MILWAUKEE
    Item #
    2Y154
    Mfr. Model #
    48-44-0265
    Shear Punch
    Web Price $73.50 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 12, Multi Tool Series: Gerber Gear

    Brand
    GERBER
    Item #
    45NV86
    Mfr. Model #
    07564
    Stainless Steel Multi-Tool Plier, Number of Tools: 12,
    Web Price $75.50 / each
  • 5" Pipe Capacity Strap Wrench, 7" Outside Dia. Tubing

    Brand
    RIDGID
    Item #
    4CW49
    Mfr. Model #
    31360
    5" Pipe Capacity Strap Wrench, 7" Outside Dia. Tu
    Web Price $77.75 / each
  • Flare Nut Wrench Set, Metric, Number of Pieces: 4, Number of Points: 6

    Brand
    WESTWARD
    Item #
    1EYF3
    Mfr. Model #
    1EYF3
    Flare Nut Wrench Set, Metric, Number of Pieces: 4,
    Web Price $72.50 / each
  • 8" Cerment Metal Cutting Circular Saw Blade, Number of Teeth: 42

    Brand
    MILWAUKEE
    Item #
    3BE14
    Mfr. Model #
    48-40-4515
    8" Cerment Metal Cutting Circular Saw Blade, Number of
    Web Price $70.75 / each
  • Long Ergonomic SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 10

    Brand
    GREENLEE
    Item #
    11L588
    Mfr. Model #
    0254-40
    Long Ergonomic SAE Black Oxide Ball End Hex Key Set,&#
    Web Price $73.00 / each
  • Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 12,000 No Load RPM, Slide Switch

    Brand
    DEWALT
    Item #
    34D754
    Mfr. Model #
    DWE4011
    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC,
    Web Price $74.25 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 17, Multi Tool Series: REBAR®

    Brand
    LEATHERMAN
    Item #
    19T222
    Mfr. Model #
    831553
    Stainless Steel Multi-Tool Plier, Number of Tools: 17,
    Web Price $70.00 / each
  • Concrete Come-Along Rake, 20" Blade

    Brand
    NUPLA
    Item #
    3MD41
    Mfr. Model #
    79314
    Concrete Come-Along Rake,  20" Blade
    Web Price $79.50 / each
  • Forged Alloy Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 7

    Brand
    PROTO
    Item #
    4JW05
    Mfr. Model #
    J4990-MST
    Forged Alloy Steel Socket Bit Set with 3/8" Drive
    Web Price $72.50 / each
  • Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 11,000 No Load RPM, Slide Switch

    Brand
    MILWAUKEE
    Item #
    4FTH2
    Mfr. Model #
    6130-33
    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC,
    Web Price $73.75 / each
  • Light Duty Multi-Angle Vise, 2-1/2" Jaw Width, 2-1/4" Max. Opening, 1-3/8" Throat Depth

    Brand
    PANAVISE
    Item #
    3KZK2
    Mfr. Model #
    381
    Light Duty Multi-Angle Vise, 2-1/2" Jaw Width, 2-1
    Web Price $75.25 / each
  • Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles Mini Bolt Cutter, 8" Over

    Brand
    KNIPEX
    Item #
    2DYX2
    Mfr. Model #
    71 01 200 SBA
    Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic
    Web Price $71.50 / each
  • 13-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2-1/2"

    Brand
    MILWAUKEE
    Item #
    11C836
    Mfr. Model #
    49-22-4025
    13-Piece Hole Saw Kit for Metal, Range of Saw Sizes&#x
    Sale Price $79.00 / each Offer Ends 12/31/18

    Web Price $96.00

  • Electric Heat Gun 120VAC, Variable Temp. Settings, 140° to 1050°F

    Brand
    STEINEL
    Item #
    24A396
    Mfr. Model #
    SV803
    Electric Heat Gun 120VAC, Variable Temp. Settings, 140°
    Web Price $75.25 / each
  • 8" Cerment Stainless Steel Cutting Circular Saw Blade, Number of Teeth: 42

    Brand
    DIABLO
    Item #
    52XF48
    Mfr. Model #
    D0842CF
    8" Cerment Stainless Steel Cutting Circular Saw Blade,
    Web Price $77.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More