Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

3,148 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 30

    Brand
    CRESCENT
    Item #
    9LNR4
    Mfr. Model #
    CTK30SETN
    3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number&
    Web Price $63.80 / each
  • Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    RIDGID
    Item #
    6A651
    Mfr. Model #
    31095
    Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity
    Web Price $67.75 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 7

    Brand
    KLEIN TOOLS
    Item #
    5LL68
    Mfr. Model #
    85076
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Sale Price $65.00 / each Offer Ends 12/31/18

    Web Price $85.75

  • 16" Steel Hand Ratchet with 1/2" Drive Size and Chrome Finish

    Brand
    PROTO
    Item #
    1AM21
    Mfr. Model #
    J5450
    16" Steel Hand Ratchet with 1/2" Drive Size
    Web Price $63.50 / each
  • 9" Straight Back Coated Bi-Metal, Carbide Reciprocating Saw Blade, TPI: 8

    Brand
    DIABLO
    Item #
    49XZ71
    Mfr. Model #
    DS0908CF3
    9" Straight Back Coated Bi-Metal, Carbide Reciprocating Saw
    Web Price $63.50 / pkg. of 3
  • 8-3/8" Thread Restoring Pattern Thread Restoring File Set with Natural Finish; Number of Pieces: 4

    Brand
    NICHOLSON
    Item #
    3MD33
    Mfr. Model #
    33024
    8-3/8" Thread Restoring Pattern Thread Restoring File
    Web Price $67.99 / each
  • Wire Rope Cutter, 7-1/2" Overall Length, Center Cut Cutting Action, Primary Application: Wire Rope

    Brand
    KNIPEX
    Item #
    6PFF5
    Mfr. Model #
    95 61 190 SBA
    Wire Rope Cutter,7-1/2" Overall Length,Center Cut Cutting&#
    Web Price $67.75 / each
  • Manual Cutting Action Quick Acting Tubing Cutter, Cutting Capacity 1/4" to 1-5/8"

    Brand
    RIDGID
    Item #
    4A514
    Mfr. Model #
    31632
    Manual Cutting Action Quick Acting Tubing Cutter, Cutting C
    Web Price $60.75 / each
  • Combination Auger, Urinals/Shower Drains

    Brand
    RIDGID
    Item #
    31XN16
    Mfr. Model #
    46683
    Combination Auger, Urinals/Shower Drains
    Web Price $61.00 / each
  • 7-1/4" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 48

    Brand
    DIABLO
    Item #
    52XF59
    Mfr. Model #
    D0748F
    7-1/4" Carbide Metal Cutting Circular Saw Blade, Numbe
    Web Price $61.50 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 15, Multi Tool Series: Multi-Plier 600

    Brand
    GERBER
    Item #
    1XEZ6
    Mfr. Model #
    07500
    Stainless Steel Multi-Tool Plier, Number of Tools: 15,
    Web Price $64.75 / each
  • Long Ergonomic SAE Black Oxide Hex Key Set, Number of Pieces: 10

    Brand
    EKLIND
    Item #
    6X308
    Mfr. Model #
    53910
    Long Ergonomic SAE Black Oxide Hex Key Set, Number of&
    Web Price $66.00 / each
  • Heel Jaw w/Pin, For 4A502 Pipe Wrench

    Brand
    RIDGID
    Item #
    1VTR1
    Mfr. Model #
    31725
    Heel Jaw w/Pin, For 4A502 Pipe Wrench
    Web Price $64.00 / each
  • 7/8" to 1-3/8" Steel Drain Cleaning Tool Set, 3/8", 5/8" Connection Size

    Brand
    RIDGID
    Item #
    1VXB9
    Mfr. Model #
    48482
    7/8" to 1-3/8" Steel Drain Cleaning Tool Set
    Web Price $63.00 / each
  • Ratcheting Cutting Action Pipe Cutter, Cutting Capacity 1-5/8"

    Brand
    LENOX
    Item #
    3ZJG1
    Mfr. Model #
    12123R1
    Ratcheting Cutting Action Pipe Cutter, Cutting Capacity 1-5/
    Web Price $61.25 / each
  • Tool Balancer, 2.2 to 4.4 Lb.

    Brand
    INGERSOLL RAND
    Item #
    38N652
    Mfr. Model #
    BLD2
    Tool Balancer, 2.2 to 4.4 Lb.
    Web Price $64.84 / each
  • 1-1/16" x #34, Ratcheting Combination Wrench, SAE, Black Chrome Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1XDF6
    Mfr. Model #
    JSCV34
    1-1/16" x #34, Ratcheting Combination Wrench, SAE,
    Web Price $69.30 / each
  • Connecting Bar, 36" L X 7/8" W, Steel

    Brand
    KLEIN TOOLS
    Item #
    3AEU4
    Mfr. Model #
    3246
    Connecting Bar,  36" L X 7/8" W, Steel
    Web Price $66.25 / each
  • Linemans Pliers, Jaw Length: 1-19/32", Jaw Width: 1-1/4", Jaw Thickness: 5/8", Ergonomic Handle

    Brand
    KLEIN TOOLS
    Item #
    10A985
    Mfr. Model #
    J2000-9NECRTP
    Linemans Pliers, Jaw Length: 1-19/32", Jaw Width:
    Web Price $67.75 / each
  • Inclinometer, Mag, 0-90 Deg, 4 In Base

    Brand
    DASCO PRO
    Item #
    4ZDW1
    Mfr. Model #
    I1100-2VM
    Inclinometer, Mag, 0-90 Deg, 4 In Base
    Web Price $65.00 / each
  • Battery Charger, Li-Ion, Charger Output Voltage: 12.0, Number of Ports: 1

    Brand
    MILWAUKEE
    Item #
    2XKZ7
    Mfr. Model #
    48-59-2401
    Battery Charger, Li-Ion, Charger Output Voltage: 12.0, Numb
    Web Price $68.00 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 14, Multi Tool Series: Multi-Plier 600

    Brand
    GERBER
    Item #
    5LM41
    Mfr. Model #
    47530
    Stainless Steel Multi-Tool Plier, Number of Tools: 14,
    Web Price $62.00 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Sizes, 1/16" Step Thickness

    Brand
    LENOX
    Item #
    4XL23
    Mfr. Model #
    30882VB2
    Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Si
    Web Price $65.75 / each
  • Vacuum Filter, VF5000, 2-Stage

    Brand
    RIDGID
    Item #
    25XD76
    Mfr. Model #
    72952
    Vacuum Filter, VF5000, 2-Stage
    Web Price $61.50 / each
  • 12", 17", 25" Hardened and Tempered Steel Curved Pry Bar Set; Number of Pieces: 3

    Brand
    DOMINATOR
    Item #
    2KKT7
    Mfr. Model #
    61355
    12", 17", 25" Hardened and Tempered Steel Curved&
    Web Price $60.50 / each
  • 6", 8", 10", 12" Steel Adjustable Wrench Set with Cushion Grip Handle

    Brand
    IRWIN VISE-GRIP
    Item #
    3LXP4
    Mfr. Model #
    2078706
    6", 8", 10", 12" Steel Adjustable Wrench Set
    Web Price $67.00 / each
  • Adjustable Folding Sawhorse 27-3/16" L X 2-1/8" W, 39" Sawhorse Max. Height, Polypropylene

    Brand
    STANLEY
    Item #
    23TL81
    Mfr. Model #
    011031S
    Adjustable Folding Sawhorse 27-3/16" L X 2-1/8"&#
    Web Price $69.42 / each
  • 15/16" X 1" High Speed Steel, Black Oxide Annular Cutter, Weldon Drive, 3/4" Shank Dia.

    Brand
    MILWAUKEE
    Item #
    3HU96
    Mfr. Model #
    49-59-0937
    15/16" X 1" High Speed Steel, Black Oxide An
    Web Price $65.00 / each
  • 18-Pocket Polyester General Purpose Tool Tote, 12-1/2"H x 12-1/2"W x 8-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ33
    Mfr. Model #
    32PJ33
    18-Pocket Polyester General Purpose Tool Tote, 12-1/2"H
    Web Price $63.75 / each
  • 6"-Dia. Hole Saw for Metal, 1-5/8" Max. Cutting Depth, 4/5 Teeth per Inch

    Brand
    MILWAUKEE
    Item #
    3TGR6
    Mfr. Model #
    49-56-9656
    6"-Dia. Hole Saw for Metal, 1-5/8" Max. Cutting&#
    Web Price $67.25 / each
  • Aluminum Torpedo Level, 10" Length, Magnetic, Top Read: Yes

    Brand
    STABILA
    Item #
    21CK25
    Mfr. Model #
    25245
    Aluminum Torpedo Level, 10" Length, Magnetic, Top Read:
    Web Price $66.00 / each
  • 16" Steel Quick Release Ratchet with 1/2" Drive Size and Black Oxide Finish

    Brand
    PROTO
    Item #
    1AM22
    Mfr. Model #
    J5450BL
    16" Steel Quick Release Ratchet with 1/2" Drive&#
    Web Price $61.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More