Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

3,301 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 6

    Brand
    WIHA TOOLS
    Item #
    5LW89
    Mfr. Model #
    32092
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $58.75 / each
  • Tool Retractor, For Tool 1-2 Lb, No Lock

    Brand
    SPEEDAIRE
    Item #
    5YAP1
    Mfr. Model #
    5YAP1
    Tool Retractor, For Tool 1-2 Lb, No Lock
    Web Price $56.50 / each
  • Permanent Industrial Marker, Ink-Based, Blacks Color Family, Jumbo Tip, 12 PK

    Brand
    SHARPIE
    Item #
    9LW82
    Mfr. Model #
    44001
    Permanent Industrial Marker, Ink-Based, Blacks Color Family, Jum
    Web Price $57.50 / pkg. of 12
  • Strapping Cutter For 0.031" Strap Gauge, 3/4" Strap Width

    Brand
    MIP
    Item #
    5ZW75
    Mfr. Model #
    MIP-2100
    Strapping Cutter For 0.031" Strap Gauge, 3/4" Str
    Web Price $54.75 / each
  • Nut Driver Set, Yellow with Black Grip; Number of Pieces: 7

    Brand
    KLEIN TOOLS
    Item #
    4A843
    Mfr. Model #
    631
    Nut Driver Set, Yellow with Black Grip; Number of
    Sale Price $56.94 / each Offer Ends 12/31/18

    Web Price $67.00

  • Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A500
    Mfr. Model #
    31025
    Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw&#x
    Web Price $55.50 / each
  • 38-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    DEWALT
    Item #
    2AEX8
    Mfr. Model #
    DW2169
    38-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Web Price $53.25 / each
  • 1-1/16", 1-1/8", Box End Wrench, SAE, Chrome Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1AMK8
    Mfr. Model #
    J1176
    1-1/16", 1-1/8", Box End Wrench, SAE, Chrome
    Web Price $50.75 / each
  • Hex Step Drill Bit, High Speed Steel, 1

    Brand
    IRWIN UNIBIT
    Item #
    4A952
    Mfr. Model #
    UNIBIT 13
    Hex Step Drill Bit, High Speed Steel, 1
    Web Price $59.33 / each
  • Alloy Steel Plier Sets, ESD Safe: No, Number of Pieces: 5, Dipped Handle, Spring Return: No

    Brand
    WESTWARD
    Item #
    1UKP5
    Mfr. Model #
    1UKP5
    Alloy Steel Plier Sets, ESD Safe: No, Number of P
    Web Price $59.25 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 11, Multi Tool Series: Compact Sport Multi-Tool

    Brand
    GERBER
    Item #
    5LM29
    Mfr. Model #
    45500
    Stainless Steel Multi-Tool Plier, Number of Tools: 11,
    Web Price $50.25 / each
  • Straight Jaw Self-Adjusting Tongue and Groove Plier Sets, Dipped Handle

    Brand
    CHANNELLOCK
    Item #
    3JZC9
    Mfr. Model #
    GS-3
    Straight Jaw Self-Adjusting Tongue and Groove Plier Sets, D
    Web Price $55.00 / each
  • Electric Heat Gun 120VAC, Fixed Temp. Settings, 500°/1000°F

    Brand
    MASTER APPLIANCE
    Item #
    5HD23
    Mfr. Model #
    EC-100
    Electric Heat Gun 120VAC, Fixed Temp. Settings, 500°/10
    Web Price $51.00 / each
  • 7-1/4" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 48

    Brand
    WESTWARD
    Item #
    24EM30
    Mfr. Model #
    24EM30
    7-1/4" Carbide Metal Cutting Circular Saw Blade, Numbe
    Web Price $51.75 / each
  • 8 ft. Steel Production Band Saw Blade, 1" Width, 1 EA

    Brand
    LENOX
    Item #
    53ZM43
    Mfr. Model #
    1852190
    8 ft. Steel Production Band Saw Blade, 1" Width,
    Web Price $54.00 / each
  • 4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8, 6-3/4" Steel Drive Pin Punch Set; Number of Pieces: 7

    Brand
    PROTO
    Item #
    1Q737
    Mfr. Model #
    J48007
    4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8,
    Web Price $54.86 / each
  • Dead Blow Hammer, 42 oz. Head Weight, Urethane over Steel Handle Material

    Brand
    STANLEY
    Item #
    5C934
    Mfr. Model #
    57-533
    Dead Blow Hammer, 42 oz. Head Weight, Urethane over St
    Web Price $55.13 / each
  • Pinch Point Bar, 60" L X 32mm W, Heat Treated Carbon Steel

    Brand
    WESTWARD
    Item #
    3FE91
    Mfr. Model #
    3FE91
    Pinch Point Bar,  60" L X 32mm W, Heat Treat
    Web Price $55.00 / each
  • Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand, Cutlery Steel, Polished, Length of Cut:

    Brand
    WISS
    Item #
    4CP72
    Mfr. Model #
    W22W
    Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand,
    Web Price $52.70 / each
  • Multi-Bit Screwdriver 8-Pc., 7-in-1, General Purpose, 6" Overall Length

    Brand
    WERA
    Item #
    3EJZ3
    Mfr. Model #
    05360165001
    Multi-Bit Screwdriver 8-Pc., 7-in-1, General Purpose, 6" Ov
    Web Price $54.75 / each
  • Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR93
    Mfr. Model #
    4YR93
    Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw&#x
    Web Price $50.25 / each
  • Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"

    Brand
    WESTWARD
    Item #
    4YP48
    Mfr. Model #
    4YP48
    Convertible Retaining Ring Plier Sets, Number of Pieces:&#x
    Web Price $53.00 / each
  • 15" Adjustable Wrench, Cushion Grip Handle, 1-11/16" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC6
    Mfr. Model #
    1NYC6
    15" Adjustable Wrench, Cushion Grip Handle, 1-11/16"&#
    Web Price $53.50 / each
  • Plastic Pipe Shear Blade, Fits Milwaukee

    Brand
    MILWAUKEE
    Item #
    43FJ84
    Mfr. Model #
    48-44-0405
    Plastic Pipe Shear Blade, Fits Milwaukee
    Web Price $56.18 / each
  • Electronic Stud Finder, Prof, Multiscan

    Brand
    ZIRCON
    Item #
    19LZ17
    Mfr. Model #
    66253
    Electronic Stud Finder,  Prof,  Multiscan
    Web Price $51.50 / each
  • Steel Portable Tool Box, 7"H x 19"W x 7"D, 931 cu. in., Red

    Brand
    PROTO
    Item #
    40JD17
    Mfr. Model #
    J9971R
    Steel Portable Tool Box, 7"H x 19"W x 7"D,&#
    Web Price $56.00 / each
  • 5-1/4" Steel Handle, High Carbon Steel Point Automatic Center Punch with Knurled Finish

    Brand
    STARRETT
    Item #
    2ZVF2
    Mfr. Model #
    18C
    5-1/4" Steel Handle, High Carbon Steel Point Automatic
    Web Price $54.50 / each
  • Aluminum 12" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    RIDGID
    Item #
    6YJ41
    Mfr. Model #
    47057
    Aluminum 12" Straight Pipe Wrench, 2" Jaw Capacity
    Web Price $56.50 / each
  • Linemans Pliers, Jaw Length: 1-9/32", Jaw Width: 1-5/32", Jaw Thickness: 1/2", Dipped Handle

    Brand
    KLEIN TOOLS
    Item #
    2DEV7
    Mfr. Model #
    D2000-7CST
    Linemans Pliers, Jaw Length: 1-9/32", Jaw Width:&
    Web Price $57.75 / each
  • Sectional Drain Cleaning Cable 5/8" x 10 ft.

    Brand
    RIDGID
    Item #
    1VXH8
    Mfr. Model #
    51317
    Sectional Drain Cleaning Cable 5/8" x 10 ft.
    Web Price $52.00 / each
  • 35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    DEWALT
    Item #
    20UH15
    Mfr. Model #
    DWA2T35IR
    35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Web Price $58.50 / each
  • Rule Depth Gage, 150mm, mm/1/2mm

    Brand
    STARRETT
    Item #
    4CEN6
    Mfr. Model #
    237M
    Rule Depth Gage, 150mm, mm/1/2mm
    Web Price $55.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More