Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

1,938 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 12 PK

    Brand
    UNI-PAINT
    Item #
    1JU87
    Mfr. Model #
    63613
    Permanent Paint Marker, Paint-Based, Whites Color Family, Medium
    Web Price $45.20 / pkg. of 12
  • High Leverage Cable Cutter, 9-9/16" Overall Length, Shear Cut Cutting Action, Primary Application: Ele

    Brand
    KLEIN TOOLS
    Item #
    3LY18
    Mfr. Model #
    J63050
    High Leverage Cable Cutter,9-9/16" Overall Length,Shear Cut
    Web Price $48.00 / each
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 7, Number of Points: 12

    Brand
    STANLEY
    Item #
    38WF39
    Mfr. Model #
    94-542W
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $49.14 / each
  • Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    IRWIN UNIBIT
    Item #
    6A922
    Mfr. Model #
    UNIBIT 4
    Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes,&#
    Web Price $49.67 / each
  • 7" Solid and Stranded Wire Stripper, 22 to 10 AWG Capacity

    Brand
    IDEAL
    Item #
    5LJ02
    Mfr. Model #
    45-092
    7" Solid and Stranded Wire Stripper, 22 to 10 AWG
    Web Price $48.80 / each
  • 3/4" x 12" SDS Plus Rebar Cutter Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    BOSCH
    Item #
    2PPZ5
    Mfr. Model #
    RC2124
    3/4" x 12" SDS Plus Rebar Cutter Masonry Dri
    Web Price $45.10 / each
  • Sliding Arm Bar Clamp, 12 Max. Jaw Opening (In.), 1200 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C718
    Mfr. Model #
    GS30K
    Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),1200&#
    Web Price $48.70 / each
  • Rod, Leveling, 8ft

    Brand
    CST/BERGER
    Item #
    3WY94
    Mfr. Model #
    06-808C
    Rod, Leveling, 8ft
    Web Price $45.50 / each
  • 7-1/4" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 48

    Brand
    WESTWARD
    Item #
    24EM30
    Mfr. Model #
    24EM30
    7-1/4" Carbide Metal Cutting Circular Saw Blade, Numbe
    Web Price $49.17 / each
  • Adj. Pin Spanner Wrench, L 8-1/8 in.

    Brand
    PROTO
    Item #
    1FJ42
    Mfr. Model #
    JC494
    Adj. Pin Spanner Wrench, L 8-1/8 in.
    Web Price $45.45 / each
  • Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 12 PK

    Brand
    UNI-PAINT
    Item #
    1JU85
    Mfr. Model #
    63605
    Permanent Paint Marker, Paint-Based, Yellows Color Family, Mediu
    Web Price $45.20 / pkg. of 12
  • V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 1-1/8"

    Brand
    KNIPEX
    Item #
    2DYY1
    Mfr. Model #
    87 01 250 SBA
    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle,&
    Web Price $45.70 / each
  • 21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 9-1/4"H x 14"W x 7-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ36
    Mfr. Model #
    32PJ36
    21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 9-1
    Web Price $47.19 / each
  • Hand Drilling Hammer, 2 lb, 11-3/8 In L

    Brand
    PROTO
    Item #
    36M942
    Mfr. Model #
    J1442G
    Hand Drilling Hammer, 2 lb, 11-3/8 In L
    Web Price $46.50 / each
  • Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR93
    Mfr. Model #
    4YR93
    Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw&#x
    Web Price $49.06 / each
  • Linemans Pliers, Jaw Length: 1-19/32", Jaw Width: 1-1/4", Jaw Thickness: 5/8", Dipped Handle

    Brand
    KLEIN TOOLS
    Item #
    2DGZ5
    Mfr. Model #
    D213-9
    Linemans Pliers, Jaw Length: 1-19/32", Jaw Width:
    Web Price $46.70 / each
  • 35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    DEWALT
    Item #
    20UH15
    Mfr. Model #
    DWA2T35IR
    35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $45.00 / each Offer Ends 09/29/18

    Web Price $55.50

  • 7 ft. 9" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

    Brand
    MORSE
    Item #
    6VDX0
    Mfr. Model #
    ZWEFC1014M42-7' 9"
    7 ft. 9" Bimetal M42 Band Saw Blade, 3/4"&#x
    Web Price $45.50 / each
  • 6-1/2" Solid and Stranded Wire Stripper, 22 to 14 AWG Capacity

    Brand
    IDEAL
    Item #
    10F550
    Mfr. Model #
    45-093
    6-1/2" Solid and Stranded Wire Stripper, 22 to 14
    Web Price $48.83 / each
  • 9-3/4"L Crimper, 22 to 10 AWG

    Brand
    KLEIN TOOLS
    Item #
    1ED90
    Mfr. Model #
    J1005
    9-3/4"L Crimper, 22 to 10 AWG
    Web Price $49.50 / each
  • Aluminum Torpedo Level, 7" Length, Magnetic, Top Read: Yes

    Brand
    MILWAUKEE
    Item #
    52ZW33
    Mfr. Model #
    48-22-5107
    Aluminum Torpedo Level, 7" Length, Magnetic, Top Read:
    Web Price $49.50 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    3LY21
    Mfr. Model #
    J2000-48
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Web Price $48.50 / each
  • Filter Assembly

    Brand
    DEWALT
    Item #
    41JA47
    Mfr. Model #
    5140128-57
    Filter Assembly
    Web Price $48.70 / each
  • 1/4" Cordless Screwdriver, 4.0 Voltage, Battery Included

    Brand
    BLACK & DECKER
    Item #
    45LR39
    Mfr. Model #
    BDCS40BI
    1/4" Cordless Screwdriver, 4.0 Voltage, Battery Included
    Web Price $47.00 / each
  • 8-1/2" Steel Hand Ratchet with 3/8" Drive Size and Black Oxide Finish

    Brand
    PROTO
    Item #
    5ME85
    Mfr. Model #
    J5249XLBL
    8-1/2" Steel Hand Ratchet with 3/8" Drive Si
    Web Price $49.80 / each
  • Club Hammer, 4 lb. Head Weight, 2" Head Width, 12" Overall Length

    Brand
    WESTWARD
    Item #
    22XP74
    Mfr. Model #
    22XP74
    Club Hammer, 4 lb. Head Weight, 2" Head Width, 12
    Web Price $49.90 / each
  • 5/8" x 24" SDS Plus Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    DEWALT
    Item #
    4TG49
    Mfr. Model #
    DW5449
    5/8" x 24" SDS Plus Hammer Drill Bit, Number
    Web Price $48.40 / each
  • Permanent Paint Marker, Paint-Based, Blues Color Family, Medium Tip, 12 PK

    Brand
    UNI-PAINT
    Item #
    1JU83
    Mfr. Model #
    63603
    Permanent Paint Marker, Paint-Based, Blues Color Family, Medium&
    Web Price $45.20 / pkg. of 12
  • Nonmarring Plastic Soft Face Hammer, 12 oz. Head Weight, Fiberglass with Vinyl Grip Handle Material

    Brand
    PROTO
    Item #
    4R441
    Mfr. Model #
    JSF150HM
    Nonmarring Plastic Soft Face Hammer, 12 oz. Head Weight,&#x
    Web Price $45.90 / each
  • 8"L Ratchet Crimper, 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14

    Brand
    ECLIPSE
    Item #
    22C704
    Mfr. Model #
    300-063
    8"L Ratchet Crimper, 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11&
    Web Price $47.30 / each
  • Fabric Shears, Fabric and Thread, Bent, Left Hand, Forged Steel, Length of Cut: 4-7/8"

    Brand
    CLAUSS
    Item #
    10F736
    Mfr. Model #
    10770
    Fabric Shears, Fabric and Thread, Bent, Left Hand, Forged&#
    Web Price $48.40 / each
  • Standard Ergonomic SAE/Metric/Torx® Black Oxide Folding Hex/Torx Key Set, Number of Pieces: 36

    Brand
    EKLIND
    Item #
    4RU39
    Mfr. Model #
    25036
    Standard Ergonomic SAE/Metric/Torx® Black Oxide Folding
    Web Price $47.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More