Skip Content

Tools

2,315 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Electric Heat Gun 120VAC, Variable Temp. Settings, 120° to 1150°F

    Brand
    PORTER CABLE
    Item #
    34G833
    Mfr. Model #
    PC1500HG
    Electric Heat Gun 120VAC, Variable Temp. Settings, 120°
    Web Price $42.60 / each
  • 10-7/8" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    PROTO
    Item #
    1AM33
    Mfr. Model #
    J5466
    10-7/8" Steel Breaker Bar with 1/2" Drive Si
    Web Price $41.80 / each
  • 35 ft. Steel SAE Tape Measure, Black/Yellow

    Brand
    STANLEY
    Item #
    3TB92
    Mfr. Model #
    33-735
    35 ft. Steel SAE Tape Measure, Black/Yellow
    Web Price $44.00 / each
  • Linemans Pliers, Jaw Length: 1-19/32", Jaw Width: 1-1/4", Jaw Thickness: 5/8", Dipped Handle

    Brand
    KLEIN TOOLS
    Item #
    4A837
    Mfr. Model #
    D213-9NE
    Linemans Pliers, Jaw Length: 1-19/32", Jaw Width:
    Web Price $41.00 / each
  • 23-Pc. Twist Drill Bit Set, 135°, High Speed Steel, Hex Shank Type

    Brand
    MILWAUKEE
    Item #
    45KM96
    Mfr. Model #
    48-89-4631
    23-Pc. Twist Drill Bit Set, 135°, High Speed Steel,
    Web Price $42.70 / each
  • Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand, Cutlery Steel, Polished, Length of Cut:

    Brand
    WISS
    Item #
    4CP69
    Mfr. Model #
    W20W
    Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand,
    Web Price $44.90 / each
  • 4-Pocket Canvas General Purpose Tool Bag Set, 7"H x 12-1/2"W x 1"D, Multiple

    Brand
    KLEIN TOOLS
    Item #
    1YBP8
    Mfr. Model #
    5140
    4-Pocket Canvas General Purpose Tool Bag Set, 7"H x&#x
    Web Price $44.10 / each
  • 3/4" x 12" SDS Plus Rebar Cutter Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    BOSCH
    Item #
    2PPZ5
    Mfr. Model #
    RC2124
    3/4" x 12" SDS Plus Rebar Cutter Masonry Dri
    Web Price $42.90 / each
  • 25 ft. Steel SAE Tape Measure, Black/Yellow

    Brand
    FATMAX
    Item #
    410D33
    Mfr. Model #
    FMHT33865L
    25 ft. Steel SAE Tape Measure, Black/Yellow
    Web Price $41.50 / each
  • 1-Pocket Polyester Electricians Tool Bag, 15"H x 24"W x 12"D, Orange

    Brand
    CONDOR
    Item #
    3YB15
    Mfr. Model #
    3YB15
    1-Pocket Polyester Electricians Tool Bag, 15"H x 24"W&
    Web Price $42.00 / each
  • 6" Straight Back Coated Bi-Metal, Carbide Reciprocating Saw Blade, TPI: 8

    Brand
    DIABLO
    Item #
    49XZ70
    Mfr. Model #
    DS0608CF3
    6" Straight Back Coated Bi-Metal, Carbide Reciprocating Saw
    Web Price $43.40 / pkg. of 3
  • 7-1/4" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 48

    Brand
    WESTWARD
    Item #
    24EM30
    Mfr. Model #
    24EM30
    7-1/4" Carbide Metal Cutting Circular Saw Blade, Numbe
    Web Price $44.70 / each
  • Telescoping Basin Wrench with Spring Loaded Forged Steel Jaw Construction

    Brand
    RIDGID
    Item #
    4A503
    Mfr. Model #
    31175
    Telescoping Basin Wrench with Spring Loaded Forged Steel Ja
    Web Price $40.20 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    4A840
    Mfr. Model #
    D2000-48
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Web Price $40.00 / each
  • Adj. Pin Spanner Wrench, L 8-1/8 in.

    Brand
    PROTO
    Item #
    1FJ42
    Mfr. Model #
    JC494
    Adj. Pin Spanner Wrench,L 8-1/8 in.
    Web Price $44.40 / each
  • 3/4" Meter Key, Length: 60"

    Brand
    WESTWARD
    Item #
    31MJ73
    Mfr. Model #
    31MJ73
    3/4" Meter Key, Length: 60"
    Web Price $43.40 / each
  • 18-Pocket Polyester General Purpose Tool Bag, 13"H x 12"W x 9"D, Black

    Brand
    IDEAL
    Item #
    6LFY6
    Mfr. Model #
    35-410
    18-Pocket Polyester General Purpose Tool Bag, 13"H x 1
    Web Price $43.30 / each
  • Industrial Shears, Industrial, Offset, Right Hand, Cutlery Steel, Polished, Length of Cut: 6"

    Brand
    WISS
    Item #
    4CP70
    Mfr. Model #
    W22N
    Industrial Shears, Industrial, Offset, Right Hand, Cutlery Steel
    Web Price $42.60 / each
  • 7 ft. 9" Bimetal Matrix II Band Saw Blade, 3/4" Width, 1 EA

    Brand
    MORSE
    Item #
    4WE13
    Mfr. Model #
    ZWEFC1014MAT-7' 9"
    7 ft. 9" Bimetal Matrix II Band Saw Blade, 3/
    Web Price $41.50 / each
  • Folding Sawhorse 47" L X 22-1/4" W, 30" Sawhorse Max. Height, Steel

    Brand
    PROTOCOL
    Item #
    45ND39
    Mfr. Model #
    67103
    Folding Sawhorse 47" L X 22-1/4" W, 30"
    Web Price $42.40 / each
  • 2-3/4" Control Cabinet Shutoff Key, Length: 3"

    Brand
    KNIPEX
    Item #
    5ETP2
    Mfr. Model #
    00 11 03
    2-3/4" Control Cabinet Shutoff Key, Length: 3"
    Web Price $40.80 / each
  • 21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 9-1/4"H x 14"W x 7-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ36
    Mfr. Model #
    32PJ36
    21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 9-1
    Web Price $42.90 / each
  • Needle Nose Pliers, Jaw Length: 2-5/16", Jaw Width: 1", Jaw Bend: 0°, Tip Width: 1/2"

    Brand
    KLEIN TOOLS
    Item #
    2DFB8
    Mfr. Model #
    J203-8
    Needle Nose Pliers, Jaw Length: 2-5/16", Jaw Widt
    Web Price $44.20 / each
  • Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A504
    Mfr. Model #
    31305
    Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw
    Web Price $43.30 / each
  • 3/4" DR Impact Socket Bit Driver, 7/8" Hex

    Brand
    WESTWARD
    Item #
    21WL61
    Mfr. Model #
    21WL61
    3/4" DR Impact Socket Bit Driver, 7/8" Hex
    Clearance Price $42.09 / each

    Web Price $44.30

  • Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR93
    Mfr. Model #
    4YR93
    Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw&#x
    Web Price $44.60 / each
  • Industrial Shears, Industrial, Offset, Right Hand, Cutlery Steel, Polished, Length of Cut: 5"

    Brand
    WISS
    Item #
    4CP68
    Mfr. Model #
    W20P
    Industrial Shears, Industrial, Offset, Right Hand, Cutlery Steel
    Web Price $40.10 / each
  • 7-PC Hex Hammer Drill Bit Set

    Brand
    BOSCH
    Item #
    46U358
    Mfr. Model #
    HCBG700T
    7-PC Hex Hammer Drill Bit Set
    Web Price $40.20 / each
  • Aluminum I-Beam Level, 48" Length, Nonmagnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    2W396
    Mfr. Model #
    3748
    Aluminum I-Beam Level, 48" Length, Nonmagnetic, Top Read&#x
    Web Price $40.90 / each
  • Manual Cutting Action Pipe Cutter, Cutting Capacity Up To 1"

    Brand
    GRAINGER APPROVED
    Item #
    4HL90
    Mfr. Model #
    T100
    Manual Cutting Action Pipe Cutter, Cutting Capacity Up To&#
    Web Price $41.20 / each
  • Manual Cutting Action Tubing Cutter, Cutting Capacity 3/16" to 1-1/8"

    Brand
    RIDGID
    Item #
    5A193
    Mfr. Model #
    32920
    Manual Cutting Action Tubing Cutter, Cutting Capacity 3/16&
    Web Price $42.20 / each
  • 4-3/8" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 24

    Brand
    BN PRODUCTS USA
    Item #
    10H747
    Mfr. Model #
    RB-BNCE-NH
    4-3/8" Carbide Metal Cutting Circular Saw Blade, Numbe
    Web Price $40.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More