Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

2,320 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Dead Blow Hammer, 21 oz. Head Weight, Urethane over Steel Handle Material

    Brand
    STANLEY
    Item #
    5C933
    Mfr. Model #
    57-532
    Dead Blow Hammer, 21 oz. Head Weight, Urethane over St
    Web Price $38.64 / each
  • 4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20

    Brand
    OLFA
    Item #
    5LC47
    Mfr. Model #
    HB-20
    4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20
    Web Price $37.90 / pkg. of 20
  • High Leverage Cable Cutter, 9-1/4" Overall Length, Shear Cut Cutting Action, Primary Application: Elec

    Brand
    GREENLEE
    Item #
    5LE28
    Mfr. Model #
    727
    High Leverage Cable Cutter,9-1/4" Overall Length,Shear Cut&
    Web Price $36.70 / each
  • 21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 11-1/2"H x 16"W x 8-1/4"D, Black

    Brand
    WESTWARD
    Item #
    32PJ37
    Mfr. Model #
    32PJ37
    21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 11-1&#x
    Web Price $38.50 / each
  • Pocket Knife, Fine Blade Edge 2-1/2" Blade Length

    Brand
    KLEIN TOOLS
    Item #
    2DGK5
    Mfr. Model #
    44004
    Pocket Knife,Fine Blade Edge 2-1/2" Blade Length
    Web Price $35.40 / each
  • 18" Locking C-Clamp, 8" Max. Opening, 9-1/2" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    2RKN6
    Mfr. Model #
    18SP
    18" Locking C-Clamp, 8" Max. Opening, 9-1/2"
    Web Price $38.70 / each
  • 12" Adjustable Wrench, Cushion Grip Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC5
    Mfr. Model #
    1NYC5
    12" Adjustable Wrench, Cushion Grip Handle, 1-1/2"
    Web Price $36.10 / each
  • 2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK

    Brand
    IRWIN
    Item #
    4JA82
    Mfr. Model #
    2084400
    2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK
    Web Price $38.00 / pkg. of 100
  • 4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20

    Brand
    OLFA
    Item #
    6ZTK3
    Mfr. Model #
    HBB-20B
    4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20
    Web Price $39.70 / pkg. of 20
  • Manual Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 1-1/8"

    Brand
    RIDGID
    Item #
    6XW70
    Mfr. Model #
    86127
    Manual Cutting Action Tubing Cutter, Cutting Capacity 1/4&q
    Web Price $37.70 / each
  • Manual Cutting Action Constant Swing Tubing Cutter, Cutting Capacity 1/8" to 1-1/8"

    Brand
    RIDGID
    Item #
    1ATH8
    Mfr. Model #
    31622
    Manual Cutting Action Constant Swing Tubing Cutter, Cutting
    Web Price $36.50 / each
  • 3 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw Blade, ForMetal, TPI: 18, 3 PK

    Brand
    MILWAUKEE
    Item #
    1Y960
    Mfr. Model #
    48-39-0521
    3 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw
    Web Price $39.50 / pkg. of 3
  • 1/2" x 12" SDS Plus Rebar Cutter Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    BOSCH
    Item #
    2PPZ2
    Mfr. Model #
    RC2084
    1/2" x 12" SDS Plus Rebar Cutter Masonry Dri
    Web Price $37.30 / each
  • Retractable Tool Lanyard, 55" Length, Black/Orange, 2 lb. Max. Working Load

    Brand
    GEARKEEPER
    Item #
    48HP92
    Mfr. Model #
    RT3-5602
    Retractable Tool Lanyard, 55" Length, Black/Orange, 2
    Web Price $35.80 / each
  • 15/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    21A321
    Mfr. Model #
    88030
    15/16", Combination Wrench, SAE, Full Polish Finish, N
    Web Price $37.10 / each
  • 9" Locking Chain Clamp, 3-3/8" Max. Opening

    Brand
    IRWIN VISE-GRIP
    Item #
    6C664
    Mfr. Model #
    20R
    9" Locking Chain Clamp, 3-3/8" Max. Opening
    Web Price $37.60 / each
  • Ratcheting Offset Screwdriver Set 19-Pc., 17-in-1, General Purpose, 4" Overall Length

    Brand
    GENERAL
    Item #
    6TFG1
    Mfr. Model #
    80078
    Ratcheting Offset Screwdriver Set 19-Pc., 17-in-1, General Purpo
    Web Price $35.20 / each
  • Transfer Punch Set

    Brand
    WESTWARD
    Item #
    22N849
    Mfr. Model #
    22N849
    Transfer Punch Set
    Web Price $38.00 / each
  • 18" Locking C-Clamp, 8" Max. Opening, 9-1/2" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    2RKN7
    Mfr. Model #
    18R
    18" Locking C-Clamp, 8" Max. Opening, 9-1/2"
    Web Price $35.50 / each
  • TR20 Tamper Resistant Torx® Power Bit, 1/4" Hex Power Drive

    Brand
    APEX
    Item #
    22PG34
    Mfr. Model #
    49-B-TX-20-H-5PK
    TR20 Tamper Resistant Torx® Power Bit, 1/4" Hex&#x
    Web Price $39.90 / pkg. of 5
  • Black Electricians Tool Pouch, Polyester, Fits Belts Up To (In.): 2-3/4

    Brand
    CLC
    Item #
    4ZB39
    Mfr. Model #
    1509
    Black Electricians Tool Pouch, Polyester, Fits Belts Up To&
    Web Price $39.60 / each
  • Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    RIDGID
    Item #
    4A499
    Mfr. Model #
    31020
    Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capaci
    Web Price $38.90 / each
  • 16-Pc. Pilot Point Drill Bit Set, 135°, High Speed Steel, Round Shank Type

    Brand
    DEWALT
    Item #
    1UG92
    Mfr. Model #
    DW1956
    16-Pc. Pilot Point Drill Bit Set, 135°, High Speed
    Web Price $39.49 / each
  • 12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    PROTO
    Item #
    3R381
    Mfr. Model #
    J712
    12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw C
    Web Price $38.90 / each
  • 8" Adjustable Wrench, Cushion Grip Handle, 1-1/8" Jaw Capacity, Steel

    Brand
    KLEIN TOOLS
    Item #
    2DEZ5
    Mfr. Model #
    D507-8
    8" Adjustable Wrench, Cushion Grip Handle, 1-1/8"
    Web Price $38.20 / each
  • 6", 10" Steel Adjustable Wrench Set with Plain Handle

    Brand
    MILWAUKEE
    Item #
    48ZT20
    Mfr. Model #
    48-22-7400
    6", 10" Steel Adjustable Wrench Set with Plain Ha
    Web Price $39.10 / each
  • Latch Clamp, 750 Holding Capacity (Lb.), 2.58 Overall Height (In.), 11.89 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CXE1
    Mfr. Model #
    371
    Latch Clamp,750 Holding Capacity (Lb.),2.58 Overall Height&
    Web Price $36.60 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    WESTWARD
    Item #
    19N127
    Mfr. Model #
    19N127
    Three-Flat Step Drill Bit, High Speed Steel, 12 Hole S
    Web Price $38.00 / each
  • EZ Lock Cut Off Wheel Kit, 11 Pc

    Brand
    DREMEL
    Item #
    3DRN9
    Mfr. Model #
    EZ688-01
    EZ Lock Cut Off Wheel Kit, 11 Pc
    Web Price $35.60 / each
  • Flex Impact Socket, 1/2 In Dr, 15/16In, 6pt

    Brand
    PROTO
    Item #
    4HVF4
    Mfr. Model #
    J75282P
    Flex Impact Socket, 1/2 In Dr, 15/16In, 6pt
    Web Price $38.96 / each
  • 7 ft. 5" Bimetal Matrix II Band Saw Blade, 1/2" Width, 1 EA

    Brand
    MORSE
    Item #
    4WB98
    Mfr. Model #
    ZWED035C1014MAT-7' 5"
    7 ft. 5" Bimetal Matrix II Band Saw Blade, 1/
    Web Price $38.20 / each
  • Ratcheting Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 1-1/8"

    Brand
    RIDGID
    Item #
    5EPR2
    Mfr. Model #
    32573
    Ratcheting Cutting Action Tubing Cutter, Cutting Capacity 1/
    Web Price $36.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More