Skip Content

Tools

2,879 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    4A841
    Mfr. Model #
    D248-8
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Web Price $31.50 / each
  • Power Head Screwdriver Bit Retainer Type : Magnetic

    Brand
    MILWAUKEE
    Item #
    3ZX08
    Mfr. Model #
    48-32-2100
    Power Head Screwdriver Bit Retainer Type : Magnetic
    Web Price $32.40 / each
  • Cable Cutter, 9" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    10D466
    Mfr. Model #
    10D466
    Cable Cutter,9" Overall Length,Shear Cut Cutting Action,Primary&
    Web Price $30.20 / each
  • 1/2" x 13" Spline Hammer Drill Bit, Number of Cutter Heads: 4

    Brand
    BOSCH
    Item #
    4XG02
    Mfr. Model #
    HC4511
    1/2" x 13" Spline Hammer Drill Bit, Number o
    Web Price $32.10 / each
  • 25 ft. Steel SAE Tape Measure, Black/Yellow

    Brand
    STANLEY
    Item #
    5HL16
    Mfr. Model #
    33-725
    25 ft. Steel SAE Tape Measure, Black/Yellow
    Web Price $32.80 / each
  • Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    3LY99
    Mfr. Model #
    3LY99
    Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capaci
    Web Price $31.10 / each
  • 2-53/64" Carbon Steel 2-Point Utility Blade, 50 PK

    Brand
    OLFA
    Item #
    5LC52
    Mfr. Model #
    SKB-2/50B
    2-53/64" Carbon Steel 2-Point Utility Blade, 50 PK
    Web Price $32.70 / pkg. of 50
  • 12" Adjustable Wrench, Plain Handle, 1-11/32" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB4
    Mfr. Model #
    1NYB4
    12" Adjustable Wrench, Plain Handle, 1-11/32" Jaw
    Web Price $32.50 / each
  • 18" Locking C-Clamp, 8" Max. Opening, 9-1/2" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    2RKN6
    Mfr. Model #
    18SP
    18" Locking C-Clamp, 8" Max. Opening, 9-1/2"
    Web Price $34.40 / each
  • Linemans Pliers, Jaw Length: 1-39/64", Jaw Width: 1-45/64", Jaw Thickness: 37/64", Ergonomic Handle

    Brand
    MILWAUKEE
    Item #
    36XE13
    Mfr. Model #
    48-22-6100
    Linemans Pliers, Jaw Length: 1-39/64", Jaw Width:
    Web Price $32.60 / each
  • 9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 10

    Brand
    LENOX
    Item #
    21Y665
    Mfr. Model #
    210979110GR
    9" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $31.60 / pkg. of 5
  • 12" Adjustable Wrench, Cushion Grip Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC5
    Mfr. Model #
    1NYC5
    12" Adjustable Wrench, Cushion Grip Handle, 1-1/2"
    Web Price $34.30 / each
  • Closet Auger, 3 ft, 1/2" Cable with Bulb

    Brand
    RIDGID
    Item #
    4CX10
    Mfr. Model #
    59787
    Closet Auger,3 ft,1/2" Cable with Bulb
    Web Price $33.70 / each
  • 16-Pocket Polyester General Purpose Tool Bag, 9"H x 12"W x 8"D, Black

    Brand
    CLC
    Item #
    5LU64
    Mfr. Model #
    1533
    16-Pocket Polyester General Purpose Tool Bag, 9"H x 12
    Web Price $31.50 / each
  • Hog Ring Staples, 1-3/16 In, PK500

    Brand
    MALCO
    Item #
    5KNX3
    Mfr. Model #
    HR4
    Hog Ring Staples,1-3/16 In,PK500
    Web Price $32.50 / pkg. of 500
  • 6" Adjustable Wrench, Cushion Grip Handle, 1-5/16" Jaw Capacity, Chrome Vanadium Steel

    Brand
    CHANNELLOCK
    Item #
    2ELD6
    Mfr. Model #
    6WCB
    6" Adjustable Wrench, Cushion Grip Handle, 1-5/16"
    Web Price $32.30 / each
  • 3 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw Blade, ForMetal, TPI: 14, 3 PK

    Brand
    MILWAUKEE
    Item #
    1Y957
    Mfr. Model #
    48-39-0511
    3 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw
    Web Price $33.90 / pkg. of 3
  • 2" Carbon Steel 2-Sided Cutter Head Cutter Head with Blade, 25 PK

    Brand
    KLEVER X-CHANGE
    Item #
    6ANT7
    Mfr. Model #
    KCJ-XH20
    2" Carbon Steel 2-Sided Cutter Head Cutter Head with&#
    Web Price $31.20 / pkg. of 25
  • Cast Iron 12" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    RIDGID
    Item #
    4CW42
    Mfr. Model #
    31015
    Cast Iron 12" Straight Pipe Wrench, 2" Jaw Capaci
    Web Price $34.60 / each
  • 18" Locking C-Clamp, 8" Max. Opening, 9-1/2" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    2RKN7
    Mfr. Model #
    18R
    18" Locking C-Clamp, 8" Max. Opening, 9-1/2"
    Web Price $34.70 / each
  • Plastic Portable Tool Box, 9"H x 20"W x 9-1/2"D, 1665 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ36
    Mfr. Model #
    30RZ36
    Plastic Portable Tool Box, 9"H x 20"W x 9-1/
    Web Price $30.50 / each
  • Red and Black Magnetic Socket Holder, Aluminum / Plastic, 22-3/4" Length, 1-3/8" Width

    Brand
    WESTWARD
    Item #
    5NND6
    Mfr. Model #
    5NND6
    Red and Black Magnetic Socket Holder, Aluminum / Plast
    Web Price $34.30 / each
  • 50m Fiberglass Metric Long Tape Measure, Pumpkin

    Brand
    KESON
    Item #
    3LJX1
    Mfr. Model #
    OTR-50M
    50m Fiberglass Metric Long Tape Measure, Pumpkin
    Web Price $30.10 / each
  • 15" High Tension Hacksaw for Metal, 12"

    Brand
    STANLEY
    Item #
    3Q044
    Mfr. Model #
    15-113
    15" High Tension Hacksaw for Metal, 12"
    Web Price $34.70 / each
  • 25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

    Brand
    MILWAUKEE
    Item #
    49NW06
    Mfr. Model #
    48-22-7125
    25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red
    Web Price $31.10 / each
  • Latch Clamp, 750 Holding Capacity (Lb.), 2.58 Overall Height (In.), 11.89 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CXE1
    Mfr. Model #
    371
    Latch Clamp,750 Holding Capacity (Lb.),2.58 Overall Height&
    Web Price $34.20 / each
  • Sectional Drain Cleaning Cable 5/8" x 7-1/2 ft.

    Brand
    RIDGID
    Item #
    6X908
    Mfr. Model #
    62270
    Sectional Drain Cleaning Cable 5/8" x 7-1/2 ft.
    Web Price $33.40 / each
  • 7-7/8" Steel Quick Release Ratchet with 3/8" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    33M359
    Mfr. Model #
    33M359
    7-7/8" Steel Quick Release Ratchet with 3/8"
    Web Price $33.20 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    WESTWARD
    Item #
    19N127
    Mfr. Model #
    19N127
    Three-Flat Step Drill Bit, High Speed Steel, 12 Hole S
    Web Price $32.90 / each
  • 3/8" x 13" Spline Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    DEWALT
    Item #
    4LC67
    Mfr. Model #
    DW5701
    3/8" x 13" Spline Hammer Drill Bit, Number o
    Web Price $30.40 / each
  • Flex Impact Socket, 1/2 In Dr, 3/4 In, 6 pt

    Brand
    PROTO
    Item #
    4HVF1
    Mfr. Model #
    J75279P
    Flex Impact Socket,1/2 In Dr,3/4 In,6 pt
    Web Price $33.60 / each
  • 3/4" x 12" SDS Plus Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    BOSCH
    Item #
    19L459
    Mfr. Model #
    HC2124
    3/4" x 12" SDS Plus Hammer Drill Bit, Number
    Web Price $32.90 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More