Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

3,342 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK

    Brand
    STANLEY
    Item #
    4A805
    Mfr. Model #
    11-921A
    2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK
    Web Price $25.80 / pkg. of 100
  • 25 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    6A498
    Mfr. Model #
    33-425
    25 ft. Steel SAE Tape Measure, Chrome
    Web Price $25.41 / each
  • Fixed Blade 6" Safety Cutter, 1 EA

    Brand
    OLO
    Item #
    1MPP8
    Mfr. Model #
    J201B-12
    Fixed Blade 6" Safety Cutter, 1 EA
    Web Price $25.60 / each
  • Multi-Bit Screwdriver 8-Pc., 15-in-1, Security Fasteners, 8-1/2" Overall Length

    Brand
    MEGAPRO
    Item #
    5PA34
    Mfr. Model #
    151TP-B
    Multi-Bit Screwdriver 8-Pc., 15-in-1, Security Fasteners, 8-1/2&
    Web Price $29.20 / each
  • Flexible Adjustable Floor Scraper with 8" Carbon Steel Blade, 36" to 72" Handle Length

    Brand
    QEP
    Item #
    5LG17
    Mfr. Model #
    62909Q
    Flexible Adjustable Floor Scraper with 8" Carbon Steel
    Web Price $28.30 / each
  • Air Wedge with 300 lb. Max. Load Capacity

    Brand
    EAGLE TOOL US
    Item #
    48PY50
    Mfr. Model #
    15730
    Air Wedge with 300 lb. Max. Load Capacity
    Web Price $25.60 / each
  • Straight Jaw Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 4-1/4"

    Brand
    CHANNELLOCK
    Item #
    4CR43
    Mfr. Model #
    460
    Straight Jaw Tongue and Groove Tongue and Groove Pliers,&#x
    Web Price $25.64 / each
  • Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC7
    Mfr. Model #
    2CYC7
    Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key&
    Web Price $25.60 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    4A841
    Mfr. Model #
    D248-8
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Sale Price $25.63 / each Offer Ends 12/31/18

    Web Price $31.50

  • Rectangular Inspection Mirror, 2-1/4 x 3-1/2 Mirror Size (In.), 6-3/4 to 30-1/4 Length (In.)

    Brand
    ULLMAN
    Item #
    16W190
    Mfr. Model #
    HTK-2LT
    Rectangular Inspection Mirror, 2-1/4 x 3-1/2 Mirror Si
    Web Price $25.00 / each
  • 11" Locking C-Clamp, 3-3/8" Max. Opening, 2-5/8" Throat Depth

    Brand
    IRWIN VISE-GRIP
    Item #
    6C663
    Mfr. Model #
    11SP
    11" Locking C-Clamp, 3-3/8" Max. Opening, 2-5/8&q
    Web Price $26.60 / each
  • Latch Clamp, 1000 Holding Capacity (Lb.), 2.37 Overall Height (In.), 4.10 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CXF2
    Mfr. Model #
    334
    Latch Clamp,1000 Holding Capacity (Lb.),2.37 Overall Height
    Web Price $26.40 / each
  • Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 22

    Brand
    EKLIND
    Item #
    4CR58
    Mfr. Model #
    13222
    Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key&
    Web Price $27.70 / each
  • Engraver, Electric

    Brand
    DREMEL
    Item #
    3XA70
    Mfr. Model #
    290-05
    Engraver, Electric
    Web Price $28.40 / each
  • Aluminum Drum Bung/Plug Wrench, Fits 3/4 and 2" Plugs

    Brand
    TOUGH GUY
    Item #
    5WMN1
    Mfr. Model #
    5WMN1
    Aluminum Drum Bung/Plug Wrench, Fits 3/4 and 2"&#
    Web Price $28.10 / each
  • 12" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    MILWAUKEE
    Item #
    4WP17
    Mfr. Model #
    48-00-5789
    12" Straight Back Bi-Metal Reciprocating Saw Blade, TPI
    Web Price $29.70 / pkg. of 5
  • Long Nose Pliers, Jaw Length: 2-7/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    1UKK2
    Mfr. Model #
    1UKK2
    Long Nose Pliers, Jaw Length: 2-7/16", Jaw Width&
    Web Price $26.30 / each
  • Straight Jaw Self-Adjusting Tongue and Groove Plier Sets, Dipped Handle

    Brand
    CHANNELLOCK
    Item #
    4CR44
    Mfr. Model #
    GS-1
    Straight Jaw Self-Adjusting Tongue and Groove Plier Sets, D
    Web Price $26.60 / each
  • Magnetic Light, LED, 110 Lumens, Battery Included

    Brand
    ULLMAN
    Item #
    23UN11
    Mfr. Model #
    RT-48LT
    Magnetic Light, LED, 110 Lumens, Battery Included
    Web Price $28.00 / each
  • Screwdriver Handle Pry Bar, 28" L X 3/4" W, Heat Treated Steel

    Brand
    PROTO
    Item #
    1C046
    Mfr. Model #
    J2146
    Screwdriver Handle Pry Bar,  28" L X 3/4"&#x
    Sale Price $26.95 / each Offer Ends 12/31/18

    Web Price $37.01

  • Steel Insulated Screwdriver with 7" Shank and 3/16" Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    49C226
    Mfr. Model #
    601-7-INS
    Steel Insulated Screwdriver with 7" Shank and 3/16&quo
    Web Price $27.00 / each
  • Double Face Sledge Hammer, 3 lb. Head Weight, 1-1/2" Head Width, 14" Overall Length

    Brand
    WESTWARD
    Item #
    6DWL5
    Mfr. Model #
    6DWL5
    Double Face Sledge Hammer, 3 lb. Head Weight, 1-1/2&qu
    Web Price $25.70 / each
  • Heavy Duty Cast Iron C-Clamp, 8" Max. Opening, 4" Throat Depth, Black

    Brand
    COLUMBIAN
    Item #
    41D493
    Mfr. Model #
    148C
    Heavy Duty Cast Iron C-Clamp, 8" Max. Opening, 4"
    Web Price $27.60 / each
  • Impact Socket Adapter, 3/4In x 1/2In

    Brand
    PROTO
    Item #
    1AW12
    Mfr. Model #
    J7653
    Impact Socket Adapter, 3/4In x 1/2In
    Web Price $26.60 / each
  • 12" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 5

    Brand
    MILWAUKEE
    Item #
    1BV07
    Mfr. Model #
    48-00-5037
    12" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $26.50 / pkg. of 5
  • 7-1/8'' Solid and Stranded Curved Wire Stripper, 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Sh

    Brand
    KLEIN TOOLS
    Item #
    2DGJ8
    Mfr. Model #
    11057
    7-1/8'' Solid and Stranded Curved Wire Stripper,
    Web Price $28.20 / each
  • Dead Blow Hammer, 21 oz. Head Weight, Urethane over Steel Handle Material

    Brand
    STANLEY
    Item #
    6R340
    Mfr. Model #
    57-543
    Dead Blow Hammer, 21 oz. Head Weight, Urethane over St
    Sale Price $28.50 / each Offer Ends 12/31/18

    Web Price $39.90

  • 32-Piece Hex/Torx Bit Set, 1/4" Hex Shank Size

    Brand
    KLEIN TOOLS
    Item #
    3MJA9
    Mfr. Model #
    32525
    32-Piece Hex/Torx Bit Set, 1/4" Hex Shank Size
    Web Price $29.40 / each
  • 3/4", 7/8", Box End Wrench, SAE, Chrome Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1AMK3
    Mfr. Model #
    J1139
    3/4", 7/8", Box End Wrench, SAE, Chrome Fini
    Web Price $27.20 / each
  • Dead Blow Hammer, 10 oz. Head Weight, Polyurethane Over Steel Handle Material

    Brand
    STANLEY
    Item #
    6R336
    Mfr. Model #
    57-530
    Dead Blow Hammer, 10 oz. Head Weight, Polyurethane Over
    Web Price $27.93 / each
  • 35 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    4CL55
    Mfr. Model #
    33-835
    35 ft. Steel SAE Tape Measure, Chrome
    Web Price $28.04 / each
  • Long Nose Pliers, Jaw Length: 2-1/2", Jaw Width: 29/64", Jaw Bend: 0°, Tip Width: 7/64"

    Brand
    MILWAUKEE
    Item #
    36XE01
    Mfr. Model #
    48-22-6101
    Long Nose Pliers, Jaw Length: 2-1/2", Jaw Width&#
    Web Price $25.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More