Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

4,313 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 5m Steel SAE/Metric Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    5C572
    Mfr. Model #
    33-158
    5m Steel SAE/Metric Tape Measure, Chrome
    Web Price $19.15 / each
  • Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    2RKT1
    Mfr. Model #
    32500
    Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2&quo
    Web Price $19.75 / each
  • 12 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    6A496
    Mfr. Model #
    33-312
    12 ft. Steel SAE Tape Measure, Chrome
    Web Price $15.30 / each
  • Toggle Clamp, 375 Holding Capacity (Lb.), 6.93 Overall Height (In.), 3.72 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CXW5
    Mfr. Model #
    207-U
    Toggle Clamp,375 Holding Capacity (Lb.),6.93 Overall Height
    Web Price $18.95 / each
  • Sponge Applicator Pad, 5"

    Brand
    BOSCH
    Item #
    33MP67
    Mfr. Model #
    RS013
    Sponge Applicator Pad, 5"
    Web Price $19.85 / each

    Shipping: pkg of 21

  • Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    5LL46
    Mfr. Model #
    32477
    Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2&quo
    Web Price $19.50 / each
  • Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2-1/4"

    Brand
    CHANNELLOCK
    Item #
    4CR41
    Mfr. Model #
    440
    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped&
    Web Price $16.14 / each
  • Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/2"

    Brand
    CHANNELLOCK
    Item #
    4CR37
    Mfr. Model #
    420
    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped&
    Web Price $17.95 / each
  • Powder Load, Yellow, 27Caliber Strip, Pk100

    Brand
    RAMSET
    Item #
    2HPA2
    Mfr. Model #
    4RS27
    Powder Load,Yellow,27Caliber Strip,Pk100
    Web Price $16.20 / pkg. of 100
  • 12 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    5C569
    Mfr. Model #
    33-272
    12 ft. Steel SAE Tape Measure, Chrome
    Web Price $15.85 / each
  • Long L-Shaped SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 22

    Brand
    EKLIND
    Item #
    5LM66
    Mfr. Model #
    10222
    Long L-Shaped SAE/Metric Black Oxide Hex Key Set, Numb
    Web Price $18.35 / each
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    MILWAUKEE
    Item #
    2AC20
    Mfr. Model #
    48-00-5184
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $15.65 / pkg. of 5
  • 2-Pocket Canvas General Purpose Tool Bag, 9"H x 19"W x 6"D, Black

    Brand
    TEXSPORT
    Item #
    8VT83
    Mfr. Model #
    11821
    2-Pocket Canvas General Purpose Tool Bag, 9"H x 19&quo
    Web Price $16.80 / each
  • Long L-Shaped SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 13

    Brand
    EKLIND
    Item #
    3A594
    Mfr. Model #
    13213
    Long L-Shaped SAE Black Oxide Ball End Hex Key Set,&#x
    Web Price $15.85 / each
  • 6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity

    Brand
    KLEIN TOOLS
    Item #
    4A854
    Mfr. Model #
    11045
    6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity
    Web Price $17.85 / each
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 14

    Brand
    MILWAUKEE
    Item #
    2AC19
    Mfr. Model #
    48-00-5182
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $15.65 / pkg. of 5
  • 16 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    6A497
    Mfr. Model #
    33-116
    16 ft. Steel SAE Tape Measure, Chrome
    Web Price $15.65 / each
  • Scissors, Multipurpose, Straight, Ambidextrous, Titanium, Length of Cut: 3-7/16"

    Brand
    WESTCOTT
    Item #
    41N554
    Mfr. Model #
    13901
    Scissors, Multipurpose, Straight, Ambidextrous, Titanium, Length of&#
    Web Price $18.50 / pkg. of 2
  • 2m Steel Metric Diameter Tape Measure, Silver

    Brand
    LUFKIN
    Item #
    9EWD1
    Mfr. Model #
    W606PM
    2m Steel Metric Diameter Tape Measure, Silver
    Web Price $17.75 / each
  • Bi-Metal Folding Utility Knife, 5-3/4" Overall Length, Number of Blades:1

    Brand
    IRWIN
    Item #
    3KJD6
    Mfr. Model #
    2089100
    Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
    Web Price $16.50 / each
  • Permanent Industrial Marker, Ink-Based, Blacks Color Family, Fine Tip, 12 PK

    Brand
    SHARPIE
    Item #
    4AZL1
    Mfr. Model #
    13601
    Permanent Industrial Marker, Ink-Based, Blacks Color Family, Fin
    Web Price $17.50 / pkg. of 12
  • Paint Crayon, Whites Color Family, -50°F to 150°F, 12 PK

    Brand
    MARKAL
    Item #
    5W535
    Mfr. Model #
    80220
    Paint Crayon, Whites Color Family, -50°F to 150°F,
    Web Price $17.95 / pkg. of 12
  • Toggle Clamp, 200 Holding Capacity (Lb.), 4.31 Overall Height (In.), 2.73 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CXW2
    Mfr. Model #
    202-U
    Toggle Clamp,200 Holding Capacity (Lb.),4.31 Overall Height
    Web Price $15.15 / each
  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 24

    Brand
    MILWAUKEE
    Item #
    2AC21
    Mfr. Model #
    48-00-5186
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Web Price $15.65 / pkg. of 5
  • Scraper Blade, 8 In, PK10

    Brand
    ROBERTS
    Item #
    12L721
    Mfr. Model #
    10-458
    Scraper Blade,8 In,PK10
    Web Price $18.55 / pkg. of 10
  • 25 ft. Stainless Steel SAE Magnetic Tip Tape Measure, Black

    Brand
    KOMELON
    Item #
    8MGG8
    Mfr. Model #
    7125
    25 ft. Stainless Steel SAE Magnetic Tip Tape Measure,
    Web Price $19.90 / each
  • Aluminum Torpedo Level, 9" Length, Magnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    6X995
    Mfr. Model #
    4500M
    Aluminum Torpedo Level, 9" Length, Magnetic, Top Read:
    Web Price $15.45 / each
  • Replacement Cutter Wheel, For 1VTU2

    Brand
    RIDGID
    Item #
    1VTU3
    Mfr. Model #
    96397
    Replacement Cutter Wheel,For 1VTU2
    Web Price $18.60 / each
  • 8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB2
    Mfr. Model #
    1NYB2
    8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity,&#
    Web Price $17.05 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1-7/8", Jaw Length: 1-15/64", Jaw Thickness: 7/16"

    Brand
    IRWIN VISE-GRIP
    Item #
    1A421
    Mfr. Model #
    10WR
    Curved Jaw Locking Pliers, Jaw Capacity: 1-7/8",
    Web Price $15.50 / each
  • 6" Straight Back Coated Bi-Metal, Carbide Reciprocating Saw Blade, TPI: 18

    Brand
    DIABLO
    Item #
    49XZ67
    Mfr. Model #
    DS0620CF
    6" Straight Back Coated Bi-Metal, Carbide Reciprocating Saw
    Web Price $16.20 / each
  • Paint Crayon, Oranges Color Family, -50°F to 150°F, 12 PK

    Brand
    MARKAL
    Item #
    9TA07
    Mfr. Model #
    80224
    Paint Crayon, Oranges Color Family, -50°F to 150°F,
    Web Price $17.95 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More