Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tools

5,083 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Straight Jaw Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2"

    Brand
    CHANNELLOCK
    Item #
    4CR40
    Mfr. Model #
    430
    Straight Jaw Tongue and Groove Tongue and Groove Pliers,&#x
    Web Price $14.24 / each
  • Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    2RKT1
    Mfr. Model #
    32500
    Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2&quo
    Sale Price $14.97 / each Offer Ends 12/31/18

    Web Price $19.75

  • Carbon Steel Folding Utility Knife, 6" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD6
    Mfr. Model #
    1YJD6
    Carbon Steel Folding Utility Knife,6" Overall Length
    Web Price $14.36 / each
  • Rubber Mallet, 16 oz. Head Weight, Steel with Vinyl Grip Handle Material

    Brand
    WESTWARD
    Item #
    4YR61
    Mfr. Model #
    4YR61
    Rubber Mallet,16 oz. Head Weight,Steel with Vinyl Grip Hand
    Web Price $11.20 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $12.50 / each
  • Straight Jaw Tongue and Groove Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 7/8"

    Brand
    CHANNELLOCK
    Item #
    4CR39
    Mfr. Model #
    426
    Straight Jaw Tongue and Groove Tongue and Groove Pliers,&#x
    Web Price $12.34 / each
  • 25 ft. Steel SAE Tape Measure, Yellow

    Brand
    STANLEY
    Item #
    5LP66
    Mfr. Model #
    30-454
    25 ft. Steel SAE Tape Measure, Yellow
    Web Price $12.52 / each
  • 25 ft. Steel SAE Tape Measure, Black/High Visibility Green

    Brand
    STANLEY
    Item #
    2KFJ3
    Mfr. Model #
    30-305
    25 ft. Steel SAE Tape Measure, Black/High Visibility G
    Web Price $11.87 / each
  • ESD Shear Cutter, 5" Overall Length, Shear Cut Cutting Action

    Brand
    XCELITE
    Item #
    4CP17
    Mfr. Model #
    170MN
    ESD Shear Cutter,5" Overall Length,Shear Cut Cutting Action
    Web Price $10.80 / each
  • Rip-Claw Hammer, Fiberglass, Axe, 16 Oz

    Brand
    WESTWARD
    Item #
    6DWH6
    Mfr. Model #
    6DWH6
    Rip-Claw Hammer, Fiberglass, Axe, 16 Oz
    Web Price $11.15 / each
  • China Marker, Yellows, 12 PK

    Brand
    SHARPIE
    Item #
    1JU78
    Mfr. Model #
    2083
    China Marker, Yellows, 12 PK
    Web Price $14.30 / pkg. of 12
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 7/8", Jaw Length: 15/16", ESD Safe: No

    Brand
    STANLEY
    Item #
    5ME39
    Mfr. Model #
    89-859
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 7/
    Web Price $13.97 / each
  • Self-Retracting 6-1/2" Safety Knife, 1 EA

    Brand
    STANLEY
    Item #
    31NE37
    Mfr. Model #
    FMHT10242
    Self-Retracting 6-1/2" Safety Knife, 1 EA
    Web Price $13.07 / each
  • Lumber Crayon, Yellows Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK

    Brand
    MARKAL
    Item #
    5W542
    Mfr. Model #
    80351
    Lumber Crayon, Yellows Color Family, Hex Tip Shape, -20°
    Web Price $12.35 / pkg. of 12
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/64", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    2DEX7
    Mfr. Model #
    D275-5
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/
    Web Price $12.00 / each
  • Black and Blue Universal Organizer, 600 Denier Polyester, Fits Belts Up To (In.): 3

    Brand
    WESTWARD
    Item #
    5MZL9
    Mfr. Model #
    5MZL9
    Black and Blue Universal Organizer, 600 Denier Polyester, F
    Web Price $10.40 / each
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8"

    Brand
    WESTWARD
    Item #
    4YP37
    Mfr. Model #
    4YP37
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Web Price $13.15 / each
  • 12 ft. Steel SAE Tape Measure, Chrome

    Brand
    STANLEY
    Item #
    6A495
    Mfr. Model #
    33-212
    12 ft. Steel SAE Tape Measure, Chrome
    Web Price $13.86 / each
  • 6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity

    Brand
    KLEIN TOOLS
    Item #
    4A854
    Mfr. Model #
    11045
    6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity
    Sale Price $11.93 / each Offer Ends 12/31/18

    Web Price $17.85

  • Tool and Cell Phone Holder, Black Polyester, 9-3/4" Height, 6" Width, 2" Depth

    Brand
    CLC
    Item #
    2VEK1
    Mfr. Model #
    1501
    Tool and Cell Phone Holder, Black Polyester, 9-3/4"&#x
    Web Price $11.55 / each
  • 16 ft. Steel SAE Tape Measure, Orange

    Brand
    KESON
    Item #
    22N897
    Mfr. Model #
    PGTFD16V
    16 ft. Steel SAE Tape Measure, Orange
    Web Price $11.20 / each
  • 8m Steel Metric Long Tape Measure, Black/Chrome

    Brand
    KESON
    Item #
    22UY54
    Mfr. Model #
    PG8M
    8m Steel Metric Long Tape Measure, Black/Chrome
    Web Price $13.60 / each
  • Shock Absorbing Tool Lanyard, 35 to 42" Length, Black, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPN9
    Mfr. Model #
    3100
    Shock Absorbing Tool Lanyard, 35 to 42" Length, Black,
    Web Price $10.15 / each
  • Web Tool Tails, 4-1/2" Length, Orange, 2 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    32TN15
    Mfr. Model #
    3700
    Web Tool Tails, 4-1/2" Length, Orange, 2 lb. Max.
    Web Price $11.00 / pkg. of 6
  • Toggle Clamp, 150 Holding Capacity (Lb.), 1.43 Overall Height (In.), 2.21 Overall Length (In.)

    Brand
    DE-STA-CO
    Item #
    3CWX4
    Mfr. Model #
    305-U
    Toggle Clamp,150 Holding Capacity (Lb.),1.43 Overall Height
    Web Price $12.85 / each
  • 8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity, Chrome Vanadium Steel

    Brand
    STANLEY
    Item #
    2MU44
    Mfr. Model #
    87-369
    8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity,&#
    Web Price $12.38 / each
  • Long Plain SAE Black Oxide Folding Hex Key Set, Number of Pieces: 5

    Brand
    EKLIND
    Item #
    6X303
    Mfr. Model #
    20511
    Long Plain SAE Black Oxide Folding Hex Key Set, Number
    Web Price $10.05 / each
  • Stainless Steel Folding Utility Knife, 6" Overall Length, Number of Blades:1

    Brand
    DEWALT
    Item #
    19T226
    Mfr. Model #
    DWHT10035L
    Stainless Steel Folding Utility Knife,6" Overall Length,Number&#
    Web Price $13.34 / each
  • 6" Adjustable Wrench, Cushion Grip Handle, 15/16" Jaw Capacity, Chrome Vanadium Steel

    Brand
    JONARD TOOLS
    Item #
    22KX94
    Mfr. Model #
    AW-6
    6" Adjustable Wrench, Cushion Grip Handle, 15/16"
    Web Price $12.25 / each
  • Terminator Tool, 7 In

    Brand
    JONARD TOOLS
    Item #
    5TDD0
    Mfr. Model #
    TT-7
    Terminator Tool, 7 In
    Web Price $13.60 / each
  • Long L-Shaped Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 9

    Brand
    EKLIND
    Item #
    1ATF7
    Mfr. Model #
    13609
    Long L-Shaped Metric Black Oxide Ball End Hex Key Set,
    Web Price $14.30 / each
  • Black/Silver, Carbon Steel Utility Knife, 6-5/8" Overall Length, Number of Blades Included: 3

    Brand
    STANLEY
    Item #
    5TG43
    Mfr. Model #
    10-788
    Black/Silver,Carbon Steel Utility Knife,6-5/8" Overall Leng
    Web Price $13.18 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More