Skip Content

Tools

6,618 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Self-Retracting 5-7/8" Safety Knife, 1 EA

    Brand
    STANLEY
    Item #
    3Q021
    Mfr. Model #
    10-189C
    Self-Retracting 5-7/8" Safety Knife, 1 EA
    Web Price $8.05 / each
  • Gray, Carbon Steel Utility Knife, 6" Overall Length, Number of Blades Included: 3

    Brand
    STANLEY
    Item #
    4A803
    Mfr. Model #
    10-099
    Gray,Carbon Steel Utility Knife,6" Overall Length,Number of
    Web Price $6.15 / each
  • Fixed Blade 6-1/2" Safety Cutter, 1 EA

    Brand
    KLEVER X-CHANGE
    Item #
    6ANT3
    Mfr. Model #
    KCJ-XC-Y
    Fixed Blade 6-1/2" Safety Cutter, 1 EA
    Web Price $8.40 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    IRWIN
    Item #
    2WA17
    Mfr. Model #
    2088600
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $7.80 / each
  • Retractable 5-3/4" Safety Knife, 1 EA

    Brand
    PACIFIC HANDY CUTTER, INC
    Item #
    4MUX8
    Mfr. Model #
    S4R
    Retractable 5-3/4" Safety Knife, 1 EA
    Web Price $6.35 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.30 / each
  • Permanent Tube Marker, Ink-Based, Oranges Color Family, Medium Tip, 1 EA

    Brand
    DYKEM
    Item #
    4TKH1
    Mfr. Model #
    83314
    Permanent Tube Marker, Ink-Based, Oranges Color Family, Medium&#
    Web Price $7.00 / each
  • EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2

    Brand
    DREMEL
    Item #
    1PKY1
    Mfr. Model #
    511E
    EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
    Web Price $9.40 / pkg. of 2
  • Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2HUJ4
    Mfr. Model #
    2HUJ4
    Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening,&
    Web Price $8.55 / each
  • Water Key with Steel Construction

    Brand
    GRAINGER APPROVED
    Item #
    1WJT1
    Mfr. Model #
    151-015
    Water Key with Steel Construction
    Web Price $8.10 / each
  • 1-1/2" Carbon Steel #9 Single Edge Razor Blade, 100 PK

    Brand
    STANLEY
    Item #
    4A807
    Mfr. Model #
    11-515
    1-1/2" Carbon Steel #9 Single Edge Razor Blade,&#
    Web Price $9.70 / pkg. of 100
  • Fixed Blade 7" Hook-Style Safety Cutter, 1 EA

    Brand
    KLEVER X-CHANGE
    Item #
    25D166
    Mfr. Model #
    KCJ-XC-30R
    Fixed Blade 7" Hook-Style Safety Cutter, 1 EA
    Web Price $8.90 / each
  • Steel Folding Utility Knife, 6-1/2" Overall Length, Number of Blades:1

    Brand
    STANLEY
    Item #
    45J349
    Mfr. Model #
    STHT10169
    Steel Folding Utility Knife,6-1/2" Overall Length,Number of
    Web Price $8.60 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    OLFA
    Item #
    5LC46
    Mfr. Model #
    SK-4
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $8.60 / each
  • Socket Adapter, 1/4" Male Hex, 1/4" Square

    Brand
    PROTO
    Item #
    1AR80
    Mfr. Model #
    J61304
    Socket Adapter,1/4" Male Hex,1/4" Square
    Web Price $5.10 / each
  • Stiff Putty Knife with 1-1/4" Brass Blade, Black/Silver

    Brand
    HYDE
    Item #
    5LL91
    Mfr. Model #
    02080
    Stiff Putty Knife with 1-1/4" Brass Blade, Black/
    Web Price $6.70 / each
  • 12 ft. Steel SAE Tape Measure, Yellow

    Brand
    STANLEY
    Item #
    5HK89
    Mfr. Model #
    30-485
    12 ft. Steel SAE Tape Measure, Yellow
    Web Price $5.80 / each
  • Fixed Blade 7" Hook-Style Safety Cutter, 1 EA

    Brand
    KLEVER X-CHANGE
    Item #
    25D165
    Mfr. Model #
    KCJ-XC-30Y
    Fixed Blade 7" Hook-Style Safety Cutter, 1 EA
    Web Price $8.90 / each
  • Gray, Carbon Steel Utility Knife, 6-3/8" Overall Length, Number of Blades Included: 3

    Brand
    STANLEY
    Item #
    5C944
    Mfr. Model #
    10-499
    Gray,Carbon Steel Utility Knife,6-3/8" Overall Length,Number
    Web Price $8.60 / each
  • Double-Sided Acrylic Tape, 75 Ft

    Brand
    ROBERTS
    Item #
    5HXE0
    Mfr. Model #
    50-550
    Double-Sided Acrylic Tape,75 Ft
    Web Price $9.15 / each
  • Paint Crayon, Yellows Color Family, 0°F to 392°F, 1 EA

    Brand
    MARKAL
    Item #
    1XEG3
    Mfr. Model #
    61053
    Paint Crayon, Yellows Color Family, 0°F to 392°F, 1
    Web Price $5.65 / each
  • Fixed Blade 7" Hook-Style Safety Cutter, 1 EA

    Brand
    KLEVER X-CHANGE
    Item #
    25D164
    Mfr. Model #
    KCJ-XC-30B
    Fixed Blade 7" Hook-Style Safety Cutter, 1 EA
    Web Price $8.90 / each
  • 12 ft. Steel SAE Tape Measure, Orange

    Brand
    KESON
    Item #
    22N896
    Mfr. Model #
    PGTFD12V
    12 ft. Steel SAE Tape Measure, Orange
    Web Price $7.40 / each
  • Short Plain SAE Black Oxide Folding Hex Key Set, Number of Pieces: 9

    Brand
    EKLIND
    Item #
    6X302
    Mfr. Model #
    20911
    Short Plain SAE Black Oxide Folding Hex Key Set, Numbe
    Web Price $7.70 / each
  • Stiff Scraper with 3" Carbon Steel Blade, Black/Silver

    Brand
    HYDE
    Item #
    5LL97
    Mfr. Model #
    02400
    Stiff Scraper with 3" Carbon Steel Blade, Black/Silver
    Web Price $7.45 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.25 / each
  • Fixed Blade 6-1/4" Safety Cutter, 1 EA

    Brand
    KLEVER X-CHANGE
    Item #
    40P283
    Mfr. Model #
    KCJ-XC-Y-PT
    Fixed Blade 6-1/4" Safety Cutter, 1 EA
    Web Price $8.30 / each
  • Black and Blue Universal Organizer, 600 Denier Polyester, Fits Belts Up To (In.): 3

    Brand
    WESTWARD
    Item #
    5MZL9
    Mfr. Model #
    5MZL9
    Black and Blue Universal Organizer, 600 Denier Polyester, F
    Web Price $9.00 / each
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Blue

    Brand
    WESTWARD
    Item #
    1UKF7
    Mfr. Model #
    1UKF7
    Stiff Wall Scraper with 3" Carbon Steel Blade, Blue
    Web Price $5.35 / each
  • Stainless Steel Folding Pocket Utility Knife, 4-1/4" Overall Length, Number of Blades:1

    Brand
    STANLEY
    Item #
    5R669
    Mfr. Model #
    10-049
    Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
    Web Price $8.90 / each
  • Ruler, Stainless Steel, 6 In Length

    Brand
    GENERAL
    Item #
    39EP64
    Mfr. Model #
    616
    Ruler,Stainless Steel,6 In Length
    Web Price $5.85 / each
  • Rule, Pocket, 150 Mm

    Brand
    MITUTOYO
    Item #
    6C300
    Mfr. Model #
    950-300
    Rule,Pocket,150 Mm
    Web Price $9.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More