Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

23 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Synthetic Tool Backpack, Electricians, Number of Pockets: 3
Portable Tool Box, Structural Foam, 37" Overall Width
  • CONTICO
  • Portable Tool Box, Structural Foam, 37" Overall Width x 21" Overall Depth Portable Tool Box
  • Item # 1DZE8
  • Mfr. Model # 3725NL
  • Portable Tool Box, Structural Foam, Overall Width 37 In., Overall Depth 21 In., Overall Height 20 In., Black,...More

  • Category : Portable Tool Boxes and Chests
Red and Black 5-Row Socket Tray, Steel / Plastic,
Black Tool Pouch, Top-Grain Leather, Fits Belts Up To
  • GREENLEE
  • Black Tool Pouch, Top-Grain Leather, Fits Belts Up To (In.): 3 Tool Pouch
  • Item # 5KPG6
  • Mfr. Model # 0258-11
  • Tool Pouch, Heavy Duty, Number of Pockets 8, Width 6 In, Depth 7 In, Height 10 1/2 In, Fits Belts Up To 3 In,...More

  • Category : Tool Pouches
Portable Tool Box, Steel, 22-1/8" Overall Width x
  • KENNEDY
  • Portable Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth Portable Tool Box
  • Item # 1RG21
  • Mfr. Model # 1022B
  • Portable Tool Box, Steel, Overall Width 22-1/8 In., Overall Depth 10 In., Overall Height 12-5/8 In., Brown,...More

  • Category : Portable Tool Boxes and Chests
Tool Holster
  • MILWAUKEE
  • Tool Holster Tool Holster
  • Item # 4PKY7
  • Mfr. Model # 2335-20
  • Tool Holster, -, Voltage -, For Use With M12 Compact Drill, Impact Drivers And Screwdriver, Battery Number -,...More

  • Category : Tool Holders And Replacement Cases
Aluminum Saddle Box, Black, Hinged, 15.3 cu. ft.
  • WEATHER GUARD
  • Aluminum Saddle Box, Black, Hinged, 15.3 cu. ft. Saddle Box
  • Item # 38TG23
  • Mfr. Model # 117-52-02
  • Saddle Box, Black, Hinged, Overall Width 71-1/2 In., Overall Depth 27-1/2 In., Overall Height 18-1/2 In.,...More

  • Category : Truck Boxes
Tool Organizer, Orange
  • AERIAL TOOL BIN
  • Tool Organizer, Orange Tool Organizer, Orange
  • Item # 6TWA4
  • Mfr. Model # ATB1312
  • Tool Organizer, For Aerial Platforms, Scissors and Boom Lifts, Orange, Triangular Shaped To Provide Maximum...More

  • Category : Bucket Bags and Tool Organizers
Black Tool Pouch, Leather, Fits Belts Up To (In.)
  • KLEIN TOOLS
  • Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2 Tool Pouch
  • Item # 2DGU3
  • Mfr. Model # 5164T
  • Tool Pouch, Tool, Number of Pockets 8, Width (In.) 6.75, Depth (In.) -, Height (In.) 9.75, Fits Belts Up To...More

  • Category : Tool Pouches
Portable Tool Box, Steel, 32" Overall Width x 8-1/
  • PROTO
  • Portable Tool Box, Steel, 32" Overall Width x 8-1/2" Overall Depth Portable Tool Box
  • Item # 4R158
  • Mfr. Model # J9979-NA
  • Portable Tool Box, Steel, Overall Width 32 In., Overall Depth 8-1/2 In., Overall Height 9-1/2 In., Brown,...More

  • Category : Portable Tool Boxes and Chests
Brown Jobsite Piano Box, Width: 60", Depth: 31-11
Aluminum Truck Box Chest, Silver, Single, 13.1 cu. ft.
  • WEATHER GUARD
  • Aluminum Truck Box Chest, Silver, Single, 13.1 cu. ft. All Purpose Truck Box Chest
  • Item # 13R570
  • Mfr. Model # 664-0-01
  • Truck Box Chest, Silver, Single, Overall Width 62 In., Overall Depth 20-1/4 In., Overall Height 19-1/4 In.,...More

  • Category : Truck Boxes
Black/Gray Rolling Cabinet, Garage Steel Storage System, Wi
White Truck or Van Storage Drawer, Steel, 39-5/8"
Tan Jobsite Piano Box, Width: 48", Depth: 30"
Red Rolling Cabinet, Width: 41", Depth: 18",
Black Tool Tray, Height (In.): 4, Width (In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More