Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

35 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Portable Tool Box, Plastic, Steel, 22-1/8" Overall Wid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Portable Tool Box, Plastic, Steel, 22-1/8" Overall Width x 12" Overall Depth Rolling Tool Box
  • Item # 24Y990
  • Mfr. Model # 24Y990
  • Portable Tool Box, Plastic, Steel, Overall Width 22-1/8 In., Overall Depth 12 In., Overall Height 6-3/4 In.,...More

  • Category : Portable Tool Boxes and Chests
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Workstation, 550S, Width: 88-1/4", Depth:
Red/Gray Workstation, 550S, Width: 88-1/4", Depth:
Red/Gray Workstation, 550S, Width: 78-7/8", Depth:
Red/Gray Workstation, 550S, Width: 88-1/4", Depth:
Red/Gray Workstation, 550S, Width: 88-1/4", Depth:
Portable Tool Box, Structural Foam, 20" Overall Width
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Workstation, 550S, Width: 57", Depth: 25
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Workstation, 550S, Width: 66", Depth: 27
Red/Gray Workstation, 550S, Width: 50", Depth: 25
Red/Gray Utility Cart, 550S, Width: 37-1/2", Dept
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Workstation, 540S, Width: 54", Depth: 18
Red/Gray Workstation, 550S, Width: 67", Depth: 25
Red/Gray Workstation, 550S, Width: 67", Depth: 25
Red/Gray Workstation, 550S, Width: 57", Depth: 25
Red/Gray Workstation, 540S, Width: 41", Depth: 18
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Workstation, 550S, Width: 50", Depth: 25
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Workstation, 550S, Width: 66", Depth: 27
Red/Gray Workstation, 550S, Width: 50", Depth: 25
Red/Gray Workstation, 550S, Width: 50", Depth: 25
Red/Gray Utility Cart, 540S, Width: 37-1/2", Dept
Red/Gray Workstation, 550S, Width: 50", Depth: 25
Tool Case, Black ABS, 6-1/4" Height, 17-7/8"
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case, Black ABS, 6-1/4" Height, 17-7/8" Width, 13-5/8" Depth Tool Case
  • Item # 2WLJ2
  • Mfr. Model # 2WLJ2
  • Tool Case, Easy Pocket, Number of Pockets 22 Front and Back, 15 Removable Cover Board, Width 17 7/8 In, Depth...More

  • Category : Tool Holders And Replacement Cases
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More